Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

107 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cordless Combination Kit,12.0V,Li-Ion
  • MILWAUKEE
  • Cordless Combination Kit, 12.0V, Li-IonCordless Combination Kit,12.0V,Li-Ion
  • Item # 7DX84
  • Mfr. Model # 2597-22 48-11-2440
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Hammer Drill, Impact Driver,...More

M18 and M12 Rapid Charger
  • MILWAUKEE
  • M18 and M12 Rapid ChargerM18 and M12 Rapid Charger
  • Item # 32NN05
  • Mfr. Model # 48-59-1807
  • Battery Charger, Charger Output Voltage 12.0/18.0, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number...More

Insert Socket Adapter,3/8 in. Drive Size
  • MILWAUKEE
  • Insert Socket Adapter, 3/8 in. Drive SizeInsert Socket Adapter,3/8 in. Drive Size
  • Item # 36GG50
  • Mfr. Model # 48-32-5021
  • Insert Socket Adapter, Material Heat Treated Steel, Drive Size 3/8 In., Shank Size 1/4 In. Hex, Length 1-1/2...More

Cordless Caulk Gun Kit,12.0V
  • MILWAUKEE
  • Cordless Caulk Gun Kit, 12.0VCordless Caulk Gun Kit,12.0V
  • Item # 7DX69
  • Mfr. Model # 2441-21 48-11-2420
  • Cordless Caulk Gun Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6,...More

  • MILWAUKEE Cordless DrillsMILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

Cordless Impact Driver Kit,12.0V
  • MILWAUKEE
  • Cordless Impact Driver Kit, 12.0VCordless Impact Driver Kit,12.0V
  • Item # 7DX72
  • Mfr. Model # 2453-22 48-11-2420
  • Cordless Impact Driver Kit, Voltage 12.0, Battery Capacity 2.0 A/hr., Battery Included (3) 38D763, Battery...More

Cordless Oscillating Tool Kit,12.0V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12.0VCordless Oscillating Tool Kit,12.0V
  • Item # 7DX65
  • Mfr. Model # 2426-22 48-11-2420
  • Cordless Oscillating Tool Kit, Voltage 12.0, Battery Included (2) 2XKZ6, (1) 38D763, Battery Pack Replacement...More

Cordless Ratchet Kit,12.0V
  • MILWAUKEE
  • Cordless Ratchet Kit, 12.0VCordless Ratchet Kit,12.0V
  • Item # 7DX76
  • Mfr. Model # 2457-21 48-11-2420
  • Cordless Ratchet Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6,...More

Adjustable Hole Cutter
  • MILWAUKEE
  • Adjustable Hole CutterAdjustable Hole Cutter
  • Item # 36FX66
  • Mfr. Model # 49-56-0320
  • Adjustable Hole Cutter Kit, Tooth Material High Speed Steel, Range of Saw Sizes 2 In. to 7 In., Shield Dia....More

Insert Bit Set,9 Pcs.
  • MILWAUKEE
  • Insert Bit Set, 9 Pcs.Insert Bit Set,9 Pcs.
  • Item # 36GG48
  • Mfr. Model # 48-32-4616
  • Insert Bit Set, Number of Pieces 9, Sizes 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In. 5/32 In.,...More

Cordless Combination Kit,12.0V,8 Tools
  • MILWAUKEE
  • Cordless Combination Kit, 12.0V, 8 ToolsCordless Combination Kit,12.0V,8 Tools
  • Item # 7DX81
  • Mfr. Model # 2495-28 48-11-2440
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 8, Tools Included (2) Drills, Impact Driver, Light,...More

Cordless Combination Kit,18.0V,2 Tools
  • MILWAUKEE
  • Cordless Combination Kit, 18.0V, 2 ToolsCordless Combination Kit,18.0V,2 Tools
  • Item # 7DY08
  • Mfr. Model # 2794-22 48-11-1840
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Hammer Drill, Reciprocating Saw,...More

Cordless Comb Kt,Hammer Drill,Impct Drvr
  • MILWAUKEE
  • Cordless Comb Kt, Hammer Drill, Impct DrvrCordless Comb Kt,Hammer Drill,Impct Drvr
  • Item # 7DY14
  • Mfr. Model # 2799-22CX 48-11-1840
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Hammer Drill, Impact Driver,...More

Cordless Reciprocating Saw Kit,12V
  • MILWAUKEE
  • Cordless Reciprocating Saw Kit, 12VCordless Reciprocating Saw Kit,12V
  • Item # 7DX82
  • Mfr. Model # 2520-21XC 48-11-2440
  • Cordless Reciprocating Saw Kit, Voltage 12.0, Battery Included (2) 38D764, Battery Pack Replacement 38D764,...More

Cordless Combination Kit,12.0V,2 Tools
  • MILWAUKEE
  • Cordless Combination Kit, 12.0V, 2 ToolsCordless Combination Kit,12.0V,2 Tools
  • Item # 7DX83
  • Mfr. Model # 2594-22 48-11-2440
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Cordless Hammer/Drill Kit,18.0V,1/2 in.
  • MILWAUKEE
  • Cordless Hammer/Drill Kit, 18.0V, 1/2 in.Cordless Hammer/Drill Kit,18.0V,1/2 in.
  • Item # 38CC54
  • Mfr. Model # 2702-22CT
  • Cordless Hammer/Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

Cordless Impact Driver Kit,Carrying Case
  • MILWAUKEE
  • Cordless Impact Driver Kit, Carrying CaseCordless Impact Driver Kit,Carrying Case
  • Item # 7DX92
  • Mfr. Model # 2667-21CT 48-11-1820
  • Cordless Impact Driver Kit, Voltage 18.0, Battery Capacity 1.5 A/hr., 2.0 A/hr., Battery Included (1) 2XKZ3,...More

Cordless Shear,18.0V,4.4 lb.
  • MILWAUKEE
  • Cordless Shear, 18.0V, 4.4 lb.Cordless Shear,18.0V,4.4 lb.
  • Item # 32NN14
  • Mfr. Model # 2636-20
  • Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Steel Capacity 14 ga., Stainless Steel Capacity 16 ga.,...More

Cordless Reciprocating Saw Kit,18V
  • MILWAUKEE
  • Cordless Reciprocating Saw Kit, 18VCordless Reciprocating Saw Kit,18V
  • Item # 7DX85
  • Mfr. Model # 2621-21 48-11-1840
  • Cordless Reciprocating Saw Kit, Voltage 18.0, Battery Included (1) 2PYZ8, (1) 38D766, Battery Pack...More

Cordless Reciprocating Saw,18.0V
  • MILWAUKEE
  • Cordless Reciprocating Saw, 18.0VCordless Reciprocating Saw,18.0V
  • Item # 32NN09
  • Mfr. Model # 2621-20
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action In-Line, Length of Stroke...More

Cordless Impact Driver Kit,18.0V
  • MILWAUKEE
  • Cordless Impact Driver Kit, 18.0VCordless Impact Driver Kit,18.0V
  • Item # 38CC56
  • Mfr. Model # 2750-22CT
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

Cordless Combination Kit,18.8V
  • MILWAUKEE
  • Cordless Combination Kit, 18.8V18.0 Volt Cordless Combination Kit
  • Item # 35GK10
  • Mfr. Model # 2794-22
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Hammer Drill, Reciprocating Saw,...More

Cordless Right Angle Drill Kit,12.0V
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 12.0VCordless Right Angle Drill Kit,12.0V
  • Item # 7DX62
  • Mfr. Model # 2415-21 48-11-2420
  • Cordless Right Angle Drill Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack...More

Cordless Impact Wrench Kit,18V,Li-Ion
  • MILWAUKEE
  • Cordless Impact Wrench Kit, 18V, Li-IonCordless Impact Wrench Kit,18V,Li-Ion
  • Item # 7DX94
  • Mfr. Model # 2668-21CT 48-11-1820
  • Cordless Impact Wrench Kit, Voltage 18.0, Battery Type Li-Ion, Battery Included (1) 2XKZ3, (1) 38D765,...More

Cordless Reciprocating Saw Kt,18V,1 Tool
  • MILWAUKEE
  • Cordless Reciprocating Saw Kt, 18V, 1 ToolCordless Reciprocating Saw Kt,18V,1 Tool
  • Item # 7DX86
  • Mfr. Model # 2621-22 48-11-1840
  • Cordless Reciprocating Saw Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack...More

Wireless Jobsite Speaker,12.0V,Bluetooth
  • MILWAUKEE
  • Wireless Jobsite Speaker, 12.0V, BluetoothWireless Jobsite Speaker,12.0V,Bluetooth
  • Item # 36GA16
  • Mfr. Model # 2592-20
  • Wireless Jobsite Speaker, Bare Tool (No Battery), Voltage 12.0, For Use With Bluetooth Equipped Portable...More

Cordless Ratchet Kit,12V,Li-Ion Battery
  • MILWAUKEE
  • Cordless Ratchet Kit, 12V, Li-Ion BatteryCordless Ratchet Kit,12V,Li-Ion Battery
  • Item # 7DX75
  • Mfr. Model # 2456-21 48-11-2420
  • Cordless Ratchet Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6,...More

Cordless Reciprocating Saw Kit,19 in. L
  • MILWAUKEE
  • Cordless Reciprocating Saw Kit, 19 in. LCordless Reciprocating Saw Kit,19 in. L
  • Item # 32NN10
  • Mfr. Model # 2621-21
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action In-Line, Length of Stroke...More

Cordless Polisher Kit,12.0V
  • MILWAUKEE
  • Cordless Polisher Kit, 12.0VCordless Polisher Kit,12.0V
  • Item # 7DX68
  • Mfr. Model # 2438-22X 48-11-2440
  • Cordless Polisher Kit, Voltage 12.0, Battery Type Li-Ion, Battery Included (1) 2XKZ6, (1) 4PKY2, (1) 38D764,...More

Cordless Rotary Hammer Kit,7 lb.
  • MILWAUKEE
  • Cordless Rotary Hammer Kit, 7 lb.Cordless Rotary Hammer Kit,7 lb.
  • Item # 32NT37
  • Mfr. Model # 2712-22
  • Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Battery Type Li-Ion, Battery...More

Insert Socket Set,3 Pcs.,Holds Sockets
  • MILWAUKEE
  • Insert Socket Set, 3 Pcs., Holds SocketsInsert Socket Set,3 Pcs.,Holds Sockets
  • Item # 36GG52
  • Mfr. Model # 48-32-5023
  • Insert Socket Set, Material Heat Treated Steel, Drive Size 1/4 In., 3/8 In., 1/2 In., Shank Size 1/4 In. Hex,...More

Cordless Combination Kit,18.0V,2.0A/hr.
  • MILWAUKEE
  • Cordless Combination Kit, 18.0V, 2.0A/hr.Cordless Combination Kit,18.0V,2.0A/hr.
  • Item # 38CC57
  • Mfr. Model # 2798-22CT
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More