Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

37 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Demolition Hammer,SDS Max
  • MILWAUKEE
  • Demolition Hammer, SDS MaxDemolition Hammer,SDS Max
  • Item # 38D240
  • Mfr. Model # 5446-21
  • Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 8.8, Blows per Minute 2200/2840Features 14 AMP...More

Cordless Band Saw,18.0V
  • MILWAUKEE
  • Cordless Band Saw, 18.0VCordless Band Saw,18.0V
  • Item # 7DU30
  • Mfr. Model # 2729-21 & 48-11-1840
  • Cordless Band Saw, Battery Included, Voltage 18.0, Battery Included (2) 38D766, Battery Pack Replacement...More

Cordless Cable Cutter Kit,12.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 12.0VCordless Cable Cutter Kit,12.0V
  • Item # 7DX80
  • Mfr. Model # 2472-21XC 48-11-2440
  • Cordless Cable Cutter Kit, Battery Included, Voltage 12, Battery Type Li-Ion, Battery Capacity 3.0 A/hr., 4.0...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Rotary Hammer Kit,1 Tool
  • MILWAUKEE
  • Cordless Rotary Hammer Kit, 1 ToolCordless Rotary Hammer Kit,1 Tool
  • Item # 7DY02
  • Mfr. Model # 2712-22 48-11-1840
  • Cordless Rotary Hammer Kit, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 4.0 A/hr., Battery Included...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Cordless Right Angle Drill Kit,18.0V
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 18.0VCordless Right Angle Drill Kit,18.0V
  • Item # 7DY00
  • Mfr. Model # 2707-22 48-11-1840
  • Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement 38D766,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

3/4", Electric Drill 10 Amps, Spade Handle Style,
  • MILWAUKEE
  • 3/4", Electric Drill 10 Amps, Spade Handle Style, 350 No Load RPM, Voltage 120Electric Drill
  • Item # 6Z330
  • Mfr. Model # 1854-1
  • Electric Drill, Voltage 120, Handle Style Spade, Chuck Size 3/4 In., No Load RPM 350, 10 Amps, Drill Chuck...More

  • MILWAUKEE
  • 18.0 Volt Cordless Right Angle Grinder18.0 Volt Cordless Right Angle Grinder
  • Multiple product options available

    Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2", Battery Type Li-Ion and Spindle Thread Size 5/8" x 11 UNC; Varies by Max. Wheel Dia. and...More

Cordless Combination Kit Voltage 12.0, Li-Ion Number of Too
  • MILWAUKEE
  • Cordless Combination Kit Voltage 12.0, Li-Ion Number of Tools 712.0 Volt Cordless Combination Kit
  • Item # 23Y583
  • Mfr. Model # 2495-28
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 7, Tools Included (2) Drills, Impact Driver, Light,...More

Rotary Hammer with Add Battery, 18V
  • MILWAUKEE
  • Rotary Hammer with Add Battery, 18V18.0 Volt Cordless Rotary Hammer Drill
  • Item # 7DH59
  • Mfr. Model # 2605-22 / 48-11-1840
  • Cordless Rotary Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

Cordless Circular Saw Kit,18.0V,1 Tool
  • MILWAUKEE
  • Cordless Circular Saw Kit, 18.0V, 1 ToolCordless Circular Saw Kit,18.0V,1 Tool
  • Item # 7DY07
  • Mfr. Model # 2731-22 48-11-1840
  • Cordless Circular Saw Kit, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement 38D766,...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Nibbler,16 Ga
  • MILWAUKEE
  • Nibbler, 16 GaNibbler,16 Ga
  • Item # 38D260
  • Mfr. Model # 6890
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, Amps @ 120V 4.0, Min. Cut Radius...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Cordless Recip Saw Kit,18V,Bat,Hang Hook
  • MILWAUKEE
  • Cordless Recip Saw Kit, 18V, Bat, Hang HookCordless Recip Saw Kit,18V,Bat,Hang Hook
  • Item # 41ND18
  • Mfr. Model # 2720-22 48-11-1850
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action In-Line, Length of Stroke...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Cordless Rotary Hammer Kit,9.2 lb.
  • MILWAUKEE
  • Cordless Rotary Hammer Kit, 9.2 lb.18.0 Volt Cordless Rotary Hammer
  • Item # 32NT32
  • Mfr. Model # 2715-22DE
  • Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Battery Type Li-Ion, Battery...More

Cordless Right Angle Drill Kit,4.0 A/hr.
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 4.0 A/hr.Cordless Right Angle Drill Kit,4.0 A/hr.
  • Item # 7DY01
  • Mfr. Model # 2708-22 48-11-1840
  • Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement 38D766,...More

Cordless Shear Kit,18.0V,Li-Ion Battery
  • MILWAUKEE
  • Cordless Shear Kit, 18.0V, Li-Ion BatteryCordless Shear Kit,18.0V,Li-Ion Battery
  • Item # 7DX88
  • Mfr. Model # 2635-22 48-11-1840
  • Cordless Shear Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement 2PYZ8,...More

Cordless Shear Kit,18.0V,Contractor Bag
  • MILWAUKEE
  • Cordless Shear Kit, 18.0V, Contractor BagCordless Shear Kit,18.0V,Contractor Bag
  • Item # 7DX89
  • Mfr. Model # 2636-22 48-11-1840
  • Cordless Shear Kit, Voltage 18.0, Battery Included (2) 2PYZ8, (1) 38D766, Battery Pack Replacement 2PYZ8,...More

Hammer Drill Core Bit,SDS Max,6x22 In
Threaded Steel Hawg Cutter,3 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 3 InThreaded Steel Hawg Cutter,3 In
  • Item # 48Z612
  • Mfr. Model # 49-57-3000
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3 In., Max. Cutting Depth 2 In., Number of...More

Cordless Rotary Hammer Kit,18.0V
  • MILWAUKEE
  • Cordless Rotary Hammer Kit, 18.0VCordless Rotary Hammer Kit,18.0V
  • Item # 32NT36
  • Mfr. Model # 2712-22DE
  • Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Battery Type Li-Ion, Battery...More

Cordless RA Drill Kit,18V,Bat,1/2in.
  • MILWAUKEE
  • Cordless RA Drill Kit, 18V, Bat, 1/2in.Cordless RA Drill Kit,18V,Bat,1/2in.
  • Item # 41ND11
  • Mfr. Model # 2707-22 48-11-1850
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., 0 to 1200 No Load RPM,...More

Cordless RA Drill Kit,18V,Bat,7/16in Hex
  • MILWAUKEE
  • Cordless RA Drill Kit, 18V, Bat, 7/16in HexCordless RA Drill Kit,18V,Bat,7/16in Hex
  • Item # 41ND12
  • Mfr. Model # 2708-22 48-11-1850
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 7/16 In. Hex Quick Lock, 0 to 1200...More

Cordless Cutoff/Paddle Grndr Kt,Bat,Slim
  • MILWAUKEE
  • Cordless Cutoff/Paddle Grndr Kt, Bat, SlimCordless Cutoff/Paddle Grndr Kt,Bat,Slim
  • Item # 41ND31
  • Mfr. Model # 2780-22 48-11-1850
  • Cordless Cutoff/Paddle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In.,...More

1/2" Pin Detent, Cordless Impact Wrench Kit Voltage&#x
Cordless Circ Saw Kit,6-1/2in.,Bat,Left
  • MILWAUKEE
  • Cordless Circ Saw Kit, 6-1/2in., Bat, LeftCordless Circ Saw Kit,6-1/2in.,Bat,Left
  • Item # 41ND22
  • Mfr. Model # 2730-22 48-11-1850
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Cordless Cutoff/Slide Grndr Kit,Bat,Slim
  • MILWAUKEE
  • Cordless Cutoff/Slide Grndr Kit, Bat, SlimCordless Cutoff/Slide Grndr Kit,Bat,Slim
  • Item # 41ND33
  • Mfr. Model # 2781-22 48-11-1850
  • Cordless Cutoff/Slide Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More