Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

72 Results Found that Include 119 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
M12 Li-Ion Cordless No-Hub/Driver Kit, Battery Included
  • MILWAUKEE
  • M12 Li-Ion Cordless No-Hub/Driver Kit, Battery Included MILWAUKEE Cordless No-Hub Drivers
  • Item # 7DX74
  • Mfr. Model # 2455-22 48-11-2420
  • Cordless No-Hub/Driver Kit, Voltage 12.0, Battery Included, Number of Batteries 3, M12 Series, Brushless...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

Cordless Grease Gun Kit, Voltage 18.0 Li-Ion, Number of
M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Dr
  • MILWAUKEE
  • M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included MILWAUKEE Cordless Drills
  • Item # 44YY81
  • Mfr. Model # 2705-22
  • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 2, M18 FUEL Brushless Series,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Rotary Hammer,28.0V
  • MILWAUKEE
  • Cordless Rotary Hammer, 28.0V 28.0 Volt Cordless Rotary Hammer
  • Item # 32NT42
  • Mfr. Model # 0757-20
  • Cordless Rotary Hammer, Bare Tool (No Battery), Voltage 28.0, Chuck Type SDS Plus, Cordless Tool Battery Type...More

Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

Portable Band Saw Kit, 2 Speeds, 250 Surface Ft. per&#
  • MILWAUKEE
  • Portable Band Saw Kit, 2 Speeds, 250 Surface Ft. per Min. High Portable Band Saw Kit, 2 Speeds, 250 Surface Ft. per Min. High
  • Item # 2Z739
  • Mfr. Model # 6226
  • Portable Band Saw Kit, Speeds 2, Surface Ft. per Min. High 250, Surface Ft. per Min. Low 200, Round Capacity...More

Cordless Polisher Kit, Voltage 12.0 Li-Ion, Number of Tools
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

Cordless Polisher Kit,12.0V
  • MILWAUKEE
  • Cordless Polisher Kit, 12.0V Cordless Polisher Kit,12.0V
  • Item # 7DX68
  • Mfr. Model # 2438-22X 48-11-2440
  • Cordless Polisher Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

Annular Cutter Kit,6 Cutters,1 Bit,7 Pc
  • MILWAUKEE
  • Annular Cutter Kit, 6 Cutters, 1 Bit, 7 Pc Annular Cutter Kit,6 Cutters,1 Bit,7 Pc
  • Item # 1DYE4
  • Mfr. Model # 49-22-8400
  • Annular Cutter Kit, Number of Pieces 6, Dia 9/16, 5/8, 11/16, 13/16, 15/16, 1 1/16 In, Cutting Depth 1 In,...More

Cordless Band Saw,Bare Tool,28.0V
  • MILWAUKEE
  • Cordless Band Saw, Bare Tool, 28.0V 28.0 Volt Cordless Band Saw
  • Item # 38D770
  • Mfr. Model # 0729-20
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 28.0, Blade Length 44-7/8 In., Rectangle Capacity 4-3/4...More

1/2" Hammer Drill/Driver Kit, Voltage 18.0 Li-Ion,
  • MILWAUKEE
  • 1/2" Hammer Drill/Driver Kit, Voltage 18.0 Li-Ion, Battery Included 1/2" Hammer Drill/Driver Kit, Voltage 18.0 Li-Ion, Battery Included
  • Item # 7DH46
  • Mfr. Model # 2607-22CT / 48-11-1820
  • Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

Cordless Rotary Hammer,7.7 lb.
  • MILWAUKEE
  • Cordless Rotary Hammer, 7.7 lb. 18.0 Volt Cordless Rotary Hammer
  • Item # 32NT34
  • Mfr. Model # 2715-20
  • Cordless Rotary Hammer, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type...More

Magnetic Drill Press Motor,6.2 A,RPM 600
  • MILWAUKEE
  • Magnetic Drill Press Motor, 6.2 A, RPM 600 Magnetic Drill Press Motor,6.2 A,RPM 600
  • Item # 6Z293
  • Mfr. Model # 4253-1
  • Magnetic Drill Press Motor, 6.2 Amps @ 120V, No Load RPM 600, Capacity Steel 1/2 In, Tap Size Capacity 5/8-18...More

1/2" Electric Drill, 7 Amps, Spade Handle Style,
  • MILWAUKEE
  • 1/2" Electric Drill, 7 Amps, Spade Handle Style, 115 to 450 No Load RPM, Voltage 120 Electric Drill
  • Item # 5PP45
  • Mfr. Model # 1663-20
  • Electric Drill, Voltage 120, Handle Style Spade, Chuck Size 1/2 In., No Load RPM 115 to 450, 7 Amps, Drill...More

  • MILWAUKEE
  • 18.0 Volt Cordless Circular Saw 18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Battery Included No and Battery Type Li-Ion; Varies by Blade Dia., Blade Side and...More

Right Angle Drill with add Battery, 18V
  • MILWAUKEE
  • Right Angle Drill with add Battery, 18V 18.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 7DH47
  • Mfr. Model # 2615-21CT / 48-11-1820
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No Load RPM,...More

Cutoff/Grinder Kit,Slide,4-1/2 In
  • MILWAUKEE
  • Cutoff/Grinder Kit, Slide, 4-1/2 In 18.0 Volt Cordless Cutoff/Slide Grinder
  • Item # 45L197
  • Mfr. Model # 2781-21
  • Cordless Cutoff/Slide Grinder, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No...More

Cordless RA Grinder Kit,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless RA Grinder Kit, 18V, 4-1/2 In. 18.0 Volt Cordless Right Angle Grinder
  • Item # 4LER1
  • Mfr. Model # 2680-22
  • Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Crdlss Oscillating Tool Kit,18V,3.0A/hr.
  • MILWAUKEE
  • Crdlss Oscillating Tool Kit, 18V, 3.0A/hr. Cordless Oscillating Tool Kit
  • Item # 20JX68
  • Mfr. Model # 2626-22
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 11,000 to 18,000 Orbits per Minute, Battery...More

  • MILWAUKEE
  • 18.0 Volt Cordless Reciprocating Saw 18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included
  • MILWAUKEE
  • Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included 18.0 Voltage Li-Ion Cordless Jigsaw Kit
  • Item # 4LET1
  • Mfr. Model # 2645-22
  • Cordless Jigsaw Kit, Battery Included, Voltage 18.0, Cutting Action 5 Position Orbital and Straight, Length...More

Right Angle Drill, 1/2 Chuck Size (In.), 300/
Circular Saw,10-1/4 in. Blade,5200 rpm
  • MILWAUKEE
  • Circular Saw, 10-1/4 in. Blade, 5200 rpm Circular Saw
  • Item # 4NYE4
  • Mfr. Model # 6470-21
  • Circular Saw, Blade Dia. 10-1/4 In., Blade Side Right, No Load RPM 5200, Arbor Size 5/8 In., Depth of Cut @...More

Straight Grinder,5 In,7000 RPM
  • MILWAUKEE
  • Straight Grinder, 5 In, 7000 RPM Straight Grinder,5 In,7000 RPM
  • Item # 1Y070
  • Mfr. Model # 5223
  • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More