Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

80 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MILWAUKEE
  • MILWAUKEE Cordless Drills MILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

Rechargeable Area Light,40 in. L
  • MILWAUKEE
  • MILWAUKEE Cordless No-Hub Drivers MILWAUKEE Cordless No-Hub Drivers
  • Multiple product options available

    Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

Cordless Band Saw Kit,12.0V,27 In.
  • MILWAUKEE
  • Cordless Band Saw Kit, 12.0V, 27 In. 12.0 Volt Cordless Band Saw
  • Item # 24U091
  • Mfr. Model # 2429-21XC
  • Cordless Band Saw Kit, Battery Included, Voltage 12.0, Blade Length 27 In., Rectangle Capacity 1-5/8 In. x...More

  • MILWAUKEE
  • Cordless Ratchet Kit Cordless Ratchet Kit
  • Multiple product options available

    Cordless Ratchet Kit, Battery Included, Voltage 12.0, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6, Battery Type Li-Ion and Battery Capacity 1.5A/hr.; Varies...More

  • MILWAUKEE
  • 12.0 Volt Cordless Impact Driver 12.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load...More

  • MILWAUKEE
  • 12.0 Volt Cordless Reciprocating Saw 12.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Cutting Action, Length of Stroke, No Load...More

Impact Wrench,120VAC,7.0 Amps,3/4"
  • MILWAUKEE
  • Impact Wrench, 120VAC, 7.0 Amps, 3/4" Impact Wrench,120VAC,7.0 Amps,3/4"
  • Item # 6KX41
  • Mfr. Model # 9075-20
  • Impact Wrench, Drive Size 3/4 In., Max. Torque 380 ft.-lb., Blows per Minute 0 to 2500, No Load RPM 600 to...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

SDS Corded Rotary Hammer,7.7 lb.
  • MILWAUKEE
  • SDS Corded Rotary Hammer, 7.7 lb. Rotary Hammer
  • Item # 32NT30
  • Mfr. Model # 5268-21
  • Rotary Hammer, SDS, Voltage 120, No Load RPM 1 to 1500, Blows per Minute 1 to 5500, 8 Amps, Solid Bit...More

1/2" Electric Drill, 7 Amps, Spade Handle Style,
  • MILWAUKEE
  • 1/2" Electric Drill, 7 Amps, Spade Handle Style, 650 No Load RPM, Voltage 120 Electric Drill
  • Item # 6Z042
  • Mfr. Model # 1610-1
  • Electric Drill, Voltage 120, Handle Style Spade, Chuck Size 1/2 In., No Load RPM 650, 7 Amps, Drill Chuck...More

Cordless PVC Shear Kit,12.0V
  • MILWAUKEE
  • Cordless PVC Shear Kit, 12.0V Cordless PVC Shear Kit,12.0V
  • Item # 7DX78
  • Mfr. Model # 2470-21 48-11-2420
  • Cordless PVC Shear Kit, Battery Included, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Included...More

Right Angle Drill, 1/2 Chuck Size (In.), 0-355&#x
1/2" Cordless Impact Wrench, Voltage 28.0 Li-Ion, Bare
  • MILWAUKEE
  • 1/2" Cordless Impact Wrench, Voltage 28.0 Li-Ion, Bare Tool (No Battery) 28.0 Volt Cordless Impact Wrench
  • Item # 38D774
  • Mfr. Model # 0779-20
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 28.0, Drive Size 1/2...More

SDS Plus Core Bit,4 In
  • MILWAUKEE
  • SDS Plus Core Bit, 4 In SDS Plus Core Bit,4 In
  • Item # 45L412
  • Mfr. Model # 48-20-5055
  • SDS Plus Core Bit, Size (In.) 4Drilling Length (In.) 2-13/16Application Masonry and Concrete Drilling, For...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 1Y068
  • Mfr. Model # 5194
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Circular Saw Blade, Carbide, 14In
  • MILWAUKEE
  • Circular Saw Blade, Carbide, 14In Carbide Tip, Metal Cutting Circular Saw Blade
  • Item # 20JX64
  • Mfr. Model # 48-40-4510
  • Circular Saw Blade, Tip Material Carbide, Blade Type Metal Cutting, Blade Dia. 14 In., Number of Teeth 90,...More

Cordless Angle Grinder,8500 rpm
  • MILWAUKEE
  • Cordless Angle Grinder, 8500 rpm 18.0 Volt Cordless Angle Grinder
  • Item # 45FD30
  • Mfr. Model # 2783-20
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In., 8500 No...More

Cordless RA Drill Kit,18V,3/8 in.
  • MILWAUKEE
  • Cordless RA Drill Kit, 18V, 3/8 in. 18.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 6AWL2
  • Mfr. Model # 2615-21
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 3/8 In., 0 to 1500 No Load RPM,...More

Impact Wrench,120VAC,7.0 Amps,1/2"
  • MILWAUKEE
  • Impact Wrench, 120VAC, 7.0 Amps, 1/2" Impact Wrench,120VAC,7.0 Amps,1/2"
  • Item # 6KX40
  • Mfr. Model # 9072-22
  • Impact Wrench, Drive Size 1/2 In., Max. Torque 300 ft.-lb., Blows per Minute 1000 to 2600, No Load RPM 600 to...More

  • MILWAUKEE
  • 18.0 Volt Cordless Reciprocating Saw 18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

Battery Charger/Radio,18.0V,120VAC
  • MILWAUKEE
  • Battery Charger/Radio, 18.0V, 120VAC Battery Charger/Radio,18.0V,120VAC
  • Item # 20JX70
  • Mfr. Model # 2792-20
  • Jobsite Charger Radio, Bare Tool (No Battery), Voltage 18.0, For Use With Battery (2XKZ3), Battery (2PYZ8),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More