Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

32 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Battery Pack,18V,Li-Ion,1.5A/hr.
    • MILWAUKEE
    • Battery Pack, 18V, Li-Ion, 1.5A/hr.18.0 Volt Battery Pack
    • Item # 2XKZ3
    • Mfr. Model # 48-11-1815
    • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Milwaukee 18V Tools and...More

    Battery Charger,12.0 and 18.0V
    • MILWAUKEE
    • Battery Charger, 12.0 and 18.0VLi-Ion Battery Charger
    • Item # 23Y581
    • Mfr. Model # 48-59-1812
    • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Battery Capacity...More

    Reciprocating Saw Blade Set,6 and 9In L
    • MILWAUKEE
    • Reciprocating Saw Blade Set, 6 and 9In LBi-Metal Reciprocating Saw Blade Set
    • Item # 6MPJ5
    • Mfr. Model # 49-22-1132
    • Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Width 1 In., Length 6, 9 In., Teeth per...More

    Battery Pack,12V,Li-Ion,1.5A/hr.,PK2
    • MILWAUKEE
    • Battery Pack, 12V, Li-Ion, 1.5A/hr., PK212.0 Volt Battery Pack
    • Item # 38D759
    • Mfr. Model # 48-11-2411
    • Battery Pack, Voltage 12.0, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Milwaukee M12 Tools,...More

    Electric Drill,3/8 In,0 to 2800 rpm,8.0A
    • MILWAUKEE
    • Electric Drill, 3/8 In, 0 to 2800 rpm, 8.0AElectric Drill
    • Item # 4VYZ3
    • Mfr. Model # 0240-20
    • Electric Drill, Voltage 120, Handle Style Pistol Grip, Chuck Size 3/8 In., No Load RPM 0 to 2800, 8.0 Amps,...More

    • MILWAUKEE
    • 12.0 Volt Cordless Screwdriver12.0 Volt Cordless Screwdriver
    • Multiple product options available

      Cordless Screwdriver, Battery Included/Bare Tool: Battery Included, Battery Type: Li-Ion, Voltage: 12.0 and Varies by: Battery Capacity, Chuck Size, Handle Type, Max....More

    Battery Charger,12.0 to 18.0V,NiCd,NiMH
    • MILWAUKEE
    • Battery Charger, 12.0 to 18.0V, NiCd, NiMHNiCd Battery Charger
    • Item # 3DU48
    • Mfr. Model # 48-59-0255
    • Battery Charger, Battery Type NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Battery Capacity 3.0Ah,...More

    Reciprocating Saw Blade,6 In. L,PK25
    • MILWAUKEE
    • Reciprocating Saw Blade, 6 In. L, PK25Bi-Metal Reciprocating Saw Blade
    • Item # 6MR65
    • Mfr. Model # 48-00-8186
    • Reciprocating Saw Blade, Primary Saw Application Metal, Width 3/4 In., Length 6 In., Teeth per Inch 24,...More

    Circular Saw Blade,10 In.,80 Teeth
    • MILWAUKEE
    • Circular Saw Blade, 10 In., 80 TeethCarbide Tip, Metal Cutting Circular Saw Blade
    • Item # 29UN99
    • Mfr. Model # 48-40-4168
    • Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Metal Cutting, Blade Dia....More

    Wireless Jobsite Speaker,12.0V,Bluetooth
    • MILWAUKEE
    • Wireless Jobsite Speaker, 12.0V, BluetoothWireless Jobsite Speaker,12.0V,Bluetooth
    • Item # 36GA16
    • Mfr. Model # 2592-20
    • Wireless Jobsite Speaker, Bare Tool (No Battery), Voltage 12.0, For Use With Bluetooth Equipped Portable...More

    Cordless Impact Driver,12 V
    • MILWAUKEE
    • Cordless Impact Driver, 12 V12.0 Volt Cordless Impact Driver
    • Item # 45L185
    • Mfr. Model # 2462-20
    • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 12.0, Drive Size 1/4...More

    Filter Bags,PK5
    Hole Saw Kit,Ice Hard,1-5/8 In,9 pcs.
    • MILWAUKEE
    • Hole Saw Kit, Ice Hard, 1-5/8 In, 9 pcs.Hole Saw Kit
    • Item # 11C835
    • Mfr. Model # 49-22-4005
    • General Purpose Hole Saw Kit, Number of Pieces 9, Tooth Material High Speed Steel, Arbor Design Included,...More

    Core Bit Extension,7-1/2 In
    • MILWAUKEE
    • Core Bit Extension, 7-1/2 InCore Bit Extension,7-1/2 In
    • Item # 45L425
    • Mfr. Model # 48-95-6075
    • Core Bit Extension, Overall Length 7-1/2 In., Application Masonry and Concrete Drilling, For Use With Large...More

    Bushing Tool,10-1/2 In
    • MILWAUKEE
    • Bushing Tool, 10-1/2 InBushing Tool
    • Item # 45L244
    • Mfr. Model # 48-62-4065
    • Bushing ToolSDS Max Shank Type, Overall Length (In.) 10-1/2Length (In.) 10-1/2Blade Width (In.) 1-3/4, For...More

    Grinding Dust Shroud,4 to 5 in,Universal
    Tamper Shank,1-1/8 In
    • MILWAUKEE
    • Tamper Shank, 1-1/8 InTamper Shank
    • Item # 45L283
    • Mfr. Model # 48-62-4060
    • Tamper ShankCollard Hex Shank Type, Overall Length (In.) 15-1/2Length (In.) 1-1/8For Use With Mfr. No....More

    Heavy Duty Roller
    Switch
    • MILWAUKEE
    • SwitchSwitch
    • Item # 22VA47
    • Mfr. Model # 23-66-1020
    • Switch, For Use With Grainger Item Number 2Z965, For Use With Mfr. Model Number 1676-6, Fits Brand MILWAUKEE

    Drill Bit,1-1/4 in.,Black Oxide
    • MILWAUKEE
    • Drill Bit, 1-1/4 in., Black OxideDrill Bit,1-1/4 in.,Black Oxide
    • Item # 19RK64
    • Mfr. Model # 48-89-2758
    • Drill Bit, Size (In.) 1-1/4, Decimal Size (In.) 1.2500, Drilling Depth (In.) 3, Overall Length (In.) 6, HSS,...More

    Magnetic Nut Driver,Steel,1/2in.,PK10
    SDS Plus Core Bit,1 1/8 In
    • MILWAUKEE
    • SDS Plus Core Bit, 1 1/8 InSDS Plus Core Bit,1 1/8 In
    • Item # 45L403
    • Mfr. Model # 48-20-5010
    • SDS Plus Core Bit, Size (In.) 1 1/8Drilling Length (In.) 3-13/16Application Masonry and Concrete Drilling,...More

    Interm Pinion,2nd
    • MILWAUKEE
    • Interm Pinion, 2ndInterm Pinion,2nd
    • Item # 22VA50
    • Mfr. Model # 36-66-4530
    • Interm Pinion,2nd, For Use With Grainger Item Number 6Z041, For Use With Mfr. Model Number 1675-6, Fits Brand...More

    Hammer Drill Bit,Adapter,12 in
    • MILWAUKEE
    • Hammer Drill Bit, Adapter, 12 inHammer Drill Bit,Adapter,12 in
    • Item # 22UR64
    • Mfr. Model # 48-03-3574
    • Hammer Drill Bit, Adapter, Number of Pieces 1Overall Length (In.) 12Shank Shape SDS MaxFor Use With Hammer...More

    Front Pulley Guard
    • MILWAUKEE
    • Front Pulley GuardFront Pulley Guard
    • Item # 22VA67
    • Mfr. Model # 28-41-0510
    • Front Pulley Guard, For Use With Grainger Item Number 6Z344, For Use With Mfr. Model Number 6225, Fits Brand...More

    SDS Max Adapter,29-1/2 In
    • MILWAUKEE
    • SDS Max Adapter, 29-1/2 InSDS Max Adapter,29-1/2 In
    • Item # 45L208
    • Mfr. Model # 48-20-6962
    • SDS Max AdapterSDS Max Shank Type, Overall Length (In.) 29-1/2Length (In.) 29-1/2For Use With SDS Max drill...More

    Tool Carrying Case
    • MILWAUKEE
    • Tool Carrying CaseTool Carrying Case
    • Item # 4ZA96
    • Mfr. Model # 48-55-6200
    • Tool Carrying Case, Impact Resistant, Plastic, For Use With Milwaukee Band Saws, Depth 7 1/4 In, Height 23...More

    Spline Adapter,12-1/2 In
    • MILWAUKEE
    • Spline Adapter, 12-1/2 InSpline Adapter,12-1/2 In
    • Item # 45L214
    • Mfr. Model # 48-20-6970
    • Spline AdapterSpline Shank Type, Overall Length (In.) 12-1/2Length (In.) 12-1/2For Use With SDS-Max drill and...More

    Spindle Shaft
    • MILWAUKEE
    • Spindle ShaftSpindle Shaft
    • Item # 22VA57
    • Mfr. Model # 38-50-5211
    • Spindle Shaft, For Use With Grainger Item Number 4Z818, For Use With Mfr. Model Number 5192, Fits Brand...More

    Sheet Metal Cutter,2-5/8 In
    • MILWAUKEE
    • Sheet Metal Cutter, 2-5/8 InSheet Metal Cutter,2-5/8 In
    • Item # 48Z660
    • Mfr. Model # 49-57-8341
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-5/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More