Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

52 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • Cordless Vacuum, 9A, 33 cfm, 12V, 20.2 oz. Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • Item # 32NN01
  • Mfr. Model # 0850-20
  • Cordless Vacuum, Voltage 12.0, Bare Tool, Tank Size 0.63 qt., Filter Type Polyethylene Terephthalate, Number...More

Reciprocating Saw Blade Set,6, 9 In. L
  • MILWAUKEE
  • Reciprocating Saw Blade Set, 6, 9 In. L Bi-Metal Reciprocating Saw Blade Set
  • Item # 2JYX8
  • Mfr. Model # 49-22-1131
  • Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Length 6, 9 In., Teeth per Inch 10, 14,...More

Battery Pack,12V,Li-Ion,1.5A/hr.
  • MILWAUKEE
  • Battery Pack, 12V, Li-Ion, 1.5A/hr. 12.0 Volt Battery Pack
  • Item # 2XKZ6
  • Mfr. Model # 48-11-2401
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Milwaukee...More

Hammer Drill Bit Set,5 Pieces,SDS Plus
  • MILWAUKEE
  • Hammer Drill Bit Set, 5 Pieces, SDS Plus Hammer Drill Bit Set,5 Pieces,SDS Plus
  • Item # 45KP08
  • Mfr. Model # 48-20-7498
  • Hammer Drill Bit Set, Shank Shape SDS Plus, Number of Cutter Heads 4, Number of Pieces 5, Includes (1) 3/16...More

Drill Bit Set,Titanium,135 deg.
  • MILWAUKEE
  • Drill Bit Set, Titanium, 135 deg. Drill Bit Set,Titanium,135 deg.
  • Item # 45KM96
  • Mfr. Model # 48-89-4631
  • Drill Bit Set, Dimension Type Fractional Inch, Size 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64...More

Reciprocating Saw Blade Kit,Demolition
  • MILWAUKEE
  • Reciprocating Saw Blade Kit, Demolition Reciprocating Saw Blade Kit,Demolition
  • Item # 7DY20
  • Mfr. Model # 49-22-1129 48-00-5184
  • Reciprocating Saw Blade Kit, Primary Saw Application Demolition, Length 6 In., 9 In., Teeth per Inch 5, 8,...More

Chuck
  • MILWAUKEE
  • Chuck Chuck
  • Item # 31LH83
  • Mfr. Model # 42-66-0785
  • Chuck, For Use With Mfr. Model Number 2602-9, Fits Brand Milwaukee

Cord Set
SDS Plus Core Bit,7-1/2 In
  • MILWAUKEE
  • SDS Plus Core Bit, 7-1/2 In SDS Plus Core Bit,7-1/2 In
  • Item # 45L424
  • Mfr. Model # 48-95-6070
  • SDS Plus Core BitOverall Length 7-1/2 In.Application Masonry and Concrete Drilling, For Use With 45L402,...More

Keyless Chuck 1/2 In. Carbide Tip
SDS Plus Core Adapter
HSS Annular Cutter,3/4 In,2 In Cut D
Cable Bit,1/2 In Dia,3/16 Dia Shank
  • MILWAUKEE
  • Cable Bit, 1/2 In Dia, 3/16 Dia Shank Cable Bit,1/2 In Dia,3/16 Dia Shank
  • Item # 1Y412
  • Mfr. Model # 48-13-8350
  • Cable Bit, Diameter 1/2 In, Length 72 In, 3/16 In Dia Shank, Cutting Edge 82 Degrees, For Drilling In...More

Big Hawg Wood Hole Cutter, Dia  3
  • MILWAUKEE
  • Big Hawg Wood Hole Cutter, Dia 3 Big Hawg Wood Hole Cutter, Dia 3
  • Item # 3EJE4
  • Mfr. Model # 49-56-9020
  • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 3 In., Max. Cutting Depth 2-1/4 In., Number of Teeth...More

Magnetic Nut Driver,Steel,8mm,PK10
Battery Charger,4V,Li-Ion
  • MILWAUKEE
  • Battery Charger, 4V, Li-Ion Li-Ion Battery Charger
  • Item # 1MZV7
  • Mfr. Model # 48-59-0490
  • Battery Charger, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Features...More

Sheet Metal Cutter,1-3/4 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-3/4 In Sheet Metal Cutter,1-3/4 In
  • Item # 48Z654
  • Mfr. Model # 49-57-8329
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Roller,2-1/2 Od,1 In. Id
  • MILWAUKEE
  • Roller, 2-1/2 Od, 1 In. Id Roller,2-1/2 Od,1 In. Id
  • Item # 26GA64
  • Mfr. Model # 44-96-0140
  • Roller,2-1/2 Od,1 In. Id, For Use With Grainger Item Number 2Y844, 3EB50, For Use With Mfr. Model Number...More

Self Feed Drill Bit,Dia 2,7/16 Hex
  • MILWAUKEE
  • Self Feed Drill Bit, Dia 2,7/16 Hex Self Feed Drill Bit,Dia 2,7/16 Hex
  • Item # 2VFY8
  • Mfr. Model # 48-25-5135
  • Self-Feed Drill Bit, Dia 2 Dia, Shank 7/16 Hex Shank, Overall Length 5 In., For Use With 1/2 In D Handle and...More

Electricians Hole Saw Kit,7 Pcs.
  • MILWAUKEE
  • Electricians Hole Saw Kit, 7 Pcs. Electricians Hole Saw Kit
  • Item # 36FX73
  • Mfr. Model # 49-22-4088
  • Electricians Hole Saw Kit, Number of Pieces 7, Tooth Material High Speed Steel, Arbor Design Included, Range...More

Hammer Drill Bit,Adapter
Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
  • MILWAUKEE
  • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In. High Speed Steel Step Drill Bit
  • Item # 19RK73
  • Mfr. Model # 48-89-9202
  • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

Grinder Safety Guard,9 In.
Hammer Drill Bit,Adapter,12 in.,Spline
Rechargeable Worklight,Red,Xenon,
Sheet Metal Cutter,1-7/16 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-7/16 In Sheet Metal Cutter,1-7/16 In
  • Item # 48Z652
  • Mfr. Model # 49-57-8325
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-7/16 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Cable Bit,9/16 In Dia,3/16 Dia Shank
HSS Annular Cutter,13/16 In,1 In Cut D
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More