Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

37 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
Drill Bit Set,35 Pc,1/4 In Shank
Drill Bit Set,Titanium,20 pcs.
  • MILWAUKEE
  • Drill Bit Set, Titanium, 20 pcs.Drill Bit Set,Titanium,20 pcs.
  • Item # 21R666
  • Mfr. Model # 48-89-1105
  • Drill Bit Set, Sizes (In.) 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 1/4, 5/16, 3/8,...More

Adapter,Right Angle
  • MILWAUKEE
  • Adapter, Right AngleAdapter,Right Angle
  • Item # 3ZX08
  • Mfr. Model # 48-32-2100
  • Right Angle Adapter, Voltage Rating 2.4 Volts, For Use With Milwaukee Model 6538-1, 6536-1, 6540-1, 6545-6,...More

Reciprocating Saw Blade,12 In. L,PK 5
Self Feed Drill Bit,1 1/2 In,7/16 Arbor
  • MILWAUKEE
  • Self Feed Drill Bit, 1 1/2 In, 7/16 ArborSelf Feed Drill Bit,1 1/2 In,7/16 Arbor
  • Item # 4YE34
  • Mfr. Model # 48-25-1502
  • Self Feed Drill Bit, Heat Treated Steel Alloy, Dia 1 1/2 In, Shank Size Hex 7/16 In, Overall Length 6 In, For...More

USB Power Source,12.0V,12VDC
  • MILWAUKEE
  • USB Power Source, 12.0V, 12VDCUSB Power Source,12.0V,12VDC
  • Item # 20JX72
  • Mfr. Model # 49-24-2310
  • USB Power Source, Battery Type Li-Ion, Charger Input Voltage 12VDC, Number of Ports 1, Battery Capacity...More

Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
  • MILWAUKEE
  • Step Drill Bit, HSS, 13 Sizes, 1/8-1/2 In.High Speed Steel Step Drill Bit
  • Item # 19RK72
  • Mfr. Model # 48-89-9201
  • Step Drill Bit, Shank Size 1/4 In., Number of Hole Sizes 13, Size 1/8 In. to 1/2 In., Step Thickness 5/32...More

Carbide Hole Saw,Carbide Tipped,4 In
  • MILWAUKEE
  • Carbide Hole Saw, Carbide Tipped, 4 InTungsten Carbide Tipped
  • Item # 12Y483
  • Mfr. Model # 49-56-4003
  • Carbide Hole Saw, Saw Dia. 4 In., Tungsten Carbide Tipped, Max. Cutting Depth 1-5/8 In., Teeth per Inch 4,...More

Circular Saw Blade,7-1/4 In.,48 Teeth
  • MILWAUKEE
  • Circular Saw Blade, 7-1/4 In., 48 TeethCarbide Tip, Metal Cutting Circular Saw Blade
  • Item # 29UN89
  • Mfr. Model # 48-40-4132
  • Circular Saw Blade,Tip Material Carbide,Blade Type Metal Cutting,Blade Dia. 7-1/4 In.,Number of Teeth...More

Shear Blade,Set
Guard,Wheel,7 In
SDS Plus Tile Chisel,9-1/2 In
  • MILWAUKEE
  • SDS Plus Tile Chisel, 9-1/2 InSDS Plus Tile Chisel,9-1/2 In
  • Item # 45L203
  • Mfr. Model # 48-62-6030
  • SDS Plus Tile Chisel, SDS Plus Shank Type, Overall Length (In.) 9-1/2, Length (In.) 9-1/2, Blade Width (In.)...More

Ice Hardened Hole Saw,Bi-Metal,4-1/8 In
  • MILWAUKEE
  • Ice Hardened Hole Saw, Bi-Metal, 4-1/8 InBi-Metal
  • Item # 3TGR1
  • Mfr. Model # 49-56-9646
  • Ice Hardened Hole Saw, Saw Dia. 4-1/8 In., Bi-Metal, Max. Cutting Depth 1-5/8 In., Teeth Variable Pitch,...More

Hammer Drill Bit,Core Pin
Scaling Chisel,12 In
  • MILWAUKEE
  • Scaling Chisel, 12 InScaling Chisel
  • Item # 45L255
  • Mfr. Model # 48-62-4087
  • Scaling ChiselSDS Max Shank Type, Overall Length (In.) 12Length (In.) 12Blade Width (In.) 3, For Use With Any...More

Assembly,Cord Set
Drill Bit,15/16 in.,Black Oxide
  • MILWAUKEE
  • Drill Bit, 15/16 in., Black OxideDrill Bit,15/16 in.,Black Oxide
  • Item # 19RK58
  • Mfr. Model # 48-89-2752
  • Drill Bit, Size (In.) 15/16, Decimal Size (In.) 0.9375, Drilling Depth (In.) 3, Overall Length (In.) 6, HSS,...More

Arbor,Quick Change Self Feed Bit
Circular Saw Blade,10 In.,24 Teeth
  • MILWAUKEE
  • Circular Saw Blade, 10 In., 24 TeethCarbide Tip, Wood Circular Saw Blade
  • Item # 29UN95
  • Mfr. Model # 48-40-4160
  • Circular Saw Blade,Tip Material Carbide,Blade Type Wood,Blade Dia. 10 In.,Number of Teeth 24,Arbor Hole 5/8...More

Hammer Drill Bit,Adapter,Spline
  • MILWAUKEE
  • Hammer Drill Bit, Adapter, SplineHammer Drill Bit,Adapter,Spline
  • Item # 22UR54
  • Mfr. Model # 48-66-6502
  • Hammer Drill Bit, Adapter, Number of Pieces 1Shank Shape SplineFor Use With Spline Rotary Hammer Drill,...More

Slotting Chisel,15 In
  • MILWAUKEE
  • Slotting Chisel, 15 InSlotting Chisel
  • Item # 45L247
  • Mfr. Model # 48-62-4073
  • Slotting ChiselSDS Max Shank Type, Overall Length (In.) 15Length (In.) 15Blade Width (In.) 1-1/4, For Use...More

Big Hawg (R) Hole Cutter, Dia  2 1/8
Cable Bit Guide Tool
Narrow Chisel,20-1/2 In
  • MILWAUKEE
  • Narrow Chisel, 20-1/2 InNarrow Chisel,20-1/2 In
  • Item # 45L275
  • Mfr. Model # 48-62-4005
  • Narrow ChiselCollard Hex Shank Type, Overall Length (In.) 20-1/2Length (In.) 20-1/2, Hex (In.) 1-1/8For Use...More

Moil Point,20 In
  • MILWAUKEE
  • Moil Point, 20 InMoil Point,20 In
  • Item # 45L274
  • Mfr. Model # 48-62-4000
  • Moil PointCollard Hex Shank Type, Overall Length (In.) 20Length (In.) 20, Hex (In.) 1-1/8For Use With Any...More

Scraping Chisel,12 In
  • MILWAUKEE
  • Scraping Chisel, 12 InScraping Chisel
  • Item # 45L236
  • Mfr. Model # 48-62-2065
  • Scraping ChiselRound Shank Shank Type, Overall Length (In.) 12, Shank Size (In.) 21/32Length (In.) 12, Hex...More

Shutoff Valve
  • MILWAUKEE
  • Shutoff ValveShutoff Valve
  • Item # 31LH90
  • Mfr. Model # 45-80-0060
  • Shutoff Valve, For Use With Grainger Item Number 3F859, 3LC82, 3F861, 1Y038, 1Y040, 1Y041, 1Y044, 3LC86, For...More

Results per page: 16 | 32 | 48