Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

46 Results Found that Include 89 Products

Results per page: 16 | 32 | 48
Thunderbolt Drill Bit,3/8 In
  • MILWAUKEE
  • Thunderbolt Drill Bit, 3/8 InThunderbolt Drill Bit,3/8 In
  • Item # 23Y109
  • Mfr. Model # 48-89-2221
  • Drill Bit, Size (In.) 3/8, Decimal Size (In.) 0.3750, Drilling Depth (In.) 3-5/8, Overall Length (In.) 5,...More

Mag Nut Driver,5/16 Dr,1 7/8 L,PK3
Mag Nut Driver,3/8 Dr,1/4,1 7/8 L,PK3
  • MILWAUKEE
  • Bi-MetalBi-Metal
  • Multiple product options available

    Multiple product options available

Magnetic Bit Holder, 6 In, 1Pc, Magnetic
Screwdriver Bit Set,1/4 In Hex,20 PC
  • MILWAUKEE
  • Screwdriver Bit Set, 1/4 In Hex, 20 PCScrewdriver Bit Set,1/4 In Hex,20 PC
  • Item # 45L154
  • Mfr. Model # 48-32-1700
  • Screwdriver Bit Set, Number of Pieces 20, Material Steel, Includes Magnetic Drive Guide, (19) 1 In. Insert...More

Bit Extension, 3/8 In
  • MILWAUKEE
  • Bit Extension, 3/8 InBit Extension, 3/8 In
  • Item # 13N972
  • Mfr. Model # 48-28-4008
  • , Drive Size 3/8 In. Hex, Size 3/8 In., Overall Length 12 In., Black Finish, Number of Pieces 1, For Use With...More

Drill Bit,1/4 in.,Black Oxide
  • MILWAUKEE
  • Drill Bit, 1/4 in., Black OxideDrill Bit,1/4 in.,Black Oxide
  • Item # 19RK67
  • Mfr. Model # 48-89-2772
  • Drill Bit, Size (In.) 1/4, Decimal Size (In.) 0.2500, Drilling Depth (In.) 2-3/4, Overall Length (In.) 12,...More

Impact Hex Drill Bit, 3/8 In
  • MILWAUKEE
  • Impact Hex Drill Bit, 3/8 InImpact Hex Drill Bit, 3/8 In
  • Item # 10Z804
  • Mfr. Model # 48-89-4415
  • Impact Hex Drill Bit, Impact, Drill Size (In.) 3/8, Shank Size (In.) 1/4, Split Point, Drill Point (Deg.)...More

Magnetic Bit Holder,1/4 In Hex
  • MILWAUKEE
  • Magnetic Bit Holder, 1/4 In HexMagnetic Bit Holder,1/4 In Hex
  • Item # 45L181
  • Mfr. Model # 48-32-3065
  • Magnetic Bit Holder, Steel, Drive Size 1/4 In. Hex, Shank Size 1/4 In. Hex, Length 3 In., Hold Insert Bits,...More

Abrsv Cut Whl,14In D,0.093In T
  • MILWAUKEE
  • Abrsv Cut Whl, 14In D, 0.093In TAbrsv Cut Whl,14In D,0.093In T
  • Item # 9JFA2
  • Mfr. Model # 49-94-1405
  • Abrasive Cut-Off Wheel, Type 1, Diameter 14 In., Thickness 0.093 In., Max. RPM 4365, Arbor Hole 1 In.,...More

Mag Nut Driver,1/4 In Dr,1 7/8 L,PK3
Mag Nut Driver Set,1/4,5/16,3/8 In,3 Pc
  • MILWAUKEE
  • Mag Nut Driver Set, 1/4,5/16,3/8 In, 3 PcMag Nut Driver Set,1/4,5/16,3/8 In,3 Pc
  • Item # 4RRP3
  • Mfr. Model # 49-66-4561
  • Magnetic Nut Driver Set, Impact Ready, Drive Size 1/4, 5/16, 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In,...More

Hex Drill Bit Set,4 pcs.
  • MILWAUKEE
  • Hex Drill Bit Set, 4 pcs.Hex Drill Bit Set,4 pcs.
  • Item # 10Z806
  • Mfr. Model # 48-89-4444
  • Hex Drill Bit Set, Sizes (In.) 1/8, 5/32, 3/16, 1/4, Steel, Black Oxide Finish, Features 135 Degrees Split...More

Hole Saw Arbor,7/16 In Shank
  • MILWAUKEE
  • Hole Saw Arbor, 7/16 In ShankHole Saw Arbor,7/16 In Shank
  • Item # 5TJC8
  • Mfr. Model # 49-56-7000
  • Shank Type Hex, Chuck Size (In.) 1/2, Shank Size (In.) 7/16 Hex, Fits Hole Saw Dia. (In.) Up to 1-3/16,...More

Power Bit,1/4 x 2 In,T25 Point,PK5
Abrsv Cut Whl,1-1/2In D,1/8In AH,PK5
  • MILWAUKEE
  • Abrsv Cut Whl, 1-1/2In D, 1/8In AH, PK5Abrsv Cut Whl,1-1/2In D,1/8In AH,PK5
  • Item # 23Y473
  • Mfr. Model # 49-94-1500
  • Abrasive Cut-Off Wheel, Type 1, Diameter 1-1/2 In., Thickness 0.125 In., Max. RPM 40000, Arbor Hole 1/8 In.,...More

Insert Bit,1/4 x 1 In,#2 Point,PK10
Insert Bit Set,9 Pcs.
  • MILWAUKEE
  • Insert Bit Set, 9 Pcs.Insert Bit Set,9 Pcs.
  • Item # 36GG48
  • Mfr. Model # 48-32-4616
  • Insert Bit Set, Number of Pieces 9, Sizes 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In. 5/32 In.,...More

Wood Drilling Bit,1-1/14 In
  • MILWAUKEE
  • Wood Drilling Bit, 1-1/14 InWood Drilling Bit,1-1/14 In
  • Item # 21R672
  • Mfr. Model # 48-13-0108
  • Wood Drilling Bits, Steel, Dia. (In.) 1-1/4, Shank Size (In.) 1/4, Overall Length (In.) 6, For Standard Pipe...More

Hammer Drill Bit,SDS Dust Shield
Power Bit,1/4 x 2 In,#1 Point,PK5
Power Bit,1/4 x 2 In,#2 Point,PK5
Drill Bit,7/16 in.,Black Oxide
  • MILWAUKEE
  • Drill Bit, 7/16 in., Black OxideDrill Bit,7/16 in.,Black Oxide
  • Item # 19RK40
  • Mfr. Model # 48-89-2734
  • Drill Bit, Size (In.) 7/16, Decimal Size (In.) 0.4375, Drilling Depth (In.) 4-1/16, Overall Length (In.)...More

Key,Chuck
Results per page: 16 | 32 | 48