Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Power Tools

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Pipe Surface Polisher Kit,10.0 A, In
    • METABO
    • Pipe Surface Polisher Kit, 10.0 A, InPipe Surface Polisher Kit,10.0 A, In
    • Item # 36H087
    • Mfr. Model # RBE12-180
    • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features...More

    Wall Chaser/Crack Chaser,12 A,5 In
    • METABO
    • Wall Chaser/Crack Chaser, 12 A, 5 InWall Chaser/Crack Chaser,12 A,5 In
    • Item # 36H094
    • Mfr. Model # MFE30 Kit
    • Wall Chaser/Crack Chaser, Tool Length 14 In., Tool Weight 9.7 lbs, Max. Wheel Dia. 5', Amps @ 120V 12, No...More

    SDS Max Rotary Hammer,14A @ 120V
    • METABO
    • SDS Max Rotary Hammer, 14A @ 120VSDS Max Rotary Hammer,14A @ 120V
    • Item # 36H103
    • Mfr. Model # KHE 56
    • Rotary Hammer,SDS Max,Voltage 120,No Load RPM 0 to 450,Blows per Minute 0 to 2840,14 Amps,Solid Bit Capacity...More

    Cordless Band File, 1575 SFPM
    • METABO
    • Cordless Band File, 1575 SFPMCordless Band File
    • Item # 28CP39
    • Mfr. Model # BF 18 LTX 90 5.2
    • Cordless Band File, Battery Included/ Bare Tool Battery Included, Battery Type Li-Ion, Belt Size 1/4 In. to...More

    Cordless Belt Sander,18V,1-3/16in x 21in
    • METABO
    • Cordless Belt Sander, 18V, 1-3/16in x 21inCordless Belt Sander
    • Item # 28CP37
    • Mfr. Model # RB 18 LTX 60 5.2
    • Cordless Belt Sander, Voltage 18.0, Battery Included/Bare Tool Battery Included, Battery Type Li-Ion, Belt...More

    Fillet Weld Grinder,6 In.,M14
    • METABO
    • Fillet Weld Grinder, 6 In., M14Fillet Weld Grinder,6 In.,M14
    • Item # 36H090
    • Mfr. Model # KNSE12-150
    • Fillet Weld Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 1300 to 4000, 10 Amps, Spindle Thread Size...More

    Cordless Fillet Weld Grinder,18V
    • METABO
    • Cordless Fillet Weld Grinder, 18V18.0 Volt Cordless Fillet Weld Grinder
    • Item # 28CP36
    • Mfr. Model # KNS 18 LTX 150 5.2
    • Cordless Fillet Weld Grinder, Battery Included, Voltage 18.0, Size 6 In., Max. Wheel Dia. 6 In., 3800 No Load...More

    Grinder,Wall Chaser,12 In
    • METABO
    • Grinder, Wall Chaser, 12 InGrinder,Wall Chaser,12 In
    • Item # 38D175
    • Mfr. Model # 601119520
    • Wall Chaser, Tool Length 14 In., Tool Weight 9.7 lbs, Max. Wheel Dia. 5 In., Amps @ 120V 12, No Load RPM...More

    Angle Grinder,5 In.
    • METABO
    • Angle Grinder, 5 In.5" Wheel Dia. Angle Grinder
    • Item # 38D177
    • Mfr. Model # US502055800
    • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 7000 to 10,500, 12.2 Amps, Spindle Thread Size 5/8...More

    Cordless Rotary Hammer Drill Kit,25.2V
    • METABO
    • Cordless Rotary Hammer Drill Kit, 25.2VCordless Rotary Hammer Drill Kit,25.2V
    • Item # 38D143
    • Mfr. Model # 600190520
    • Cordless Rotary Hammer Drill Kit, Battery Included, Voltage 25.2, Chuck Type SDS Plus, Battery Type Li-Ion,...More

    Demolition Hammer,SDS Max,14.0 A
    Cordless Rotary Hammer Drill, 36V
    • METABO
    • Cordless Rotary Hammer Drill, 36VCordless Rotary Hammer Drill, 36V
    • Item # 19YL84
    • Mfr. Model # KHA 36 LTX
    • Cordless Rotary Hammer Drill, Battery Included, Voltage 36.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

    Results per page: 16 | 32 | 48