Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

50 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6" Cut-Off Wheel, .040" Thickness, 7/8" Arbor
6" Cut-Off Wheel, 0.045" Thickness, 7/8" Arbor&#x
4-1/2" Cut-Off Wheel, 0.040" Thickness, 7/8"
Battery Charger,120V,Li-Ion,14.4 to 18V
  • METABO
  • Battery Charger, 120V, Li-Ion, 14.4 to 18V Battery Charger,120V,Li-Ion,14.4 to 18V
  • Item # 45KC05
  • Mfr. Model # ASC 30-36 Battery Charger 120V
  • Battery Charger, Charger Output Voltage 14.4/18.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage...More

  • METABO
  • METABO Cordless Drills METABO Cordless Drills
  • Multiple product options available

    Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic...More

4-1/2" Angle Grinder, 7.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 7.5 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 25CD09
  • Mfr. Model # WP 820-115
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

Rechargeable Floodlight,Green,LED,1800Lm
  • Rechargeable Floodlight, Green, LED, 1800Lm Rechargeable Floodlight,Green,LED,1800Lm
  • Item # 28CP53
  • Mfr. Model # BSA 14.4-18 LED BARE
  • LED Flashlight, Cordless, Description/Special Features Powerful Cordless Site Light with 18 LEDs, 1800 Lumens...More

Bandfile Kit,1/4 to 3/4 W x 18 L In
  • METABO
  • Bandfile Kit, 1/4 to 3/4 W x 18 L In Bandfile Kit,1/4 to 3/4 W x 18 L In
  • Item # 38D174
  • Mfr. Model # 602134620
  • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

Grinder,Wall Chaser,12 In
  • METABO
  • Grinder, Wall Chaser, 12 In Grinder,Wall Chaser,12 In
  • Item # 38D175
  • Mfr. Model # MFE30
  • Wall Chaser, Tool Length 14 In., Tool Weight 9.7 lbs, Max. Wheel Dia. 5 In., Amps @ 120V 12, No Load RPM...More

Demolition Hammer,SDS Max,15.0 A
Cordless Site Light,LED,Li-Ion,18V
  • Cordless Site Light, LED, Li-Ion, 18V Cordless Site Light,LED,Li-Ion,18V
  • Item # 34TE49
  • Mfr. Model # BSA14.4-18 SITE LAMP KIT
  • Cordless Site Light, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • METABO
  • Cordless Band File Cordless Band File
  • Multiple product options available

    Cordless Band File, Belt Size 1/4" to 3/4"W x 18"L, No Load SFPM 1575, Bearings Double Sealed, Handle Type Body Grip, Release Type Switch, Lock-on Yes, Lock-off Yes and...More

Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0 Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle Switch Corded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # GP 400
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

Cordless Reciprocating Saw,18 V,1-1/8 In
  • METABO
  • Cordless Reciprocating Saw, 18 V, 1-1/8 In Cordless Reciprocating Saw,18 V,1-1/8 In
  • Item # 38D155
  • Mfr. Model # ASE18 LTX BARE
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Cordless Rotary Hammer Drill,18V
  • METABO
  • Cordless Rotary Hammer Drill, 18V Cordless Rotary Hammer Drill,18V
  • Item # 38D144
  • Mfr. Model # 600203850
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS Plus, Cordless Tool...More

Cordless Combination Kit, Voltage 18.0 Li-Ion
  • METABO
  • Cordless Combination Kit, Voltage 18.0 Li-Ion Cordless Combination Kit, Voltage 18.0 Li-Ion
  • Item # 42EW55
  • Mfr. Model # 42EW55
  • Cordless Combination Kit, Voltage 18.0, Cordless Tool Battery Type Li-Ion, 45KC02, 28CP79 Battery Included,...More

  • METABO
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4" Hex, No Load RPM 0 to 2500, Blows per Minute 0 to 3300, Max. Torque 1328 in.-lb.,...More

Cordless Rotary Hammer Drill, 36V
  • METABO
  • Cordless Rotary Hammer Drill, 36V Cordless Rotary Hammer Drill, 36V
  • Item # 19YL84
  • Mfr. Model # KHA 36 LTX
  • Cordless Rotary Hammer Drill, Battery Included, Voltage 36.0, Chuck Type SDS Plus, Cordless Tool Battery Type...More

Cordless Circular Saw,18.0V,2700 rpm
  • METABO
  • Cordless Circular Saw, 18.0V, 2700 rpm Cordless Circular Saw,18.0V,2700 rpm
  • Item # 34TE31
  • Mfr. Model # KSA 18 LTX
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2...More

Wall Chaser/Crack Chaser,12 A,5 In
  • METABO
  • Wall Chaser/Crack Chaser, 12 A, 5 In Wall Chaser/Crack Chaser,12 A,5 In
  • Item # 36H094
  • Mfr. Model # MFE30 Kit
  • Wall Chaser/Crack Chaser, Tool Length 14 In., Tool Weight 9.7 lbs, Max. Wheel Dia. 5', Amps @ 120V 12, No...More

Magnetic Drill Press,120 V,22.5 lb.
  • METABO
  • Magnetic Drill Press, 120 V, 22.5 lb. Magnetic Drill Press,120 V,22.5 lb.
  • Item # 39RY53
  • Mfr. Model # 6.0063562E8
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More