Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

379 Results Found that Include 409 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A502
  • Mfr. Model # HAS-041K
  • Heat Gun Element KitTemp. Range (F) 300 to 500For Use With 4Z714, Includes Element, Mica Insulation,...More

  • MASTER APPLIANCE
  • Heat Gun Heat Gun
  • Multiple product options available

    Multiple product options available

Replacement Part Kit,Use w/4Z714,4Z715
Needle Tip 1mm dia.
  • MASTER APPLIANCE
  • Needle Tip 1mm dia. Needle Tip 1mm dia.
  • Item # 25WC47
  • Mfr. Model # 91-01-01
  • Needle Tip 1mm dia., For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model Number...More

Hot Air Tip 1.55mm dia.
  • MASTER APPLIANCE
  • Hot Air Tip 1.55mm dia. Hot Air Tip 1.55mm dia.
  • Item # 25WC55
  • Mfr. Model # 91-01-50
  • Hot Air Tip 1.55mm dia., For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model...More

Spade Tip 2mm dia.
  • MASTER APPLIANCE
  • Spade Tip 2mm dia. Spade Tip 2mm dia.
  • Item # 25WD29
  • Mfr. Model # 91-01-03
  • Spade Tip 2mm dia., For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model Number...More

Hot Air Tip 8.6mm O.D./6.6mm I.D.
  • MASTER APPLIANCE
  • Hot Air Tip 8.6mm O.D./6.6mm I.D. Hot Air Tip 8.6mm O.D./6.6mm I.D.
  • Item # 25WA80
  • Mfr. Model # 72-01-52
  • Hot Air Tip 8.6mm O.D./6.6mm I.D., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr....More

Heat Gun Storage Case
  • MASTER APPLIANCE
  • Heat Gun Storage Case Heat Gun Storage Case
  • Item # 33M693
  • Mfr. Model # 35351
  • Proheat Heat Gun Storage Case, Storage Case, Store Heat Gun and Accessories, For Use With 3KH79, 6NE97,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A503
  • Mfr. Model # HAS-011K
  • Heat Gun Element KitTemp. Range (F) 500 to 750For Use With 4Z715, 1YMJ7, Includes Element, Mica Insulation,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A504
  • Mfr. Model # HAS-015K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With HG-751A, Includes Element, Mica Insulation,...More

Thermal Fuse and Shrink Sleeve
  • MASTER APPLIANCE
  • Thermal Fuse and Shrink Sleeve Thermal Fuse and Shrink Sleeve
  • Item # 25VZ67
  • Mfr. Model # 50927
  • Thermal Fuse and Shrink Sleeve, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, 5PYR0, 5PYR1,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 2A443
  • Mfr. Model # HAS-043K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With 4Z716, 3KH80, 1YML7, Includes Element, Mica...More

Plastic Welding Kit,130 to 1000F,11A
  • MASTER APPLIANCE
  • Plastic Welding Kit, 130 to 1000F, 11A Plastic Welding Kit,130 to 1000F,11A
  • Item # 5PYL9
  • Mfr. Model # PH-1400WK
  • Plastic Welding Kit, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 1000 Degrees F,...More

Heat Gun Attachment,Shrink Tubing,1-3/8
Nozzle Screw,PK3
  • MASTER APPLIANCE
  • Nozzle Screw, PK3 Nozzle Screw,PK3
  • Item # 25VZ87
  • Mfr. Model # SRW-349K
  • Nozzle Screw, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

Heat Gun Attachment,Shrink Tubing,3/4 In
Heating Element
  • MASTER APPLIANCE
  • Heating Element Heating Element
  • Item # 25WA93
  • Mfr. Model # 815
  • Heating Element, For Use With Grainger Item Number 5PYR0, For Use With Mfr. Model Number AH-301, Fits Brand...More

Tapered Needle Tip 1.5mm dia.
  • MASTER APPLIANCE
  • Tapered Needle Tip 1.5mm dia. Tapered Needle Tip 1.5mm dia.
  • Item # 25WC49
  • Mfr. Model # 72-01-05
  • Tapered Needle Tip 1.5mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

Heat Gun Attachment,Bench Top Stand
  • MASTER APPLIANCE
  • Heat Gun Attachment, Bench Top Stand Heat Gun Attachment,Bench Top Stand
  • Item # 33M684
  • Mfr. Model # 35216
  • Proheat Heat Gun Attachment, Bench Top Stand for Heat Gun, Bench Top Stand for Heat Gun, For Use With 5PYP5,...More

Blue Stud No. 10, 14 to 16 AWG,PK50
Blue Stud 1/4 In, 14 to 16 AWG,PK50
Yellow Stud No. 10, 10 to 12 AWG,PK50
Label 120V,PK3
  • MASTER APPLIANCE
  • Label 120V, PK3 Label 120V,PK3
  • Item # 25WC37
  • Mfr. Model # 35038
  • Label 120V, For Use With Grainger Item Number 3KH79, 6NE91, 6NE97, For Use With Mfr. Model Number PH-1200,...More

Solder Preform Attachment
  • MASTER APPLIANCE
  • Solder Preform Attachment Solder Preform Attachment
  • Item # 25WA11
  • Mfr. Model # 30201
  • Solder Preform Attachment, For Use With Grainger Item Number 5HC24, 1UMK3, 5PYR3, For Use With Mfr. Model...More

Blue Stud, 14 to 16 AWG,PK50
  • MASTER APPLIANCE
  • Blue Stud, 14 to 16 AWG, PK50 Blue Stud, 14 to 16 AWG,PK50
  • Item # 25WC69
  • Mfr. Model # 10667
  • Blue Stud, 14 to 16 AWG, For Use With Grainger Item Number 1YMK7, 5HC25, 5HC47, 5HC46, For Use With Mfr....More

Blue Stud 3/8 In, 14 to 16 AWG,PK50
Heating Element 120V 500 Deg F
  • MASTER APPLIANCE
  • Heating Element 120V 500 Deg F Heating Element 120V 500 Deg F
  • Item # 25WA05
  • Mfr. Model # 20012
  • Heating Element 120V 500 Degrees F, For Use With Grainger Item Number 5HC24, 1UMK3, For Use With Mfr. Model...More

Cordset 120V
  • MASTER APPLIANCE
  • Cordset 120V Cordset 120V
  • Item # 25WC08
  • Mfr. Model # 50924
  • Cordset 120V, For Use With Grainger Item Number 4Z718, For Use With Mfr. Model Number AH-751, Fits Brand...More

Red Stud No. 10, 18 to 20 AWG,PK50
Dial Plate
  • MASTER APPLIANCE
  • Dial Plate Dial Plate
  • Item # 25WA38
  • Mfr. Model # 51527
  • Dial Plate, For Use With Grainger Item Number 3KH80, 1UNH7, 5PYP1, 1YML7, 5PYP2, For Use With Mfr. Model...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More