Skip Content

Filter Results By

Price
Shop By
Ratings

Power Tools

383 Results Found that Include 432 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Heat Gun Element Kit
  • Heat Gun Element KitHeat Gun Element Kit
  • Item # 2A443
  • Mfr. Model # HAS-043K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With 4Z716, 3KH80, 1YML7, Includes Element, Mica...More

  • MASTER APPLIANCE
  • Heat GunHeat Gun
  • Multiple product options available

    Multiple product options available

Replacement Part Kit,Use w/4Z714,4Z715
Ultratane Butane Fuel,3-3/4 oz,PK4
Thermal Fuse and Shrink Sleeve
  • Thermal Fuse and Shrink SleeveThermal Fuse and Shrink Sleeve
  • Item # 25VZ67
  • Mfr. Model # 50927
  • Thermal Fuse and Shrink Sleeve, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, 5PYR0, 5PYR1,...More

Heat Gun Element Kit
  • Heat Gun Element KitHeat Gun Element Kit
  • Item # 1A503
  • Mfr. Model # HAS-011K
  • Heat Gun Element KitTemp. Range (F) 500 to 750For Use With 4Z715, 1YMJ7, Includes Element, Mica Insulation,...More

Heat Gun Element Kit
  • Heat Gun Element KitHeat Gun Element Kit
  • Item # 1A502
  • Mfr. Model # HAS-041K
  • Heat Gun Element KitTemp. Range (F) 300 to 500For Use With 4Z714, Includes Element, Mica Insulation,...More

Heat Blower Element
  • Heat Blower ElementHeat Blower Element
  • Item # 1A506
  • Mfr. Model # 30312
  • Heat Blower ElementTemp. Range (F) 750For Use With Mfr. No. AH-751, Includes Element, Hardware, and...More

Chisel Tip 10mm dia.
  • Chisel Tip 10mm dia.Chisel Tip 10mm dia.
  • Item # 25WA72
  • Mfr. Model # 72-01-02
  • Chisel Tip 10mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model Number...More

Heat Blower Element
  • Heat Blower ElementHeat Blower Element
  • Item # 1A505
  • Mfr. Model # 30310
  • Heat Blower ElementTemp. Range (F) 500For Use With Mfr. No. AH-501, Includes Element, Hardware, and...More

Heating Element
  • Heating ElementHeating Element
  • Item # 25WA93
  • Mfr. Model # 815
  • Heating Element, For Use With Grainger Item Number 5PYR0, For Use With Mfr. Model Number AH-301, Fits Brand...More

Heat Element 120V
  • Heat Element 120VHeat Element 120V
  • Item # 25WC15
  • Mfr. Model # 35004
  • Heat Element 120V, For Use With Grainger Item Number 5PYP5, 3W771, 6NE92, For Use With Mfr. Model Number...More

Heat Shrink Gun Kit,650F,2A,3.8 cfm
  • Heat Shrink Gun Kit, 650F, 2A, 3.8 cfmHeat Shrink Gun Kit,650F,2A,3.8 cfm
  • Item # 5PYR3
  • Mfr. Model # 10009
  • Heat Shrink Gun Kit, Power Source Electric, Voltage 220, Temperature Range 650 Degrees F, Watts 450, Amps AC...More

Plastic Welding Kit,130 to 1000F,11A
  • Plastic Welding Kit, 130 to 1000F, 11APlastic Welding Kit,130 to 1000F,11A
  • Item # 5PYL9
  • Mfr. Model # PH-1400WK
  • Plastic Welding Kit, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 1000 Degrees F,...More

Rocker Switch
  • Rocker SwitchRocker Switch
  • Item # 25VZ90
  • Mfr. Model # SWH-019
  • Rocker Switch, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

Armature with Retaining Ring 120V
  • Armature with Retaining Ring 120VArmature with Retaining Ring 120V
  • Item # 25VZ81
  • Mfr. Model # ARM-542
  • Armature with Retaining Ring 120V, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 4Z714, 1UNH8,...More

Nozzle Screw,PK3
  • Nozzle Screw, PK3Nozzle Screw,PK3
  • Item # 25VZ87
  • Mfr. Model # SRW-349K
  • Nozzle Screw, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

Heat Gun Element Kit
  • Heat Gun Element KitHeat Gun Element Kit
  • Item # 1A504
  • Mfr. Model # HAS-015K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With HG-751A, Includes Element, Mica Insulation,...More

Mica Insulation
  • Mica InsulationMica Insulation
  • Item # 25VZ54
  • Mfr. Model # 827
  • Mica Insulation, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, For Use With Mfr. Model Number...More

Switch
  • SwitchSwitch
  • Item # 25VZ64
  • Mfr. Model # 845
  • Switch, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, 5PYR0, 5PYR1, For Use With Mfr. Model...More

Heat Gun Attachment Kit,For 4Z714,4Z715
  • Heat Gun Attachment Kit, For 4Z714,4Z715Heat Gun Attachment Kit,For 4Z714,4Z715
  • Item # 1YML4
  • Mfr. Model # 35245
  • Heat Gun Attachment Kit, For Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts,...More

Heat Gun Attachment,Shrink Tubing,1-3/8
Plastic Handle
  • Plastic HandlePlastic Handle
  • Item # 25VZ94
  • Mfr. Model # HDE-013
  • Plastic Handle, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

Offset Tapered Needle Tip 1mm dia.
  • Offset Tapered Needle Tip 1mm dia.Offset Tapered Needle Tip 1mm dia.
  • Item # 25WA47
  • Mfr. Model # 70-01-10
  • Offset Tapered Needle Tip 1mm dia., For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1,...More

Carrying Case
  • Carrying CaseCarrying Case
  • Item # 25WA03
  • Mfr. Model # 51013
  • Carrying Case, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

High Powered Chisel Tip 8mm dia.
  • High Powered Chisel Tip 8mm dia.High Powered Chisel Tip 8mm dia.
  • Item # 25WA48
  • Mfr. Model # 70-01-11
  • High Powered Chisel Tip 8mm dia., For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1, 6NE95,...More

Element Mounting and Housing Screw
  • Element Mounting and Housing ScrewElement Mounting and Housing Screw
  • Item # 25VZ77
  • Mfr. Model # SRW-346
  • Element Mounting and Housing Screw, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714,...More

Tapered Needle Tip 1.5mm dia.
  • Tapered Needle Tip 1.5mm dia.Tapered Needle Tip 1.5mm dia.
  • Item # 25WC49
  • Mfr. Model # 72-01-05
  • Tapered Needle Tip 1.5mm dia., For Use With Grainger Item Number 5PYT2, 3W773, 5HD29, For Use With Mfr. Model...More

Taper Needle Tip 1mm dia.
  • Taper Needle Tip 1mm dia.Taper Needle Tip 1mm dia.
  • Item # 25WA40
  • Mfr. Model # 70-01-01
  • Taper Needle Tip 1mm dia., For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1, 6NE95,...More

Ejector and Burner Assembly
  • Ejector and Burner AssemblyEjector and Burner Assembly
  • Item # 25WC46
  • Mfr. Model # 91-07U
  • Ejector and Burner Assembly, For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More