Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

74 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Battery Pack,Li-Ion,18.0V,5.0Ah
  • MAKITA
  • Battery Pack, Li-Ion, 18.0V, 5.0AhBattery Pack,Li-Ion,18.0V,5.0Ah
  • Item # 38XU34
  • Mfr. Model # BL1850-2
  • Battery Pack, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With All Makita 18V Lithium...More

Cordless Right Angle Drill,18.0V,Li-Ion
  • MAKITA
  • Cordless Right Angle Drill, 18.0V, Li-IonCordless Right Angle Drill,18.0V,Li-Ion
  • Item # 36JA02
  • Mfr. Model # XAD02Z
  • Cordless Right Angle Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Size 3/8 In., 0 to 1800 No Load RPM,...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0VSander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

1/2", Cordless Impact Wrench Kit Voltage 18.0, Li-Ion&
  • MAKITA
  • 1/2", Cordless Impact Wrench Kit Voltage 18.0, Li-Ion Battery Included1/2", Cordless Impact Wrench Kit Voltage 18.0, Li-Ion Battery Included
  • Item # 36HZ93
  • Mfr. Model # XWT04M
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

Cordless Angle Grinder Kit,18.0V,Li-Ion
  • MAKITA
  • Cordless Angle Grinder Kit, 18.0V, Li-IonCordless Angle Grinder Kit,18.0V,Li-Ion
  • Item # 36HZ94
  • Mfr. Model # XAG03M
  • Cordless Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., 8500 No Load RPM, Battery...More

Cordless Angle Grinder,Bare Tool,18.0V
  • MAKITA
  • Cordless Angle Grinder, Bare Tool, 18.0VCordless Angle Grinder,Bare Tool,18.0V
  • Item # 36HZ95
  • Mfr. Model # XAG03Z
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., 8500 No Load RPM, Battery...More

Cordless Impact Driver,1/4in,800 in.-lb.
  • MAKITA
  • Cordless Impact Driver, 1/4in, 800 in.-lb.Cordless Impact Driver,1/4in,800 in.-lb.
  • Item # 35WC91
  • Mfr. Model # DT01ZW
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 12.0, Drive Size 1/4...More

Cordless Impact Driver Kit Voltage 18.0, Li-Ion Number of&#
Jobsite Cordless Fan,4.0Ah,18.0V
  • MAKITA
  • Jobsite Cordless Fan, 4.0Ah, 18.0VJobsite Cordless Fan,4.0Ah,18.0V
  • Item # 38XU28
  • Mfr. Model # DCF300Z
  • Jobsite Cordless Fan, Voltage 18.0, For Use With All Job Site Tools, Battery Type Li-Ion, Battery Capacity...More

1/2", Cordless Impact Wrench Voltage 18.0, Li-Ion Bare
Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Battery Charger,120VAC/12VDC,5.0Ah
  • MAKITA
  • Battery Charger, 120VAC/12VDC, 5.0AhBattery Charger,120VAC/12VDC,5.0Ah
  • Item # 38XU23
  • Mfr. Model # DC18RD
  • Battery Charger, Charger Output Voltage 18.0, Battery Type Li-Ion, Charger Input Voltage 120VAC/12VDC, Number...More

  • MAKITA
  • MAKITA Cordless DrillsMAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

Battery,Li-Ion,18.0V,5.0Ah
  • MAKITA
  • Battery, Li-Ion, 18.0V, 5.0AhBattery,Li-Ion,18.0V,5.0Ah
  • Item # 38XU33
  • Mfr. Model # BL1850
  • Battery, Voltage 18.0, Battery Type Li-Ion, Battery Capacity 5.0Ah, For Use With All Makita 18V Lithium Ion...More

Cordless Circular Saw,12V,3-3/8in. Dia.
  • MAKITA
  • Cordless Circular Saw, 12V, 3-3/8in. Dia.Cordless Circular Saw,12V,3-3/8in. Dia.
  • Item # 35WC95
  • Mfr. Model # SH01ZW
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool (No Battery), Voltage 12.0, Blade Dia. 3-3/8...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Cordless Imp Wrench Kit,1/2in.,18V Bat
  • MAKITA
  • Cordless Imp Wrench Kit, 1/2in., 18V BatCordless Imp Wrench Kit,1/2in.,18V Bat
  • Item # 41NA82
  • Mfr. Model # XWT04M/BL1840
  • Cordless Impact Wrench Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2 In.,...More

Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
  • MAKITA
  • Cordless Combination Kit Voltage 18.0, Li-Ion Number of Tools 2Cordless Combination Kit Voltage 18.0, Li-Ion Number of Tools 2
  • Item # 39RY11
  • Mfr. Model # XT259PM
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Tools Included Circular Saw, Hammer Drill, Battery...More

1/2", Cordless Hammer Drill Kit Voltage 18.0, Li-Ion&#
Cordless Impact Driver,1.5Ah,18.0V
  • MAKITA
  • Cordless Impact Driver, 1.5Ah, 18.0VCordless Impact Driver,1.5Ah,18.0V
  • Item # 38XU31
  • Mfr. Model # XST01Z
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Right Angle, Voltage 18.0, Drive Size 1/4...More

Cordless Screwdriver Kit,18.0V,Li-Ion
  • MAKITA
  • Cordless Screwdriver Kit, 18.0V, Li-IonCordless Screwdriver Kit,18.0V,Li-Ion
  • Item # 36HZ96
  • Mfr. Model # XSF03M
  • Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4 In....More

Compound Miter Saw,10 in.,4300 rpm,13.0A
  • MAKITA
  • Compound Miter Saw, 10 in., 4300 rpm, 13.0ACompound Miter Saw,10 in.,4300 rpm,13.0A
  • Item # 33TD39
  • Mfr. Model # LS1018
  • Compound Miter Saw, Blade Dia. 10 In., Slide Yes, Bevel Yes, No Load RPM 4300, Crosscut @ 45 Deg. H 3-5/8...More

3/8", Cordless Impact Wrench Voltage 12.0, Li- Ion
Cordless Angle Grinder,18.0V,Li-Ion
  • MAKITA
  • Cordless Angle Grinder, 18.0V, Li-IonCordless Angle Grinder,18.0V,Li-Ion
  • Item # 39RY25
  • Mfr. Model # XAG06M
  • Cordless Angle Grinder, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8,500 No...More

5" Angle Grinder 13 Amps
  • MAKITA
  • 5" Angle Grinder 13 Amps5" Angle Grinder 13 Amps
  • Item # 39RY12
  • Mfr. Model # 9565PCV
  • Angle Grinder, Voltage 18, Wheel Dia. 5 In., No Load RPM 2800 to 10,500, 13 Amps, Spindle Thread Size 5/8...More

14" Dry Diamond Saw Blade, Segmented Rim Type
Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • MAKITA
  • Die Grinder, 6.6A, Paddle, 120V, 2 in. dia.Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • Item # 38XU25
  • Mfr. Model # GD0801C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 5/8 In., Collet...More

Cordless Reciprocating Saw,12V,14in.L
Cordless Angle Grinder,with Bare Tool
  • MAKITA
  • Cordless Angle Grinder, with Bare ToolCordless Angle Grinder,with Bare Tool
  • Item # 41ND35
  • Mfr. Model # XAG06M XAG06Z
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0&#x
1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0&#x
Cordless Combination Kit Voltage 18.0, Li-Ion Number of Too
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More