Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

26 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MAKITA
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Chop Saw,12 In. Blade,1 In. Arbor
  • MAKITA
  • Chop Saw, 12 In. Blade, 1 In. Arbor Chop Saw,12 In. Blade,1 In. Arbor
  • Item # 1GUB1
  • Mfr. Model # LC1230
  • Chop Saw, Voltage 120, Blade Dia. 12 In., Arbor Size 1 In., 1300 No Load RPM, 15 Amps, Cutting Capacity 4-1/2...More

Cordless Circular Saw Kit,18V,5-3/8 In
  • MAKITA
  • Cordless Circular Saw Kit, 18V, 5-3/8 In 18.0 Volt Cordless Circular Saw
  • Item # 4NNK7
  • Mfr. Model # XSC01
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Blade Dia. 5-3/8 In.,...More

Angle Drill, 1/2 Chuck Size (In.), 300/1200
Demolition Hammer, 3/4 In Hex, 11 Lb.
  • MAKITA
  • Demolition Hammer, 3/4 In Hex, 11 Lb. Demolition Hammer, 3/4 In Hex, 11 Lb.
  • Item # 14F115
  • Mfr. Model # HM0810B
  • Demolition Breaker Hammer, Amps @ 120V 8.3 A, Impact Energy (Ft.-Lb.) 5.6 lb., Blows per Minute 2900, Drive...More

Cordless Circular Saw Kit,7-1/4 in. dia.
  • MAKITA
  • Cordless Circular Saw Kit, 7-1/4 in. dia. Cordless Circular Saw Kit,7-1/4 in. dia.
  • Item # 31HJ91
  • Mfr. Model # XSH01X
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 36.0, Blade Dia. 7-1/4 In.,...More

Cordless Autofeed Screwdriver Kit,3A/hr.
  • MAKITA
  • Cordless Autofeed Screwdriver Kit, 3A/hr. 18.0 Volt Cordless Autofeed Screwdriver
  • Item # 14F056
  • Mfr. Model # XRF01
  • Cordless Autofeed Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size...More

5" Concrete Planer, 10,000 No Load RPM, 10 Amps &
  • MAKITA
  • 5" Concrete Planer, 10,000 No Load RPM, 10 Amps @ 120V, Trigger Switch Type Concrete Planer
  • Item # 14F174
  • Mfr. Model # PC5000C
  • Concrete Planer, Surface Size 5 In., No Load RPM 10,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11,...More

Scraper and Tile Remover,5A @ 120V
  • MAKITA
  • Scraper and Tile Remover, 5A @ 120V Rotary Hammer Kit
  • Item # 14F114
  • Mfr. Model # HK1810
  • Rotary Hammer Kit, Small Hex, Voltage 120, Blows per Minute 0 to 3200, 5 Amps, Solid Bit Capacity 11/16 In.,...More

Cordless Impact Driver Kit, Voltage 18.0 Li-Ion, Number of&
Cordless Reciprocating Saw Kit, 18V
  • MAKITA
  • Cordless Reciprocating Saw Kit, 18V 18.0 Volt Cordless Reciprocating Saw
  • Item # 20UJ17
  • Mfr. Model # XRJ01
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Orbital, Length of Stroke 1/2...More

Spline Rotary Hammer Drill,12A @ 120V
  • MAKITA
  • Spline Rotary Hammer Drill, 12A @ 120V Rotary Hammer
  • Item # 5GDX1
  • Mfr. Model # HR4041C
  • Rotary Hammer, Spline, Voltage 120, No Load RPM 230 to 460, Blows per Minute 1300 to 2600, 12 Amps, Solid Bit...More

Compound Miter Saw,10 in.,4300 rpm,13.0A
  • MAKITA
  • Compound Miter Saw, 10 in., 4300 rpm, 13.0A Compound Miter Saw
  • Item # 33TD39
  • Mfr. Model # LS1018
  • Compound Miter Saw, Blade Dia. 10 In., Slide Yes, Bevel Yes, No Load RPM 4300, Crosscut @ 45 Deg. H 3-5/8...More

6-1/2" Plunge Saw and Rail, 2000-5200 No Load RPM
Angle Drill, 1/2 Chuck Size (In.), 300/1200
Curved Base Planer, 4-3/8 In
  • MAKITA
  • Curved Base Planer, 4-3/8 In Curved Base Planer, 4-3/8 In
  • Item # 14H007
  • Mfr. Model # 1002BA
  • Curved Base Planer, 15000 Speed, 11 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 3/16...More

Cordless Caulk Gun Kit,0 to 60 IPM,18.0V
  • MAKITA
  • Cordless Caulk Gun Kit, 0 to 60 IPM, 18.0V Cordless Caulk Gun Kit
  • Item # 40PM87
  • Mfr. Model # XGC011B
  • Cordless Caulk Gun Kit,0 to 60 IPM,18.0V, Battery Included, Voltage 18.0, Capacity 20 oz., Cartridge Type 20...More

Stone Polisher,11.0Ah,5 in. Pad,6000 RPM
  • MAKITA
  • Stone Polisher, 11.0Ah, 5 in. Pad, 6000 RPM Stone Polisher,11.0Ah,5 in. Pad,6000 RPM
  • Item # 45PC94
  • Mfr. Model # PK5011CX1
  • Stone Polisher, Size (In.) 5, No Load RPM 2500 to 6000, Amps @ 120V 11.0, Spindle Thread Size (In.) 5, Cord...More

Cordless Screwdriver,18V,w/Battery
  • MAKITA
  • Cordless Screwdriver, 18V, w/Battery 18.0 Volt Cordless Screwdriver
  • Item # 44YV48
  • Mfr. Model # XRF02
  • Cordless Screwdriver, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size 1/4 In., No...More

14" Dry Diamond Saw Blade, Segmented Rim Type
  • MAKITA
  • 14" Dry Diamond Saw Blade, Segmented Rim Type Diamond Saw Blade, For Use With: Cut Off Saws
  • Item # 33TD49
  • Mfr. Model # D-42597
  • Diamond Saw Blade, Primary Saw Application Metal, Cutting Type Dry, Rim Type Segmented, Blade Dia. 14 In.,...More

Cordless Cut Out Tool Kit, Voltage 18.0 Li-Ion, Battery
  • MAKITA
  • Cordless Cut Out Tool Kit, Voltage 18.0 Li-Ion, Battery Included, 30,000 No Load RPM MAKITA Cordless Cut-Out Tools
  • Item # 36HZ98
  • Mfr. Model # XOC01M
  • Cordless Cut Out Tool Kit, Battery Included, Voltage 18.0, No Load RPM 30,000, Collet Capacity 1/4 In., 1/8...More

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion,&#
  • MAKITA
  • 1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included 18.0 Volt Cordless Hammer Drill
  • Item # 39RY45
  • Mfr. Model # XPH07T
  • Cordless Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More