Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

36 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MAKITA
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Battery Pack,36V,3A/hr.
  • MAKITA
  • Battery Pack, 36V, 3A/hr. Battery Pack,36V,3A/hr.
  • Item # 14F063
  • Mfr. Model # BL3626
  • Battery Pack, Voltage 36.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita...More

Cordless Cutoff/Grinder Kit,18V,4-1/2 In
  • MAKITA
  • Cordless Cutoff/Grinder Kit, 18V, 4-1/2 In 18.0 Volt Cordless Cutoff/Grinder
  • Item # 4NNK5
  • Mfr. Model # XAG01
  • Cordless Cutoff/Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Cordless Reciprocating Saw Kit,8.1 lb.
  • MAKITA
  • Cordless Reciprocating Saw Kit, 8.1 lb. 18.0 Volt Cordless Reciprocating Saw
  • Item # 4NNK3
  • Mfr. Model # XRJ02
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In. Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • MAKITA
  • Sheet Metal Nibbler, 16 Ga, 5.0 A, 120V Sheet Metal Nibbler,16 Ga,5.0 A,120V
  • Item # 1GUB5
  • Mfr. Model # JN1601
  • Corded Sheet Metal Nibbler, Steel Capacity 16 Gauge, Stainless Steel Capacity 18 Gauge, 5.0 Amps @ 120V, Min...More

Portable Band Saw Kit, Variable Speeds, 350 Surface Ft.
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Battery Included (2)...More

Cordless Band Saw,Bare Tool,18V
  • MAKITA
  • Cordless Band Saw, Bare Tool, 18V 18.0 Volt Cordless Band Saw
  • Item # 5WFT0
  • Mfr. Model # XBP02Z
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 44-7/8 In., Rectangle Capacity 4-3/4...More

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion,&#
  • MAKITA
  • 1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included 18.0 Volt Cordless Hammer Drill
  • Item # 14F057
  • Mfr. Model # XPH01A
  • Cordless Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In., Brushless...More

Plunge Router Electric Brake, 3-1/4 HP
  • MAKITA
  • Plunge Router Electric Brake, 3-1/4 HP Plunge Router Electric Brake, 3-1/4 HP
  • Item # 14F183
  • Mfr. Model # RP2301FC
  • Router, HP 3-1/4 , Amps 15, Voltage 120, No Load RPM 9000-22000, Power Source AC, Tool Length (In.) 12-1/4,...More

Cordless Impact Driver Kit,14.4V,1/4 In.
  • MAKITA
  • Cordless Impact Driver Kit, 14.4V, 1/4 In. Cordless Impact Driver Kit,14.4V,1/4 In.
  • Item # 20JX63
  • Mfr. Model # BTD130FW
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 14.4, Drive Size 1/4 In.,...More

Wet Stone Polisher
  • MAKITA
  • Wet Stone Polisher Wet Stone Polisher
  • Item # 14F177
  • Mfr. Model # PW5001C
  • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

Cordless Canister Vacuum,46 cfm,18V
  • Cordless Canister Vacuum, 46 cfm, 18V Cordless Canister Vacuum,46 cfm,18V
  • Item # 33TD41
  • Mfr. Model # DCL500Z
  • Cordless Canister Vacuum, Air Flow 46 cfm, Voltage 18, Bag Type Plastic, Filter Type Reusable, Series...More

Electric Metal Cutting Shear,16 Ga
  • MAKITA
  • Electric Metal Cutting Shear, 16 Ga Electric Metal Cutting Shear,16 Ga
  • Item # 45L123
  • Mfr. Model # JS1602
  • Electric Shear, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 3.0A/hr. Amps @ 120V, Min....More

Cordless Caulk Gun Kit,18V,10 oz.
  • MAKITA
  • Cordless Caulk Gun Kit, 18V, 10 oz. Cordless Caulk Gun Kit
  • Item # 20UJ24
  • Mfr. Model # XGC011
  • Cordless Caulk Gun Kit, Battery Included, Voltage 18.0, Capacity 10 oz., Cartridge Type 10 oz., Application...More

  • MAKITA
  • 18.0 Volt Cordless Circular Saw 18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Arbor Hole 5/8", Battery Included No, Battery Type Li-Ion and Includes Tool Only;...More

Cordless Shear,18.0VDC,0-2800 spm
  • MAKITA
  • Cordless Shear, 18.0VDC, 0-2800 spm Cordless Shear,18.0VDC,0-2800 spm
  • Item # 5WFR7
  • Mfr. Model # XSJ01Z
  • Cordless Shear, Bare Tool, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga., Speed Range...More

Masonry Saw,Wet Cut,Elctrc,5 In. Blade
  • MAKITA
  • Masonry Saw, Wet Cut, Elctrc, 5 In. Blade Masonry Circular Saw
  • Item # 14F002
  • Mfr. Model # 4101RH
  • Masonry Saw, Blade Dia. 5 In., Blade Side Left, No Load RPM 12000, Arbor Size 3/4 In., Depth of Cut @ 90 Deg....More

Floor Scraper, 6 in. L, SDS Max
  • MAKITA
  • Floor Scraper, 6 in. L, SDS Max Floor Scraper, 6 in. L, SDS Max
  • Item # 38XU22
  • Mfr. Model # T-02593
  • Floor Scraper, Type Floor Scraper , Shank Type SDS Max, Overall Length (In.) 6, Shank Size (In.) 6, Blade...More

Cordless Sheet Metal Nibbler,18V
  • MAKITA
  • Cordless Sheet Metal Nibbler, 18V Cordless Sheet Metal Nibbler,18V
  • Item # 45L122
  • Mfr. Model # XNJ01Z
  • Cordless Sheet Metal Nibbler, Bare Tool (No Battery), Voltage 18.0, Steel Capacity 16 ga., Stainless Steel...More

Straight Grinder,7.0A,Trigger,5 in dia.
  • MAKITA
  • Straight Grinder, 7.0A, Trigger, 5 in dia. Straight Grinder,7.0A,Trigger,5 in dia.
  • Item # 38XU30
  • Mfr. Model # GS5000
  • Straight Grinder, 7.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 5 In., Arbor Hole 5/8 In., Collet Capacity...More

  • MAKITA
  • Cordless Concrete Vibrator Cordless Concrete Vibrator
  • Multiple product options available

    Cordless Concrete Vibrator, Bare Tool (No Battery), Voltage 18.0, Head Dia. 1", Battery Included No, Length 8-11/16" and Includes Tool Only; Varies by Shaft Length and...More

Stand,50-1/2 In.L,21-1/2 In.W,12 In.H
  • MAKITA
  • Stand, 50-1/2 In.L, 21-1/2 In.W, 12 In.H Saw Stand
  • Item # 14U136
  • Mfr. Model # 195083-4
  • Saw Stand, Length 50-1/2 In., Width 21-1/2 In., Height 12 In., For Use With All Miter Saws, Features 5...More

Angle Drill, 1/2 Chuck Size (In.), 0 to 400&
Cordless Rotary Hammer Drill,14-1/4 In.L
  • MAKITA
  • Cordless Rotary Hammer Drill, 14-1/4 In.L 36.0 Volt Cordless Rotary Hammer Drill
  • Item # 40K990
  • Mfr. Model # XRH05Z
  • Cordless Rotary Hammer Drill, Bare Tool, Voltage 36.0, Cordless Tool Battery Type Li-Ion, 0 to 4800 Blows per...More

Circular Saw,7-1/4 In. Blade,3500 rpm
  • MAKITA
  • Circular Saw, 7-1/4 In. Blade, 3500 rpm Circular Saw,7-1/4 In. Blade,3500 rpm
  • Item # 14G992
  • Mfr. Model # 4131
  • Metal Cutting Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 3500, Arbor Size 5/8 In.,...More

Cordless Planer Kit, Voltage 18.0 Li-Ion, 3-1/4" Cutti
  • MAKITA
  • Cordless Planer Kit, Voltage 18.0 Li-Ion, 3-1/4" Cutting Width MAKITA Cordless Planers
  • Item # 34G797
  • Mfr. Model # XPK01
  • Cordless Planer Kit, Battery Included, Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 0 to 5/64 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More