Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

45 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Right Angle Drill,3/8 In,2400 RPM,4.0 A
  • MAKITA
  • Right Angle Drill, 3/8 In, 2400 RPM, 4.0 ARight Angle Drill,3/8 In,2400 RPM,4.0 A
  • Item # 1GML2
  • Mfr. Model # DA3010F
  • Right Angle Drill, Chuck Size 3/8 In, Drill Speed 0-2400 RPM, Amps @ 120V 4.0, Reversing, Double Gear...More

  • MAKITA Cordless DrillsMAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

  • MAKITA
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPMBand File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

Cordless Jigsaw,18.0VDC,3 Position
  • MAKITA
  • Cordless Jigsaw, 18.0VDC, 3 PositionCordless Jigsaw,18.0VDC,3 Position
  • Item # 5WFR8
  • Mfr. Model # XVJ03Z
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 3 Position Orbital, Length of Stroke 1...More

Hammer Drill/Driver Kit,18 V,1/2 In
  • MAKITA
  • Hammer Drill/Driver Kit, 18 V, 1/2 In18.0 Volt Cordless Hammer Drill/Driver
  • Item # 40K965
  • Mfr. Model # LXPH03
  • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Cordless Impact Driver Kit,14.4V,1/4 In.
  • MAKITA
  • Cordless Impact Driver Kit, 14.4V, 1/4 In.Cordless Impact Driver Kit,14.4V,1/4 In.
  • Item # 20JX63
  • Mfr. Model # BTD130FW
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 14.4, Drive Size 1/4 In.,...More

Belt Sander, 3 x 24, 7.8 A
  • MAKITA
  • Belt Sander, 3 x 24, 7.8 ABelt Sander, 3 x 24, 7.8 A
  • Item # 14F052
  • Mfr. Model # 9924DB
  • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Belt Sander,4 X 24,11 A,1640 SFPM
  • MAKITA
  • Belt Sander, 4 X 24,11 A, 1640 SFPMBelt Sander,4 X 24,11 A,1640 SFPM
  • Item # 3NLP4
  • Mfr. Model # 9403
  • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

Die Grinder,2 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 2 In, 6.6 A, 120 V, 7-28K RPMDie Grinder,2 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Cordless Hammer Drill Kit,18.0V,1/2 In.
  • MAKITA
  • Cordless Hammer Drill Kit, 18.0V, 1/2 In.Cordless Hammer Drill Kit,18.0V,1/2 In.
  • Item # 31HJ86
  • Mfr. Model # XPH07M
  • Cordless Hammer Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Cordless Random Orbit Sander Kit,18V
  • MAKITA
  • Cordless Random Orbit Sander Kit, 18VCordless Random Orbit Sander Kit,18V
  • Item # 40K958
  • Mfr. Model # XOB01
  • Cordless Random Orbit Sander Kit, Voltage 18.0, Size 5 In., Max. Wheel Dia. 5 In., No Load RPM 7000, 9500,...More

Cordless Impact Wrench,15-1/4 In. L
  • MAKITA
  • Cordless Impact Wrench, 15-1/4 In. L18.0 Volt Cordless Impact Wrench
  • Item # 5WFT8
  • Mfr. Model # XLT02Z
  • Cordless Impact Wrench, Drive Configuration Right Angle, Bare Tool (No Battery), Voltage 18.0, Drive Size 3/8...More

Belt Sander, 3 x 21, 8.8 A
  • MAKITA
  • Belt Sander, 3 x 21, 8.8 ABelt Sander, 3 x 21, 8.8 A
  • Item # 14H004
  • Mfr. Model # 9903
  • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0VSander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

SDS Rotary Hammer Kit,7A @ 120V
  • MAKITA
  • SDS Rotary Hammer Kit, 7A @ 120VSDS Rotary Hammer Kit,7A @ 120V
  • Item # 3NLP6
  • Mfr. Model # HR2811F
  • Rotary Hammer Kit, SDS, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7 Amps, Solid Bit...More

Contractor Diamond Blades,14 In,3 Pk
  • MAKITA
  • Contractor Diamond Blades, 14 In, 3 PkContractor Diamond Blades,14 In,3 Pk
  • Item # 40K412
  • Mfr. Model # A-94932
  • Diamond Saw Blade, Cutting Type Wet, Rim Type Segmented, Blade Dia. 14 In., Cutting Depth 5 In., Max. RPM...More

Cordless Stapler,18V,3/8 In. Crown
  • MAKITA
  • Cordless Stapler, 18V, 3/8 In. CrownCordless Stapler,18V,3/8 In. Crown
  • Item # 5WFT4
  • Mfr. Model # XTS01Z
  • Cordless Stapler, Bare Tool (No Battery), Voltage 18.0, Crown 3/8 In., Leg Length 1/4 In. to 7/8 In.,...More

Cordless Band Saw,18V,32-7/8 in.
  • MAKITA
  • Cordless Band Saw, 18V, 32-7/8 in.18.0 Volt Cordless Band Saw
  • Item # 20UJ16
  • Mfr. Model # XBP01Z
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Battery Charger,4 Port,18V
  • MAKITA
  • Battery Charger, 4 Port, 18VLi-Ion Battery Charger
  • Item # 22UT98
  • Mfr. Model # DC18SF
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 4, Battery Capacity...More

Cordless Circular Saw Kit,12V
  • MAKITA
  • Cordless Circular Saw Kit, 12VCordless Circular Saw Kit,12V
  • Item # 6CFC5
  • Mfr. Model # SH01W
  • Cordless Circular Saw Kit, Battery Included/Bare Tool Battery Included, Voltage 12.0, Blade Dia. 3-3/8 In.,...More

Angle Grinder,7 In. or 9 In.
  • MAKITA
  • Angle Grinder, 7 In. or 9 In.Angle Grinder,7 In. or 9 In.
  • Item # 14F108
  • Mfr. Model # GA7911
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

Electric Drill,1/2 In,500 rpm,9.0A
  • MAKITA
  • Electric Drill, 1/2 In, 500 rpm, 9.0AElectric Drill
  • Item # 14F088
  • Mfr. Model # DS4000
  • Electric Drill, Voltage 120, Handle Style Spade, Chuck Size 1/2 In., No Load RPM 500, 9.0 Amps, Drill Chuck...More

D-Handle Router, 2-1/4 HP
  • MAKITA
  • D-Handle Router, 2-1/4 HPD-Handle Router, 2-1/4 HP
  • Item # 14F178
  • Mfr. Model # RD1101
  • Router, HP 2-1/4 , Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-3/4,...More

Belt Sander, 4 x 24, 8.8 A
  • MAKITA
  • Belt Sander, 4 x 24, 8.8 ABelt Sander, 4 x 24, 8.8 A
  • Item # 14H002
  • Mfr. Model # 9404
  • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Belt Sander, 3 x 24 , 8.8 A
  • MAKITA
  • Belt Sander, 3 x 24 , 8.8 ABelt Sander, 3 x 24 , 8.8 A
  • Item # 14H005
  • Mfr. Model # 9920
  • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Gauge Straight Shear, 18 In
  • MAKITA
  • Gauge Straight Shear, 18 InGauge Straight Shear, 18 In
  • Item # 14F138
  • Mfr. Model # JS1300
  • Metal Cutting Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, 6.5 Amps @ 120VNo Load...More

Cordless Autofeed Screwdriver,5.2 lb.
  • MAKITA
  • Cordless Autofeed Screwdriver, 5.2 lb.18.0 Volt Cordless Autofeed Screwdriver
  • Item # 5WFP9
  • Mfr. Model # XRF01Z
  • Cordless Autofeed Screwdriver, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Chuck Size...More

Portable Band Saw,6.5A
  • MAKITA
  • Portable Band Saw, 6.5APortable Band Saw,6.5A
  • Item # 14U139
  • Mfr. Model # 2107F
  • Portable Band Saw, Speeds Variable, Surface Ft. per Min. High 350, Surface Ft. per Min. Low 200, Round...More

  • MAKITA
  • Cordless Caulk GunCordless Caulk Gun
  • Multiple product options available

    Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 60 IPM, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Battery Type...More

Results per page: 16 | 32 | 48