Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

71 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • MAKITA
  • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPM Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • Item # 3NLP3
  • Mfr. Model # GD0601
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

Cordless Vacuum,0.65 qt.,18VDC
  • Cordless Vacuum, 0.65 qt., 18VDC Cordless Vacuum,0.65 qt.,18VDC
  • Item # 5WFP4
  • Mfr. Model # XLC02ZW
  • Cordless Vacuum, 3 or 1.5 Amps, Voltage 18VDC, Bag Type Cloth, Series Industrial, Length 18-3/4 In., Tank...More

  • MAKITA
  • MAKITA Cordless Drills MAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

Battery,Li-Ion,18.0V,5.0Ah
  • MAKITA
  • Battery, Li-Ion, 18.0V, 5.0Ah Battery,Li-Ion,18.0V,5.0Ah
  • Item # 38XU33
  • Mfr. Model # BL1850
  • Battery, Voltage 18.0, Battery Capacity 5.0Ah, For Use With All Makita 18V Lithium Ion Tools, Features 18V,...More

Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

  • MAKITA
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

  • MAKITA
  • 18.0 Volt Cordless Reciprocating Saw 18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MAKITA
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. 18.0 Volt Cordless Cutoff/Grinder
  • Item # 5WFR1
  • Mfr. Model # XAG01Z
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Jobsite Radio,18.0V,Li-Ion,3 or 1.5/hr.
  • MAKITA
  • Jobsite Radio, 18.0V, Li-Ion, 3 or 1.5/hr. Jobsite Radio,18.0V,Li-Ion,3 or 1.5/hr.
  • Item # 5WFR9
  • Mfr. Model # XRM02W
  • Jobsite Radio, Bare Tool (No Battery), Voltage 18.0, For Use With Battery (4NNN2), Battery (4NNP2), Cordless...More

Router,1-1/4 HP
  • MAKITA
  • Router, 1-1/4 HP Router,1-1/4 HP
  • Item # 34G802
  • Mfr. Model # RT0701C
  • Router, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length (In.)...More

Hammer Drill Kit,1/2 In,6 A,44,800 BPM
  • MAKITA
  • Hammer Drill Kit, 1/2 In, 6 A, 44,800 BPM Hammer Drill Kit,1/2 In,6 A,44,800 BPM
  • Item # 3NLP8
  • Mfr. Model # HP1641K
  • Hammer Drill Kit, Chuck Size 1/2 In, No-Load RPM 0-2800, Blows per Minute 0-44,800, Amps @120V 6, Reversing,...More

Cordless Impact Driver Kit, 12V, 1/4 In.
  • MAKITA
  • Cordless Impact Driver Kit, 12V, 1/4 In. 12.0 Volt Cordless Impact Driver
  • Item # 4NNL1
  • Mfr. Model # DT01W
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In....More

Cordless Circular Saw,Bare Tool,18V
  • MAKITA
  • Cordless Circular Saw, Bare Tool, 18V 18.0 Volt Cordless Circular Saw
  • Item # 5WFT3
  • Mfr. Model # XSS02Z
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2...More

3-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute,&#x
  • MAKITA
  • 3-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control Jigsaw
  • Item # 34G792
  • Mfr. Model # JV0600K
  • Jigsaw, Cutting Action 3-Position Orbital, Strokes per Minute 0 to 3000, Length of Stroke 1 In., Amps 6.5,...More

Laminate Trimmer, 1/4 In
  • MAKITA
  • Laminate Trimmer, 1/4 In Laminate Trimmer, 1/4 In
  • Item # 14G989
  • Mfr. Model # 3709
  • Laminate Trimmer, 4 A Amps @ 120V, 30000 No Load RPM, Toggle Switch, Tool Length (In.) 7-7/8 In., Tool Weight...More

Cordless Random Orbit Sander,18V
  • MAKITA
  • Cordless Random Orbit Sander, 18V Cordless Random Orbit Sander,18V
  • Item # 40K959
  • Mfr. Model # XOB01Z
  • Cordless Random Orbit Sander, Voltage 18.0, Size 5 In., Max. Wheel Dia. 5 In., No Load RPM 7000, 9500, 11000,...More

Cordless Oscillating Tool,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool, 18V, 20,000 Cordless Oscillating Tool,18V,20,000
  • Item # 24N062
  • Mfr. Model # XMT03Z
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 18.0, 20,000 Orbits per Minute, Battery Included...More

Makita 322701-3 Die Holder
Cordless Jigsaw Kit, Voltage 12.0 Li-Ion, Battery Included
Right Angle Grinder Dustless Guard
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More