Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

336 Results Found that Include 536 Products

Results per page: 16 | 32 | 48
Socket Set,Tatara Steel,3/8 In,9 pcs.
  • MAKITA
  • Socket Set, Tatara Steel, 3/8 In, 9 pcs.Socket Set,Tatara Steel,3/8 In,9 pcs.
  • Item # 29FX34
  • Mfr. Model # B-34833
  • Socket Set, Material Tatara Steel, Drive Size 3/8 In., Shank Size 1/4 In., Function Driving and Tightening...More

  • MAKITA Cordless DrillsMAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

  • MAKITA
  • Drill DriverDrill Driver
  • Multiple product options available

    Drill Driver, For Use With All Drills And Impact Drivers, Features Impact Driver Durability and Package Quantity 1; Varies by Includes and Number of Pieces

  • MAKITA
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Reciprocating Saw Kit,0 to 2800 spm,120V
  • MAKITA
  • Reciprocating Saw Kit, 0 to 2800 spm, 120VReciprocating Saw Kit,0 to 2800 spm,120V
  • Item # 1GML3
  • Mfr. Model # JR3070CT
  • Reciprocating Saw Kit, Blade Stroke 1-1/4 In., Strokes per Minute 0 to 2800, Amps 15.0, Adjustable Shoe Yes,...More

Die Grinder,1/4 In,3.5 A
  • MAKITA
  • Die Grinder, 1/4 In, 3.5 ADie Grinder,1/4 In,3.5 A
  • Item # 14F111
  • Mfr. Model # GD0600
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25000, Wheel Dia. 1-1/2 In., (2) Wrench 13, (2) 1/4 In. Collet,...More

Cordless Oscillating Tool,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool, 18V, 20,000Cordless Oscillating Tool,18V,20,000
  • Item # 24N062
  • Mfr. Model # XMT03Z
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 18.0, 20,000 Orbits per Minute, Battery Included...More

Right Angle Drill,3/8 In,2400 RPM,4.0 A
  • MAKITA
  • Right Angle Drill, 3/8 In, 2400 RPM, 4.0 ARight Angle Drill,3/8 In,2400 RPM,4.0 A
  • Item # 1GML2
  • Mfr. Model # DA3010F
  • Right Angle Drill, Chuck Size 3/8 In, Drill Speed 0-2400 RPM, Amps @ 120V 4.0, Reversing, Double Gear...More

SDS Plus Rotary Hammer Drill,7A @ 120V
  • MAKITA
  • SDS Plus Rotary Hammer Drill, 7A @ 120VSDS Plus Rotary Hammer Drill,7A @ 120V
  • Item # 5GDX2
  • Mfr. Model # HR2475
  • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7 Amps, Solid Bit...More

Cordless Hammer Drill/Driver,18.0V,1/2in
  • MAKITA
  • Cordless Hammer Drill/Driver, 18.0V, 1/2inCordless Hammer Drill/Driver,18.0V,1/2in
  • Item # 31HJ92
  • Mfr. Model # XPH07Z
  • Cordless Hammer Drill/Driver, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Planer Kit, 3-1/4 In, 6.5 A
  • MAKITA
  • Planer Kit, 3-1/4 In, 6.5 APlaner Kit, 3-1/4 In, 6.5 A
  • Item # 14F142
  • Mfr. Model # KP0800K
  • Planer, 17000 Speed, 6.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 3/32 In., No Load...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPMBand File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

  • MAKITA
  • 18.0 Volt Cordless Circular Saw18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Arbor Hole 5/8", Battery Included No, Battery Type Li-Ion and Includes Tool Only;...More

Cordless Drill/Driver Kit,7.2V,1/4 In.
  • MAKITA
  • Cordless Drill/Driver Kit, 7.2V, 1/4 In.Cordless Drill/Driver Kit,7.2V,1/4 In.
  • Item # 4NNL2
  • Mfr. Model # DF010DSE
  • Cordless Drill/Driver Kit, Battery Included/Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In., No...More

Cordless Jigsaw,18.0VDC,3 Position
  • MAKITA
  • Cordless Jigsaw, 18.0VDC, 3 PositionCordless Jigsaw,18.0VDC,3 Position
  • Item # 5WFR8
  • Mfr. Model # XVJ03Z
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 3 Position Orbital, Length of Stroke 1...More

  • MAKITA
  • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

Die Grinder,2 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 2 In, 6.6 A, 120 V, 7-28K RPMDie Grinder,2 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Results per page: 16 | 32 | 48