Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

39 Results Found that Include 288 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Arbor With Pilot Drill, 2L
  • LENOX
  • Arbor With Pilot Drill, 2LArbor With Pilot Drill, 2L
  • Item # 12P306
  • Mfr. Model # 1779801
  • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

Pilot Bit,HSS,5/8 to 18 In.
  • LENOX
  • Pilot Bit, HSS, 5/8 to 18 In.Pilot Bit,HSS,5/8 to 18 In.
  • Item # 12P313
  • Mfr. Model # 1779771
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 1779771,...More

Arbor With Pilot Drill, 1L
  • LENOX
  • Arbor With Pilot Drill, 1LArbor With Pilot Drill, 1L
  • Item # 12P305
  • Mfr. Model # 1779774
  • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

  • LENOX
  • Bi-MetalBi-Metal
  • Multiple product options available

    Multiple product options available

Arbor With Pilot Drill, 6L
  • LENOX
  • Arbor With Pilot Drill, 6LArbor With Pilot Drill, 6L
  • Item # 12P311
  • Mfr. Model # 1779805
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

Arbor With Pilot Drill, 5L
  • LENOX
  • Arbor With Pilot Drill, 5LArbor With Pilot Drill, 5L
  • Item # 12P308
  • Mfr. Model # 1779804
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

Reciprocating Saw Blade,Bi-Metal,3/4in.W
Band Saw Blade Tension Meter
  • LENOX
  • Band Saw Blade Tension MeterBand Saw Blade Tension Meter
  • Item # 21Y537
  • Mfr. Model # 62126
  • Band Saw Blade Tension Meter, Features Tension Meter for Band Saws for Calibrating Tension On Band Saw...More

Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
  • LENOX
  • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
  • Item # 4XL25
  • Mfr. Model # 30884
  • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

Reciprocating Saw Blade,6 In. L,PK2
  • LENOX
  • Reciprocating Saw Blade, 6 In. L, PK2Steel Reciprocating Saw Blade
  • Item # 21Y677
  • Mfr. Model # 600RG
  • Reciprocating Saw Blade, Primary Saw Application Specialty, Width 5/8 In., Length 6 In., Teeth per Inch...More

Pilot Bit, 5L, 6L, 7L
  • LENOX
  • Pilot Bit, 5L, 6L, 7LPilot Bit, 5L, 6L, 7L
  • Item # 12P317
  • Mfr. Model # 3084310X
  • Pilot Drill Bit, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Material...More

Wood Hole Saw Kit,11 Pc
  • LENOX
  • Wood Hole Saw Kit, 11 PcWood Hole Saw Kit
  • Item # 1PMC7
  • Mfr. Model # 25477-701G
  • General Purpose Hole Saw Kit, Number of Pieces 11, Tooth Material High Speed Steel, Arbor Design Included,...More

Arbor With Pilot Drill, Snap Back, 5L
  • LENOX
  • Arbor With Pilot Drill, Snap Back, 5LArbor With Pilot Drill, Snap Back, 5L
  • Item # 12P309
  • Mfr. Model # 1779669
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

Plumber Hole Saw Kit,1-7/8 In,9 Pcs
  • LENOX
  • Plumber Hole Saw Kit, 1-7/8 In, 9 PcsPlumber Hole Saw Kit
  • Item # 12P303
  • Mfr. Model # 30860C600P
  • Plumbers Hole saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw Sizes...More

Pilot Bit, 1L, 2L, 3L
  • LENOX
  • Pilot Bit, 1L, 2L, 3LPilot Bit, 1L, 2L, 3L
  • Item # 12P316
  • Mfr. Model # 3084712X
  • Pilot Drill Bit, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Material...More

Arbor With Pilot Drill, 6L
  • LENOX
  • Arbor With Pilot Drill, 6LArbor With Pilot Drill, 6L
  • Item # 12P310
  • Mfr. Model # 1779670
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

Pilot Bit, 3L, 5L, 6L, 7L
  • LENOX
  • Pilot Bit, 3L, 5L, 6L, 7LPilot Bit, 3L, 5L, 6L, 7L
  • Item # 12P312
  • Mfr. Model # 1779810
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 1779810,...More

MRO Hole Saw Kit,1-3/4 In,15 Pcs
  • LENOX
  • MRO Hole Saw Kit, 1-3/4 In, 15 PcsMRO Hole Saw Kit
  • Item # 12P302
  • Mfr. Model # 302901100CTG
  • Maintenance Hole Saw Kit, Number of Pieces 15, Tooth Material Carbide Tipped, Arbor Design Included, Range of...More

Pilot Bit, 5L, 6L
  • LENOX
  • Pilot Bit, 5L, 6LPilot Bit, 5L, 6L
  • Item # 12P315
  • Mfr. Model # 3029865CTPD
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 3029865CTPD,...More

Arbor With Pilot Drill, 4L
  • LENOX
  • Arbor With Pilot Drill, 4LArbor With Pilot Drill, 4L
  • Item # 12P307
  • Mfr. Model # 1779803
  • Hole Saw Arbor, Shank Size 1/4 In., Shank Shape Round w/3 Flats, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More