Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

10 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Step Drill Bit,HSS,9 Sizes,1/2-1 In.
    • LENOX
    • Step Drill Bit, HSS, 9 Sizes, 1/2-1 In.High Speed Steel HSS Step Drill Bit
    • Item # 4XL23
    • Mfr. Model # 30882VB2
    • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 9, Shank Size 3/8 In.,...More

    Reciprocating Saw Blade,4 In. L,PK25
    • LENOX
    • Reciprocating Saw Blade, 4 In. L, PK25Bi-Metal Reciprocating Saw Blade
    • Item # 4YFY1
    • Mfr. Model # B418R
    • Reciprocating Saw Blade, Primary Saw Application Metal, Width 3/4 In., Length 4 In., Teeth per Inch 18,...More

    Hole Saw,Bi-Metal,Dia 4-3/4 In
    • LENOX
    • Hole Saw, Bi-Metal, Dia 4-3/4 InBi-Metal
    • Item # 12P364
    • Mfr. Model # 3007676L
    • Hole Saw, Primary Saw Application General Purpose, Tooth Material Bi-Metal, Arbor Design Not Included, Saw...More

    Band Saw Blade,1 In. W,Bimetal
    • LENOX
    • Band Saw Blade, 1 In. W, BimetalRX+ Band Saw Blade
    • Item # 5WDG1
    • Mfr. Model # 69692RPB92945
    • Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 9 ft. 8 In., Width 1 In.,...More

    Mechanic Hole Saw Kit,1-7/8 In,7 Pcs
    • LENOX
    • Mechanic Hole Saw Kit, 1-7/8 In, 7 PcsMechanic Hole Saw Kit,1-7/8 In,7 Pcs
    • Item # 12P297
    • Mfr. Model # 30805500A
    • Mechanics Hole Saw Kit, Number of Pieces 7, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw...More

    Band Saw Blade, 11 ft. 5 in.
    • LENOX
    • Band Saw Blade, 11 ft. 5 in.M42 Band Saw Blade
    • Item # 30HJ54
    • Mfr. Model # 79689CLB113480
    • Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 11 ft. 5 In., Width 3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More