Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

19 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Box and Pan Brake,12 Ga.
  • JET
  • Box and Pan Brake, 12 Ga. Box and Pan Brake,12 Ga.
  • Item # 42W885
  • Mfr. Model # 754100
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 5 at...More

  • Category : Metal Forming Machines
Box and Pan Brake,16 Ga.
  • JET
  • Box and Pan Brake, 16 Ga. Box and Pan Brake,16 Ga.
  • Item # 42W887
  • Mfr. Model # 752102
  • Box and Pan Brake, Bending Length (In.) 96Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

  • Category : Metal Forming Machines
Electrical Power Slip Roll,16 Ga,50 In
Hydraulic Shear,Steel,25-1/2 in.
Pneumatic Shear, 52 In
Jointer,Cast Iron,3 HP
  • JET
  • Jointer, Cast Iron, 3 HP Jointer,Cast Iron,3 HP
  • Item # 36VE24
  • Mfr. Model # 708476
  • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/8,HP 3,60 Hz,Table...More

  • Category : Jointers
Mill/Drill Machine,115/230V, 60Hz
  • JET
  • Mill/Drill Machine, 115/230V, 60Hz Mill/Drill Machine,115/230V, 60Hz
  • Item # 45PD01
  • Mfr. Model # 350401
  • Mill/Drill Machine, Swing 15-7/8 In., Motor HP 2, Motor Type TEFC - UL LISTED, 1 Phase, 115/230, 60 Hz, 150...More

  • Category : Milling and Drilling Machines
Planer,Cast Iron,5000 rpm,5 HP
  • JET
  • Planer, Cast Iron, 5000 rpm, 5 HP Planer,Cast Iron,5000 rpm,5 HP
  • Item # 36VE25
  • Mfr. Model # 708544
  • Planer,5000 rpm Speed,Motor HP 5,27 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

  • Category : Planers
Hydraulic Shear,Steel,52 in.
  • JET
  • Hydraulic Shear, Steel, 52 in. Hydraulic Shear,Steel,52 in.
  • Item # 36VE04
  • Mfr. Model # 756206
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 14, Cutting Flat (In.) 52, Cutting...More

  • Category : Mechanical Machining Shears
2 Motor HP Floor Drill Press w/Power Feed, 230
  • JET
  • 2 Motor HP Floor Drill Press w/Power Feed, 230 2 Motor HP Floor Drill Press w/Power Feed, 230
  • Item # 18F199
  • Mfr. Model # 354024
  • Floor Drill Press w/Power Feed, Drive Type Geared Head, Swing 20 In., Voltage 230, Motor HP 2, Chuck Size Not...More

  • Category : Drill Presses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More