Skip Content

Filter Results By

Power Tools

102 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Repl On/Off Switch,3 in,For JSG-6DC
Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

Arbor Press,1/2 Tons
  • JET
  • Arbor Press, 1/2 Tons Arbor Press,1/2 Tons
  • Item # 42W943
  • Mfr. Model # 333605
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-5/8, Max. Work Height (In.) 4-3/4, Ram Dimensions (In.) 3/4 x...More

Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

Planer/Jointer Combo,9000 rpm,13A
Drum Sander,11 Amps,104 lb.
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Arbor Press,2 Tons
  • JET
  • Arbor Press, 2 Tons Arbor Press,2 Tons
  • Item # 42W945
  • Mfr. Model # 333620
  • Arbor Press, Force in Tons 2, Swing (In.) 11-3/8, Max. Work Height (In.) 9, Ram Dimensions (In.) 1-1/4 x 13,...More

Foot Shear,16 Ga.
  • JET
  • Foot Shear, 16 Ga. Foot Shear,16 Ga.
  • Item # 18F222
  • Mfr. Model # 752652
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Gauge Type...More

Band Saw Rip Fence
  • JET
  • Band Saw Rip Fence Band Saw Rip Fence
  • Item # 3VRH7
  • Mfr. Model # 5782171
  • Band Saw Rip Fence, Size 6-1/2 x 6-3/5 x 26-1/2 In., For Use With for Contour Cutting, Straight Cutting and...More

  • JET
  • Cold Saw Cold Saw
  • Multiple product options available

    Multiple product options available

Planer/Jointer Combo,9000 rpm,13A
Mill Drill Machine, 2 HP
  • JET
  • Mill Drill Machine, 2 HP Mill Drill Machine, 2 HP
  • Item # 18F194
  • Mfr. Model # 350018
  • , Swing 15-7/8 In., Motor HP 2 HP, 1 Phase, 230 V, 150-3000 RPM, Chuck Size 1/2, Spindle Taper R-8, Spindle...More

Belt Sander,3/4 HP,115V,12A
  • JET
  • Belt Sander, 3/4 HP, 115V, 12A Belt Sander,3/4 HP,115V,12A
  • Item # 25CH40
  • Mfr. Model # 708597K
  • Belt Sander, 3/4 HP, Voltage 115, 12 Amps AC, Disc Dia. (In.) 9, Disc Speed (RPM) 1725, Belt Size (In.) 6 x...More

Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

Arbor Press,3 Tons
  • JET
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 42W946
  • Mfr. Model # 333630
  • Arbor Press, Force in Tons 3, Swing (In.) 10-3/4, Max. Work Height (In.) 12-1/2, Ram Hole Dia. x Depth (In.)...More

Box & Pan Brake Foot Clamp,50 In.
  • JET
  • Box & Pan Brake Foot Clamp, 50 In. Box & Pan Brake Foot Clamp,50 In.
  • Item # 18F203
  • Mfr. Model # 752127
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 50, Capacity of Mild Steel (Gauge) 14, Finger Width (In.)...More

Deluxe Band Saw,HP 1-1/4,115/230 V
  • JET
  • Deluxe Band Saw, HP 1-1/4,115/230 V Deluxe Band Saw,HP 1-1/4,115/230 V
  • Item # 42W932
  • Mfr. Model # 710116K
  • Deluxe Band Saw, Cutting Capacity Round 13-1/2 In., Voltage 115/230, 1-1/4 HP, Speeds 1500 to 3000 fpm, Miter...More

JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • JET
  • JDS-12B 12 IN BNCH DISC SNDR NO FLTR JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • Item # 42W969
  • Mfr. Model # 708433
  • Disc Sander, 1 HP, Voltage 115/230, 10/5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Belt Size (In.) -, Belt...More

Jointer Kit,1 HP,1/2 In
  • JET
  • Jointer Kit, 1 HP, 1/2 In Jointer Kit,1 HP,1/2 In
  • Item # 42W884
  • Mfr. Model # 708457DXK
  • Jointer Kit,Jointing Capacity (In.) 6-1/16,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,6.5...More

Oscillating Edge Sander,1-1/2 HP,115V
  • JET
  • Oscillating Edge Sander, 1-1/2 HP, 115V Oscillating Edge Sander,1-1/2 HP,115V
  • Item # 42W971
  • Mfr. Model # 708447
  • Oscillating Edge Sander, 1-1/2 HP, Voltage 115, 18/9 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 89, Belt...More

Mill/Drill Machine, 1 HP
  • JET
  • Mill/Drill Machine, 1 HP Mill/Drill Machine, 1 HP
  • Item # 18F193
  • Mfr. Model # 350017
  • , Swing 14-1/2 In., Motor HP 1 HP, 1 Phase, 115/230 V, 110-2,580 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More