Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

51 Results Found that Include 80 Products 

Results per page: 16 | 32 | 48
  • HITACHI
  • 18.0 Volt Cordless Drill/Driver
  • Cordless Drill/Driver, Chuck Size: 1/2", Max. Torque: 814 in. -lb., No Load RPM: 350 to 1600, Voltage: 18.0 and Varies by: Battery Included/Bare Tool

Hammer Drill,13-1/8 In.,4.9 lb.
  • HITACHI
  • Hammer Drill, 13-1/8 In., 4.9 lb.
  • Item # 19TA77
  • Mfr. Model # DV20VB2
  • Hammer Drill, Chuck Size 1/2 In., No Load RPM 0 to 1000/0 to 3000, Blows per Minute 0 to 13,000/0 to 39,000,...More

Belt Sander, 3 in. x 21 in., 9A
  • HITACHI
  • Belt Sander, 3 in. x 21 in., 9A
  • Item # 19TA21
  • Mfr. Model # SB8V2
  • Belt Sander, Belt Size (In.) 3 x 21, 820 to 1475 No Load SFPM, 9 Amps @ 120V, Lever Release Type, 9.0A, 1020W...More

  • HITACHI
  • Circular Saw
  • Multiple product options available

Reciprocating Saw,1-1/8 in.
  • HITACHI
  • Reciprocating Saw, 1-1/8 in.
  • Item # 19TA10
  • Mfr. Model # CR13V2
  • Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2800, Amps 17, Adjustable Shoe Yes,...More

Die Grinder, 2000 to  8300 RPM
  • HITACHI
  • Die Grinder, 2000 to 8300 RPM
  • Item # 19TA49
  • Mfr. Model # GP5V
  • Die Grinder, 4.7 Amps @ 120V, No Load RPM 2000 to 8300, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet Capacity...More

Cutoff Saw,12 In. Blade,1 In. Arbor
  • HITACHI
  • Cutoff Saw, 12 In. Blade, 1 In. Arbor
  • Item # 19TA27
  • Mfr. Model # CC12Y
  • Handheld Cutoff Saw, Voltage 120, Blade Dia. 12 In., Arbor Size 1 In., 5000 No Load RPM, 15 Amps, Cutting...More

  • HITACHI
  • Drill
  • Multiple product options available

Impact Wrench, 1/2 In Dr, 1900 RPM
  • HITACHI
  • Impact Wrench, 1/2 In Dr, 1900 RPM
  • Item # 19TA50
  • Mfr. Model # WR16SA
  • Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute 2100, Max. Torque (Ft.-Lb.) 270, Max. Torque...More

Planer, 17000 RPM
  • HITACHI
  • Planer, 17000 RPM
  • Item # 19TA22
  • Mfr. Model # P20ST
  • Planer, 5.5 Amps @ 120V, 17,000 No Load RPM, Dust Sealed Bearings, 5.5A Motor, Re-Sharpenable Blades,,...More

Sander Polisher,7 In,11V,0 to 3400 RPM
  • HITACHI
  • Sander Polisher, 7 In, 11V, 0 to 3400 RPM
  • Item # 19TA23
  • Mfr. Model # SP18VA(H)
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3400, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

SDS Max Rotary Hammer,8.4A @ 120V
  • HITACHI
  • SDS Max Rotary Hammer, 8.4A @ 120V
  • Item # 19TA82
  • Mfr. Model # DH38MS
  • SDS Max Rotary Hammer, Voltage 120, No Load RPM 0 to 510, Blows per Minute 0 to 2800, 8.4 Amps, Solid Bit...More

  • HITACHI
  • Miter Saw
  • Multiple product options available

Die Grinder, 29000 RPM
  • HITACHI
  • Die Grinder, 29000 RPM
  • Item # 19TA47
  • Mfr. Model # GP2S2
  • Die Grinder, 4.7 Amps @ 120V, No Load RPM 29,000, Wheel Dia. 1 In., Arbor Hole 1/4 In., Collet Capacity 1/4...More

Cordless Rotary Hammer Drill,Li-Ion,18V
  • HITACHI
  • Cordless Rotary Hammer Drill, Li-Ion, 18V
  • Item # 19TA67
  • Mfr. Model # DH18DSLP4
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS Plus, Stop Rotation Yes,...More

Spline Drive Rotary Hammer,9.2A @ 120V
  • HITACHI
  • Spline Drive Rotary Hammer, 9.2A @ 120V
  • Item # 19TA83
  • Mfr. Model # DH40FR
  • Spline Drive Rotary Hammer, Voltage 120, No Load RPM 240 to 480, Blows per Minute 1320 to 2650, 9.2 Amps,...More

  • HITACHI
  • 18.0 Volt Cordless Impact Wrench
  • Cordless Impact Wrench, Battery Type: Li-Ion, Drive Configuration: Straight, Drive Size: 1/2", Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Blows per Minute,...More

Hammer Drill14-63/64In,4.6 lb.,350to1600
  • HITACHI
  • Hammer Drill14-63/64In, 4.6 lb., 350to1600
  • Item # 19TA57
  • Mfr. Model # DV18DSDL
  • Cordless Drill/Driver Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., No Load RPM 350 to 1600, Max....More

Router,3-1/4 HP,15A
  • HITACHI
  • Router, 3-1/4 HP, 15A
  • Item # 19TA17
  • Mfr. Model # M12V2
  • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8000 to 22,000, Overall Depth (In.) 2-9/16, Tool Weight...More

Random Orbital Sander,5 In.
  • HITACHI
  • Random Orbital Sander, 5 In.
  • Item # 19TA20
  • Mfr. Model # SV13YA
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 2.4, Orbits per Minute 7000 to...More

Masonry Saw,Dry Cut,60 Hz,7/8 In.
  • HITACHI
  • Masonry Saw, Dry Cut, 60 Hz, 7/8 In.
  • Item # 19TA11
  • Mfr. Model # CM4SB2
  • Masonry Saw, Blade Dia. 4-3/8 In., Tool Length 8-1/8 In., Tool Weight 6.2 lb., Voltage 120, Includes 4 In....More

Nibbler,9-7/8 In. L,3.5 lb,16 Ga
  • HITACHI
  • Nibbler, 9-7/8 In. L, 3.5 lb, 16 Ga
  • Item # 19TA28
  • Mfr. Model # CN16SA
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 64, 3.5 Amps @ 120V, Min. Cut Radius...More

Drywall Screwdriver,0 to 6000 RPM,1/4
  • HITACHI
  • Drywall Screwdriver, 0 to 6000 RPM, 1/4
  • Item # 19TA51
  • Mfr. Model # W6VM
  • Clutch Standard, Speed Control VSR, Cord 24.6 ft., Bearings Dust Sealed, Drywall Screwdriver, Features 6.6A...More

Chop Saw,14 In. Blade,1 In. Arbor
  • HITACHI
  • Chop Saw, 14 In. Blade, 1 In. Arbor
  • Item # 19TA26
  • Mfr. Model # CC14SFS
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4000 No Load RPM, 15 Amps, Cutting Capacity 5...More

Demolition Hammer,1450 BPM,SDS Max
  • HITACHI
  • Demolition Hammer, 1450 BPM, SDS Max
  • Item # 19TA85
  • Mfr. Model # H55SC
  • Demolition Hammer, Amps @ 120V 10.4, Impact Energy (Ft.-Lb.) 11.8, Blows per Minute 1450, Drive System SDS...More

Results per page: 16 | 32 | 48