Skip Content

Filter Results By

Price
Shop By
Ratings

Power Tools

64 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cordless Screwdriver Kit,3.6 V
  • HITACHI
  • Cordless Screwdriver Kit, 3.6 VCordless Screwdriver Kit,3.6 V
  • Item # 36H232
  • Mfr. Model # DB3DL2
  • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

Cordless Tool Battery,12V,Li-Ion,1.5A/hr
Spline Shank Rotary Hammer,8.4A @ 120V
  • HITACHI
  • Spline Shank Rotary Hammer, 8.4A @ 120VSpline Shank Rotary Hammer,8.4A @ 120V
  • Item # 5YAX2
  • Mfr. Model # DH38YE2
  • Rotary Hammer, Spline, Voltage 120, No Load RPM 510, Blows per Minute 2800, 8.4 Amps, Solid Bit Capacity...More

  • HITACHI
  • Cordless Framing Nailer KitCordless Framing Nailer Kit
  • Multiple product options available

    Cordless Framing Nailer Kit, Battery Included, Voltage 7.2, Fastener Range 2" - 3-1/2", Magazine Angled, Magazine Loading Rear, Depth Control Adjustable, Battery...More

  • HITACHI Cordless DrillsHITACHI Cordless Drills
  • Multiple product options available

    Hitachi 2-speed cordless drills feature a 22-position clutch so you can choose the right amount of torque for your application. A bright LED helps you see your work when...More

SDS Max Demolition Hammer Kit,3000 BPM
  • HITACHI
  • SDS Max Demolition Hammer Kit, 3000 BPMSDS Max Demolition Hammer Kit,3000 BPM
  • Item # 2CYD7
  • Mfr. Model # H45MRY
  • SDS Max Demolition Hammer Kit, Amps @120V 8.3, Impact Energy 9.2 ft lb, Blows per Minute 3000, Drive System...More

Spline Drive Rotary Hammer,9.2A @ 120V
  • HITACHI
  • Spline Drive Rotary Hammer, 9.2A @ 120VSpline Drive Rotary Hammer,9.2A @ 120V
  • Item # 19TA83
  • Mfr. Model # DH40FR
  • Rotary Hammer, Spline, Voltage 120, No Load RPM 240 to 480, Blows per Minute 1320 to 2650, 9.2 Amps, Solid...More

  • HITACHI
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2", Battery Type Li-Ion and Handle Type Soft Grip; Varies by Battery Included/Bare Tool,...More

Concrete Nailer Kit,19/32 -1 9/16 In
  • HITACHI
  • Concrete Nailer Kit, 19/32 -1 9/16 InConcrete Nailer Kit,19/32 -1 9/16 In
  • Item # 3EYV2
  • Mfr. Model # NC40G
  • Cordless Concrete Nailer Kit, Battery Included, Voltage 7.2, Head Style Full Round, Fastener Range 19/32 In....More

Sander Polisher,7 In,11V,0 to 3400 RPM
  • HITACHI
  • Sander Polisher, 7 In, 11V, 0 to 3400 RPMSander Polisher,7 In,11V,0 to 3400 RPM
  • Item # 19TA23
  • Mfr. Model # SP18VA(H)
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3400, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

  • HITACHI
  • 18.0 Volt Battery Pack18.0 Volt Battery Pack
  • Multiple product options available

    Battery Pack, Battery Type Li-Ion, Features Overcharge and Over Discharge Protection and Charger Input Voltage 120VAC; Varies by Voltage, Battery Capacity and For Use...More

Sliding Compound Miter Saw,9.2A,31 lb.
  • HITACHI
  • Sliding Compound Miter Saw, 9.2A, 31 lb.Sliding Compound Miter Saw,9.2A,31 lb.
  • Item # 5YAX5
  • Mfr. Model # C8FSE
  • Sliding Compound Miter Saw, Blade Dia. 8-1/2 In., Slide Yes, No Load RPM 5500, Crosscut @ 45 Deg. H 2-9/16...More

Diamond Saw Blade,7-1/4 In Dia,4 TPI
  • HITACHI
  • Diamond Saw Blade, 7-1/4 In Dia, 4 TPIDiamond Saw Blade,7-1/4 In Dia,4 TPI
  • Item # 5YAX6
  • Mfr. Model # 18008
  • Fiber Cement Circular Saw Blade, Cutting Type Dry, Rim Type Continuous, Blade Dia. 7-1/4 In., Cutting Depth...More

Belt Sander, 3 in. x 21 in., 9A
  • HITACHI
  • Belt Sander, 3 in. x 21 in., 9ABelt Sander, 3 in. x 21 in., 9A
  • Item # 19TA21
  • Mfr. Model # SB8V2
  • Belt Sander, Belt Size (In.) 3 x 21, 820 to 1475 No Load SFPM, 9 Amps @ 120V, Lever Release Type, 9.0A, 1020W...More

Planer, 17000 RPM
  • HITACHI
  • Planer, 17000 RPMPlaner, 17000 RPM
  • Item # 19TA22
  • Mfr. Model # P20ST
  • Planer, 5.5 Amps @ 120V, 17,000 No Load RPM, Dust Sealed Bearings, 5.5A Motor, Re-Sharpenable Blades,,...More

Battery Pack,3.6V,Li-Ion,1.5A/hr.
  • HITACHI
  • Battery Pack, 3.6V, Li-Ion, 1.5A/hr.Battery Pack,3.6V,Li-Ion,1.5A/hr.
  • Item # 6HFY7
  • Mfr. Model # 326263
  • Battery Pack, Voltage 3.6, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Air Brad Nailer (6HFV7),...More

Chop Saw,14 In. Blade,1 In. Arbor
  • HITACHI
  • Chop Saw, 14 In. Blade, 1 In. ArborChop Saw,14 In. Blade,1 In. Arbor
  • Item # 19TA26
  • Mfr. Model # CC14SFS
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4000 No Load RPM, 15 Amps, Cutting Capacity 5...More

Cordless Hammer Drill,18V,4.6lb.
  • HITACHI
  • Cordless Hammer Drill, 18V, 4.6lb.Cordless Hammer Drill,18V,4.6lb.
  • Item # 19TA61
  • Mfr. Model # DV18DSDLP4
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., No Load RPM 350 to 1602,...More

  • HITACHI
  • Miter SawMiter Saw
  • Multiple product options available

    Multiple product options available

Cordless Die Grinder,12.0V
  • HITACHI
  • Cordless Die Grinder, 12.0VCordless Die Grinder,12.0V
  • Item # 22UM48
  • Mfr. Model # GP10DL
  • Cordless Die Grinder, Battery Included, Voltage 12.0, Battery Included 22UM60, Battery Pack Replacement...More

  • HITACHI
  • DrillDrill
  • Multiple product options available

    Multiple product options available

Nibbler,9-7/8 In. L,3.5 lb,16 Ga
  • HITACHI
  • Nibbler, 9-7/8 In. L, 3.5 lb, 16 GaNibbler,9-7/8 In. L,3.5 lb,16 Ga
  • Item # 19TA28
  • Mfr. Model # CN16SA
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 64, 3.5 Amps @ 120V, Min. Cut Radius...More

  • HITACHI
  • 18.0 Volt Cordless Impact Driver18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In., Handle Type: Pistol Grip, Clutch Style Impact. Varies by: Battery Included, No...More

Reciprocating Saw,1-1/8 in.
  • HITACHI
  • Reciprocating Saw, 1-1/8 in.Reciprocating Saw,1-1/8 in.
  • Item # 19TA10
  • Mfr. Model # CR13V2
  • Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2800, Amps 17, Adjustable Shoe Yes,...More

Random Orbital Sander,5 In.
  • HITACHI
  • Random Orbital Sander, 5 In.Random Orbital Sander,5 In.
  • Item # 19TA19
  • Mfr. Model # SV13YB
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 2, Orbits per Minute 12,000, Orbit...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More