Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

110 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drain Cleaning Machine,120VAC
  • WESTWARD
  • Drain Cleaning Machine, 120VAC Drain Cleaning Machine
  • Item # 22XP40
  • Mfr. Model # 22XP40
  • Drain Cleaning Machine, Drain Line I.D. Size Range 4 In. to 8 In., Max. Run 125 ft., HP 2/3, Operating Speed...More

Magnetic Drill Press,500/250 RPM,1.25 In
  • MILWAUKEE
  • Magnetic Drill Press, 500/250 RPM, 1.25 In Magnetic Drill Press,500/250 RPM,1.25 In
  • Item # 4A940
  • Mfr. Model # 4208-1
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3 MT Spindle Taper, 11.5 Amps, No Load RPM...More

Cordless Knockout Tool,18V,13-5/8 in. L
  • MILWAUKEE
  • Cordless Knockout Tool, 18V, 13-5/8 in. L Cordless Knockout Tool,18V,13-5/8 in. L
  • Item # 31AD90
  • Mfr. Model # 2676-23
  • Cordless Knockout Tool, Battery Included, Voltage 18V, Max. Operating Force 10 tons, Max. Capacity Mild Steel...More

Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • HUSQVARNA
  • Core Drill, Handheld Wet/Dry, 1.5 HP, 6 In Core Drill,Handheld Wet/Dry,1.5 HP,6 In
  • Item # 6PEV2
  • Mfr. Model # DM220
  • Handheld Wet/Dry Core Drill, Motor HP 1.5, Amps @ 120V 15, No Load RPM 950/2150/4500, Core Bit Cap Concrete...More

Punch Driver Kit,11 tons,14-1/2 in.L
  • GREENLEE TEXTRON
  • Punch Driver Kit, 11 tons, 14-1/2 in.L Punch Driver Kit,11 tons,14-1/2 in.L
  • Item # 38GU21
  • Mfr. Model # LS100L11A
  • Punch Driver Kit, Battery Included, Voltage 18V, Max. Operating Force 11 tons, Max. Capacity Mild Steel 10...More

Pipe Threading Machine,1/2 to 2 In
  • RIDGID
  • Pipe Threading Machine, 1/2 to 2 In Power Pipe Threading Machine
  • Item # 20KY54
  • Mfr. Model # 44923
  • Portable Pipe Threading Machine, Capacity 1/2 In. to 2 In., Reversing Yes, Overall Length 30 In., Overall...More

Breaker Hammer,1-1/8 In Hex,120V,15 Amps
  • BOSCH
  • Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps Breaker Hammer,1-1/8 In Hex,120V,15 Amps
  • Item # 6TXC1
  • Mfr. Model # BH2760VCB
  • Breaker Hammer, Amps @ 120V 15.0, Impact Energy (Ft.-Lb.) 35.0, Blows per Minute 1000, Drive System 1-1/8 In....More

Magnetic Drill Press,750/375 RPM,1.25 In
  • MILWAUKEE
  • Magnetic Drill Press, 750/375 RPM, 1.25 In Magnetic Drill Press,750/375 RPM,1.25 In
  • Item # 3TB70
  • Mfr. Model # 4209-1
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/4 In., 3 MT Spindle Taper, 11.5 Amps, No Load RPM...More

Tank Mixer,Gear Drive,3/4 HP,316 SS
  • DAYTON
  • Tank Mixer, Gear Drive, 3/4 HP, 316 SS Tank Mixer,Gear Drive,3/4 HP,316 SS
  • Item # 32V141
  • Mfr. Model # 32V141
  • Tank Mixer, Gear Drive, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 60, 3/4 HP, Motor 115 to 230V...More

Pneumatic Press,Range 400 Lbs,7 In Swing
  • DAYTON
  • Pneumatic Press, Range 400 Lbs, 7 In Swing Pneumatic Press,Range 400 Lbs,7 In Swing
  • Item # 4NHW5
  • Mfr. Model # 4NHW5
  • Pneumatic Press, Force in Tons 1/5, Force Range (Lbs.) 400, Swing (In.) 7, Table Work Surface (In.) 6 x...More

Mill/Drill,14 In,3/4HP,110V,115-2600 Sp
  • DAYTON
  • Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp Mill/Drill,14 In,3/4HP,110V,115-2600 Sp
  • Item # 2LKP8
  • Mfr. Model # 2LKP8
  • Mill/Drill Machine, Swing 16 In., Motor HP 3/4, 1 Phase, 115/230, 60 Hz, 115 to 2580 RPM, R8 Spindle, Spindle...More

Tank Mixer,Gear Drive,1/2 HP,316 SS
  • DAYTON
  • Tank Mixer, Gear Drive, 1/2 HP, 316 SS Tank Mixer,Gear Drive,1/2 HP,316 SS
  • Item # 32V140
  • Mfr. Model # 32V140
  • Tank Mixer, Gear Drive, Max. RPM 350, Shaft Dia. (In.) 3/4, Shaft Length (In.) 48, 1/2 HP, Motor 115 to 230V...More

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of To
  • MAKITA
  • Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 15 18.0 Volt Cordless Combination Kit
  • Item # 14F155
  • Mfr. Model # XT1500
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 15, Tools Included Circular Saw, Cut Off Tool, Hammer...More

Cordless Knockout Tool Kit,18.0V
Rebar Cutter Kit,12 Amps,1 In Cap
  • BN PRODUCTS USA
  • Rebar Cutter Kit, 12 Amps, 1 In Cap Rebar Cutter Kit,12 Amps,1 In Cap
  • Item # 10H744
  • Mfr. Model # DC-25X
  • Rebar Cutter, 12 Amps @ 120V, Max. Capacity (In.) 1, Blade Type Alloy Steel Cutting Blocks, Bearing Type...More

Handheld Coring Drill,15 A,120V,Cap 6 In
  • HUSQVARNA
  • Handheld Coring Drill, 15 A, 120V, Cap 6 In Handheld Coring Drill,15 A,120V,Cap 6 In
  • Item # 2LEA5
  • Mfr. Model # DM230
  • Handheld Coring Drill, Motor HP 2.3, 15 Amps @ 120 V, No Load RPM 2900, Core Bit Cap Concrete 6 In., Tool...More

Copper Cutting/Prep Machine,1/2 to 2 In
  • RIDGID
  • Copper Cutting/Prep Machine, 1/2 to 2 In Copper Cutting/Prep Machine,1/2 to 2 In
  • Item # 3FE66
  • Mfr. Model # 93492
  • Copper Cutting/Prep Machine, Capacity Tube and Fitting 1/2 In. to 2 In., 1/3 HP, Reversing No, Overall Length...More

Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Horiz./Vert. Band Saw,HP 3/4,115/230 V
  • JET
  • Horiz./Vert. Band Saw, HP 3/4,115/230 V Horizontal/Vertical Band Saw
  • Item # 18F209
  • Mfr. Model # 414459
  • Horizontal/Vertical Band Saw, Cutting Capacity Rectangle 7 In. x 10-7/8 In. or 2 In. x 12 In., Cutting...More

Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F022
  • Mfr. Model # 902002
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 7, Table Work Surface (In.) 6.5 x...More

Diamond Coring Rig,2.9 Hp,120  V,15 A,
  • HUSQVARNA
  • Diamond Coring Rig, 2.9 Hp, 120 V, 15 A, Diamond Coring Rig,2.9 Hp,120 V,15 A,
  • Item # 3RDN7
  • Mfr. Model # DMS 240
  • Diamond Coring Rig, Motor HP 2.9, Amps @ 120V 19.3, No Load RPM 185/455, Core Bit Cap Concrete 10 In, Base...More

1/2" Cordless Impact Wrench Kit, Voltage 14.4 Li-Ion,&
  • HUSKIE TOOLS
  • 1/2" Cordless Impact Wrench Kit, Voltage 14.4 Li-Ion, Battery Included 1/2" Cordless Impact Wrench Kit, Voltage 14.4 Li-Ion, Battery Included
  • Item # 24Z216
  • Mfr. Model # REC-SB
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 14.4, Drive Size 1/2 In.,...More

Breaker Hammer,15Amps,31-1/4 L
  • BOSCH
  • Breaker Hammer, 15Amps, 31-1/4 L Breaker Hammer,15Amps,31-1/4 L
  • Item # 19TR99
  • Mfr. Model # BH2760VC
  • Breaker Hammer, Amps @ 120V 15, Impact Energy (Ft.-Lb.) 49.5, Blows per Minute 2500, Drive System Electric...More

Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 In Cordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

Bench Grinder,12 In,13.4 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 13.4 FLA Bench Grinder,12 In,13.4 FLA
  • Item # 45J437
  • Mfr. Model # 67600
  • Bench Grinder, 1 HP, Voltage 115, 13.4 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc...More

Mill/Drill Machine, 1 HP
  • JET
  • Mill/Drill Machine, 1 HP Mill/Drill Machine, 1 HP
  • Item # 18F193
  • Mfr. Model # 350017
  • , Swing 14-1/2 In., Motor HP 1 HP, 1 Phase, 115/230 V, 110-2,580 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

Tile Saw,1.5 HP,Wet,137 lb.,115V
  • HUSQVARNA
  • Tile Saw, 1.5 HP, Wet, 137 lb., 115V Tile Saw
  • Item # 45RM31
  • Mfr. Model # 967285301
  • Tile Saw, Cutting Type Wet, Power Source Electric, Blade Dia. 10 In., Arbor Hole 1 In., HP 1.5, Full Load...More

Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

Power Feeder,Steel,18-5/64 in. W
  • POWERMATIC
  • Power Feeder, Steel, 18-5/64 in. W Power Feeder,Steel,18-5/64 in. W
  • Item # 45PD08
  • Mfr. Model # 1790807K
  • Power Feeder, Length 43-15/64 In., Width 18-5/64 In., Height 29-1/2 In., Thickness 9-53/64 In., Material...More

1 Motor HP Floor Drill Press, 115
  • OPTIMUM
  • 1 Motor HP Floor Drill Press, 115 Floor Drill Press
  • Item # 5TPP7
  • Mfr. Model # B28H
  • Floor Drill Press, Drive Type Belt, Swing 15-3/4 In., Voltage 115, Motor HP 1, Chuck Size 5/8 In., Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More