Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

295 Results Found that Include 377 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Horizontal Band Saw,HP 1,110 V
  • DAYTON
  • Horizontal Band Saw, HP 1,110 V Horizontal Band Saw
  • Item # 21C004
  • Mfr. Model # 21C004
  • Horizontal Band Saw, Cutting Capacity Rectangle 7 In. x 11-3/4 In., Cutting Capacity Round 7 In., Cutting...More

Magnetic Drill Press,120V
  • MILWAUKEE
  • Magnetic Drill Press, 120V Magnetic Drill Press,120V
  • Item # 3TY48
  • Mfr. Model # 4270-20
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

1-1/2 Motor HP Floor Drill Press, 120/240
  • DAYTON
  • 1-1/2 Motor HP Floor Drill Press, 120/240 Floor Drill Press
  • Item # 5PHC4
  • Mfr. Model # 5PHC4
  • Floor Drill Press, Swing 20 In., Voltage 120/240, Motor HP 1-1/2, Chuck Size 5/8 In., Number of Speeds 16,...More

Magnetic Drill Press,115V,9 Amps
  • HOUGEN
  • Magnetic Drill Press, 115V, 9 Amps Magnetic Drill Press,115V,9 Amps
  • Item # 39DA72
  • Mfr. Model # 0904101
  • Magnetic Drill Press, Voltage 115, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Power Cutter,Electric,Wet Cut
  • HUSQVARNA
  • Power Cutter, Electric, Wet Cut Power Cutter
  • Item # 3EHD2
  • Mfr. Model # K3000W
  • Power Cutter, Cutting Type Wet Cut, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 4-7/10 In., Max. RPM...More

1-1/2 Motor HP Floor Drill Press, 115/230
  • JET
  • 1-1/2 Motor HP Floor Drill Press, 115/230 Floor Drill Press
  • Item # 18F196
  • Mfr. Model # 354170
  • Floor Drill Press, Drive Type Belt, Swing 20 In., Voltage 115/230, Motor HP 1-1/2, Chuck Size 3/4 In., Number...More

Wet Coring Bit,10 In,14 In D,1 1/4-7
Drill Press,120V,35 lb.
  • DEWALT
  • Drill Press, 120V, 35 lb. Drill Press,120V,35 lb.
  • Item # 36TN84
  • Mfr. Model # DWE1622K
  • Drill Press, Voltage 120, Capacity Steel 2 In., 10 Amps, No Load RPM 300/450, Drill Travel 4 In., Drill Point...More

Vertical Band Saw,HP 3/4,115/230 V
  • DAYTON
  • Vertical Band Saw, HP 3/4,115/230 V Vertical Band Saw
  • Item # 21UN02
  • Mfr. Model # 21UN02
  • Vertical Band Saw, Cutting Capacity Rectangle 10 In. x 14-5/8 In., Cutting Capacity Round 10 In., Cutting...More

Welder,Blade,4.2 Kva
  • DAYTON
  • Welder, Blade, 4.2 Kva Welder,Blade,4.2 Kva
  • Item # 6A489
  • Mfr. Model # 6A489
  • Blade Welder, Power Rating 4.2 Kilo Volt Amp, Voltage Rating 240 Volts, Current Rating 20 Amps, Frequency 60...More

Heat Shrink Gun,Propane
  • GRAINGER APPROVED
  • Heat Shrink Gun, Propane Heat Shrink Gun
  • Item # 5URU8
  • Mfr. Model # 5URU8
  • Heat Shrink Gun, Power Source Propane, Temperature Range 600 Degrees to 1000 Degrees F, Temp. Settings...More

Pipe Threading Machine Stand, For Use With 5A191, 3RY43,&#x
Tool Balancer,35.2-46.3 lbs,6.5 ft,Nylon
  • PACKERS KROMER
  • Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon Tool Balancer
  • Item # 1ZDH6
  • Mfr. Model # 7230-6
  • Tool Balancer, Series 7230, For Tool Weighing 35 to 46 lb., Cable Length 6.5 ft., Ratchet Lock No, Reel...More

Hammer,Demolition
  • MILWAUKEE
  • Hammer, Demolition Hammer,Demolition
  • Item # 4YE52
  • Mfr. Model # 5337-21
  • Demolition Hammer, Volts 120, Amps 14.0, Impact Energy 19.9 ft lb, Blows per Minute 975 to 1950, Drive System...More

Circular Saw,16-5/16 In. Blde,2200 rpm
  • MAKITA
  • Circular Saw, 16-5/16 In. Blde, 2200 rpm Circular Saw
  • Item # 6RA89
  • Mfr. Model # 5402NA
  • Circular Saw, Blade Dia. 16-5/16 In., Blade Side Right, No Load RPM 2200, Arbor Size 1 In., Depth of Cut @ 90...More

Diamond Core Motor,10 In,400/950 RPM
Gas Power Cut Saw,14 In
  • MAKITA
  • Gas Power Cut Saw, 14 In Gas Power Cut Saw,14 In
  • Item # 45L119
  • Mfr. Model # EK7301X1
  • Gas Power Cut Saw, Cutting Type Wet/Dry Cut, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 4-13/16 In.,...More

Nibbler,10 Ga
  • MILWAUKEE
  • Nibbler, 10 Ga Nibbler,10 Ga
  • Item # 38D259
  • Mfr. Model # 6880
  • Nibbler, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, Amps @ 120V 4.0, Min. Cut Radius...More

Cordless Combination Kit, Voltage 36.0 Li-Ion, Number of To
  • DEWALT
  • Cordless Combination Kit, Voltage 36.0 Li-Ion, Number of Tools 4 Cordless Combination Kit, Voltage 36.0 Li-Ion, Number of Tools 4
  • Item # 2YA99
  • Mfr. Model # DCX6401
  • Cordless Combination Kit, Voltage 36.0, Number of Tools 4, Tools Included Circular Saw, Hammer Drill, Light,...More

Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 4 28.0 Volt Cordless Combination
  • Item # 4ZA95
  • Mfr. Model # 0928-29
  • Cordless Combination Kit, Voltage 28.0, Number of Tools 4, Tools Included Circular Saw, Hammer Drill, Light,...More

Battery Pack,4.0Ah,PK10
  • MILWAUKEE
  • Battery Pack, 4.0Ah, PK10 18.0 Volt Battery Pack
  • Item # 38XJ02
  • Mfr. Model # 48-11-1841
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Milwaukee...More

Universal NPT Threading Machine Die Head, 2-1/2 a 4&qu
  • RIDGID
  • Universal NPT Threading Machine Die Head, 2-1/2 a 4" Universal NPT Threading Machine Die Head, 2-1/2 a 4"
  • Item # 4CPE3
  • Mfr. Model # 26152
  • Threading Machine Die Head, Nominal Conduit/Pipe 2-1/2 a 4 In., For Use With Mfr. No. 1224/26092, Thread Type...More

Stand,Drill Press
  • MILWAUKEE
  • Stand, Drill Press Stand,Drill Press
  • Item # 6Z362
  • Mfr. Model # 4203
  • Magnetic Drill Press Stand, Length 11 Inches, Height 17 1/4 Inches, Width 4 1/4 Inches, Weight 49 Pounds,...More

Magnetic Drill Press Kit,Drill D 2 916
  • JANCY
  • Magnetic Drill Press Kit, Drill D 2 916 Magnetic Drill Press Kit,Drill D 2 916
  • Item # 4KYN6
  • Mfr. Model # USA101
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 11.5 Amps, No...More

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tool
  • DEWALT
  • Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 9 18.0 Volt Cordless Combination Kit
  • Item # 3HFW5
  • Mfr. Model # DCK955X
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 9, Tools Included Circular Saw, Cut Off Tool, Cut-Out...More

Magnetic Drill Press Kit,395 RPM
  • JANCY
  • Magnetic Drill Press Kit, 395 RPM Magnetic Drill Press Kit,395 RPM
  • Item # 4KYN8
  • Mfr. Model # 06920
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-5/8 In., 3/4 In. Weld-On Spindle Taper, 10.2 Amps, No...More

Demolition Hammer Kit,3/4 Hex,1620 BPM
  • DEWALT
  • Demolition Hammer Kit, 3/4 Hex, 1620 BPM Demolition Hammer Kit,3/4 Hex,1620 BPM
  • Item # 2NER5
  • Mfr. Model # D25941K
  • Demolition Hammer Kit, Amps @ 120V 15.0, Impact Energy (Ft.-Lb.) 22.0, Blows per Minute 1620, Drive System...More

Battery Pack,18V,3A/hr.,PK10
  • MAKITA
  • Battery Pack, 18V, 3A/hr., PK10 18.0 Volt Battery Pack
  • Item # 14F062
  • Mfr. Model # BL1830-10
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With Makita...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More