Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Power Tools

318 Results Found that Include 535 Products

SAVE ON POWER TOOLS

This is the place for power tool deals that deliver the quality equipment you need at a price you want. Check out the savings on some of our most popular power tools from top brands like DeWALT, Milwaukee and Makita. You’ll find power tool sale prices on hammer drills, angle grinders, reciprocating saws and much, much more!

Save Now Up to 30% off Select Bare tools
Up to
30% off
Cordless Tools
Cordless Tools
Up to
30% off
Cordless Drills
Cordless Drills
Up to
30% off
Cordless Impact Wrenches
Cordless Impact Wrenches
Up to
35% off
Drilling Accessories
Drilling Accessories
Up to
25% off
Select KENNEDY Tool Chests
Select KENNEDY Tool Chests
Results per page: 16 | 32 | 48
Battery Pack,18V,NiCd,2.2A/hr.,PK2
  • DEWALT
  • Battery Pack, 18V, NiCd, 2.2A/hr., PK218.0 Volt Battery Pack
  • Item # 6VEE3
  • Mfr. Model # DC9096-2
  • Battery Pack, Voltage 18.0, Battery Type NiCd, Battery Capacity 2.2Ah, For Use With Dewalt 18V Tools,...More

Rechargeable Worklight,LED,Plastic,20V
Cordless Cutoff Tool,Bare Tool,20.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T857
  • Mfr. Model # DCG412B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000...More

Battery Charger,Li-Ion,12 to 20V
  • DEWALT
  • Battery Charger, Li-Ion, 12 to 20VBattery Charger,Li-Ion,12 to 20V
  • Item # 30RV89
  • Mfr. Model # DCB102
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 2, Battery Capacity...More

Electricians Hole Saw Kit,10 Pc
  • MILWAUKEE
  • Electricians Hole Saw Kit, 10 PcElectricians Hole Saw Kit,10 Pc
  • Item # 3EJD7
  • Mfr. Model # 49-22-4095
  • Electricians Hole Saw Kit, Number of Pieces 10, Tooth Material High Speed Steel, Arbor Design Included, Range...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 18.0V18.0 Volt Cordless Cutoff Tool
  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500...More

Spade Bit,1-1/8 In
  • BOSCH
  • Spade Bit, 1-1/8 InSpade Bit,1-1/8 In
  • Item # 38C921
  • Mfr. Model # DSB1015
  • Spade Bit, Steel, Dia. (In.) 1-1/8, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Cordless Reciprocating Saw,17-1/2 In. L
  • DEWALT
  • Cordless Reciprocating Saw, 17-1/2 In. L18.0 Volt Cordless Reciprocating Saw
  • Item # 4YDZ4
  • Mfr. Model # DC385B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke...More

  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Compact Recip Saw Bare
  • DEWALT
  • Compact Recip Saw Bare20 Volt Cordless Reciprocating Saw
  • Item # 31AC41
  • Mfr. Model # DCS387B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 20, Cutting Action Linear cutting action, Length...More

Rotary Tool, 120 V, 1.2 A
  • DREMEL
  • Rotary Tool, 120 V, 1.2 ARotary Tool, 120 V, 1.2 A
  • Item # 14H446
  • Mfr. Model # 3000-1/24
  • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

Cordless Screwdriver Kit,12V,W/Add Bat
  • MILWAUKEE
  • Cordless Screwdriver Kit, 12V, W/Add BatCordless Screwdriver Kit,12V,W/Add Bat
  • Item # 7DF43
  • Mfr. Model # 7DF43
  • Cordless Screwdriver Kit,12V,W/Add Bat, Battery Included/Bare Tool Battery Included, Voltage 12.0, Chuck Size...More

  • MILWAUKEE Cordless DrillsMILWAUKEE Cordless Drills
  • Multiple product options available

    M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

Grinder Kit,Paddle,Bare Tool,4-1/2 In
  • MILWAUKEE
  • Grinder Kit, Paddle, Bare Tool, 4-1/2 In18.0 Volt Cordless Cutoff/Paddle Grinder
  • Item # 45L202
  • Mfr. Model # 2780-20
  • Cordless Cutoff/Paddle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 5 In.,...More

Cordless Reciprocating Saw,Li-Ion,20.0V
  • DEWALT
  • Cordless Reciprocating Saw, Li-Ion, 20.0V20.0 Volt Cordless Reciprocating Saw
  • Item # 24T859
  • Mfr. Model # DCS380B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Battery Type Li-Ion and Battery Included No; Varies by Drive Size, No Load...More

Cordless Ratchet Kit,12V,Li-Ion Battery
  • MILWAUKEE
  • Cordless Ratchet Kit, 12V, Li-Ion BatteryCordless Ratchet Kit,12V,Li-Ion Battery
  • Item # 7DX75
  • Mfr. Model # 2456-21 48-11-2420
  • Cordless Ratchet Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6,...More

Jobber Bit,1/8 In.,High Speed Steel
  • DEWALT
  • Jobber Bit, 1/8 In., High Speed SteelJobber Bit,1/8 In.,High Speed Steel
  • Item # 4LET7
  • Mfr. Model # DD5008
  • Impact Drill Bit, Heavy Duty, List Number -, Number of Pieces 1, Heavy Duty Grade, HSS, Black Oxide Finish,...More

Spade Bit,1-1/2 In
  • BOSCH
  • Spade Bit, 1-1/2 InSpade Bit,1-1/2 In
  • Item # 38C924
  • Mfr. Model # DSB1021
  • Spade Bit, Steel, Dia. (In.) 1-1/2, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

  • DEWALT
  • Bi-MetalBi-Metal
  • Multiple product options available

    Multiple product options available

Cordless Circular Saw,Bare Tool,20V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 20VCordless Circular Saw,Bare Tool,20V
  • Item # 24T860
  • Mfr. Model # DCS391B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 20.0, Blade Dia. 6-1/2 In.,...More

Jobber Bit,5/32 In.,High Speed Steel
  • DEWALT
  • Jobber Bit, 5/32 In., High Speed SteelJobber Bit,5/32 In.,High Speed Steel
  • Item # 4LEU2
  • Mfr. Model # DD5010
  • Impact Drill Bit, Heavy Duty, List Number -, Number of Pieces 1, Heavy Duty Grade, HSS, Black Oxide Finish,...More

  • MAKITA
  • 18.0 Volt Cordless Circular Saw18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Arbor Hole 5/8", Battery Included No, Battery Type Li-Ion and Includes Tool Only;...More

Impact Drill Bit Set,1/4Hex,10 Pc
  • DEWALT
  • Impact Drill Bit Set, 1/4Hex, 10 PcImpact Drill Bit Set,1/4Hex,10 Pc
  • Item # 4LEX3
  • Mfr. Model # DD5060
  • Impact Jobber Drill Bit Set, Number of Pieces 10, Sizes (2) 1/8 In., (1) 9/64 In., 5/32 In., 11/64 In., 3/16...More

Results per page: 16 | 32 | 48