Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

94 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Manual Pipe Threader,1/2" to 2" Capacity
1 Motor HP Floor Drill Press, 120
  • TM

    Grainger Choice

  • WESTWARD
  • 1 Motor HP Floor Drill Press, 120 Floor Drill Press
  • Item # 1KEN7
  • Mfr. Model # 1KEN7
  • Floor Drill Press, Drive Type Belt, Swing 20 In., Voltage 120, Motor HP 1, Chuck Size 3/4 In., Number of...More

  • Category : Drill Presses
  • PACKERS KROMER
  • Tool Balancer Tool Balancer
  • Multiple product options available

    Tool Balancer and Ratchet Lock No; Varies by Series, For Tool Weighing, Cable Length, Reel Weight, Overall Height, Overall Width and Overall Depth

  • Category : Tool Balancers
Tank Mixer,Direct Drive,1 HP,316 SS
  • TM

    Grainger Choice

  • DAYTON
  • Tank Mixer, Direct Drive, 1 HP, 316 SS Tank Mixer,Direct Drive,1 HP,316 SS
  • Item # 32V127
  • Mfr. Model # 32V127
  • Tank Mixer, Direct Drive, Max. RPM 2000, Shaft Dia. (In.) 5/8, Shaft Length (In.) 36, 1 HP, 316 Stainless...More

  • Category : Drum Mixers
Rotary Hammer,SDS,36V,10-1/2 in. L
  • DEWALT
  • Rotary Hammer, SDS, 36V, 10-1/2 in. L Rotary Hammer,SDS,36V,10-1/2 in. L
  • Item # 30RV90
  • Mfr. Model # DCH363KL
  • Rotary Hammer, Battery Included, Voltage 36.0, Chuck Type SDS, Cordless Tool Battery Type Li-Ion, Battery...More

  • Category : Cordless Rotary Hammer Drills
SDS Max Rotary Hammer,14A @ 120V,450 rpm
  • MILWAUKEE
  • SDS Max Rotary Hammer, 14A @ 120V, 450 rpm Rotary Hammer
  • Item # 38D239
  • Mfr. Model # 5426-21
  • Rotary Hammer, SDS Max, Voltage 120, No Load RPM 350 to 450, Blows per Minute 2200 to 2840, 14 Amps, Solid...More

  • Category : Rotary Hammers
Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • BOSCH
  • Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr Contractor Table Saw
  • Item # 2LDT4
  • Mfr. Model # 4100-09
  • Contractor Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 4, Amps 15.0, No Load RPM 3650, Blade...More

  • Category : Table Saws
Handheld Cutoff Saw,14In Blade,1In Arbor
  • MILWAUKEE
  • Handheld Cutoff Saw, 14In Blade, 1In Arbor Handheld Cutoff Saw,14In Blade,1In Arbor
  • Item # 1XHH8
  • Mfr. Model # 6185-20
  • Handheld Cutoff Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4600 No Load RPM, 4.8 HP, 15 Amps,...More

  • Category : Chop Saws and Cut-Off Machines
1-1/4" Electric Drill, 10.0 Amps, Spade Handle Style,&
Annular Cutter Set TiN,2 In Cut D,11 Pc
Cordless Band Saw,18.0V
  • MILWAUKEE
  • Cordless Band Saw, 18.0V 18.0 Volt Cordless Band Saw
  • Item # 7DU31
  • Mfr. Model # 2729-22 & 48-11-1840
  • Cordless Band Saw, Battery Included, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement...More

  • Category : Cordless Band Saws
Vertical Band Saw,HP 3/4,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Vertical Band Saw, HP 3/4,120 V Vertical Band Saw
  • Item # 49G987
  • Mfr. Model # 49G987
  • Vertical Band Saw, Cutting Capacity Rectangle 7 In. x 12 In., Cutting Capacity Round 7 In., Cutting Capacity...More

  • Category : Band Saws
Cordless Pencil Vibrator Kit, Voltage 18.0 NiCd, Battery In
Large Coring Rig Drill Base
  • MILWAUKEE
  • Large Coring Rig Drill Base Large Coring Rig Drill Base
  • Item # 38D747
  • Mfr. Model # 4120
  • Large Coring Rig Drill Base, Column Dia. (In.) 2-1/2, Column Height (In.) 43-1/2, Tool Weight (Lb.) 75, Cast...More

  • Category : Coring Rig
5" Concrete Planer, 10,000 No Load RPM, 10 Amps &
  • MAKITA
  • 5" Concrete Planer, 10,000 No Load RPM, 10 Amps @ 120V, Trigger Switch Type Concrete Planer
  • Item # 14F175
  • Mfr. Model # PC5001C
  • Concrete Planer, Surface Size 5 In., No Load RPM 10,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11,...More

  • Category : Concrete and Masonry Grinders
3/4 Motor HP Bench Drill Press, 115/230
  • JET
  • 3/4 Motor HP Bench Drill Press, 115/230 Bench Drill Press
  • Item # 3WRP4
  • Mfr. Model # 354401
  • Bench Drill Press, Drive Type Belt, Swing 15 In., Voltage 115/230, Motor HP 3/4, Chuck Size 5/8 In., Number...More

  • Category : Drill Presses
Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F018
  • Mfr. Model # 901006
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 7, Table Work Surface (In.) 5.5 x...More

  • Category : Arbor Presses
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 8 12.0 Volt Cordless Combination Kit
  • Item # 7DX81
  • Mfr. Model # 2495-28 48-11-2440
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 8, Tools Included (2) Drills, Impact Driver, Light,...More

  • Category : Cordless Combination Kits
Roofing Heat Gun Kit,80 to 1250F,14.6A
  • STEINEL
  • Roofing Heat Gun Kit, 80 to 1250F, 14.6A Roofing Heat Gun Kit,80 to 1250F,14.6A
  • Item # 5KNP2
  • Mfr. Model # HAWK Roofing Kit
  • Roofing Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F,...More

  • Category : Heat Guns
Table Saw,120V,36 in. Cut. Rip Right
  • JET
  • Table Saw, 120V, 36 in. Cut. Rip Right Table Saw
  • Item # 45PD02
  • Mfr. Model # 707000
  • Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 4-1/2, Amps 15.0, No Load RPM 4000, Blade...More

  • Category : Table Saws
Slip Roll, 36 In, 22 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 36 In, 22 Ga. Slip Roll, 36 In, 22 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Cordless Impact Driver Kit,5.0Ah,Add Bat
  • MILWAUKEE
  • Cordless Impact Driver Kit, 5.0Ah, Add Bat 18.0 Volt Cordless Impact Driver
  • Item # 42LC09
  • Mfr. Model # 2757-22 48-11-1852
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In....More

  • Category : Cordless Impact Drivers
Cordless Combo Kit, Voltage 36.0 Li-Ion, Number of Tools&#x
  • MILWAUKEE
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0 and Battery Type Li-Ion; Varies by Drive Size, No Load RPM, Blows per Minute,...More

  • Category : Cordless Impact Wrenches
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

  • Category : Cordless Combination Kits
1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0,&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More