Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

160 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/2" Cordless Hammer Drill/Driver Kit, Voltage 18.0,&#
  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Cordless Imp Wrench Kit,1/2in.,18V Bat
  • MAKITA
  • Cordless Imp Wrench Kit, 1/2in., 18V Bat 18.0 Volt Cordless Impact Wrench
  • Item # 41NA82
  • Mfr. Model # XWT04M/BL1840
  • Cordless Impact Wrench Kit, Battery Included, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2 In.,...More

Miter Saw,12 In Blade Dia.,30-1/2 In. W
  • DEWALT
  • Miter Saw, 12 In Blade Dia., 30-1/2 In. W Compound Miter Saw
  • Item # 10D912
  • Mfr. Model # DWS780
  • Compound Miter Saw, Blade Dia. 12 In., Slide Yes, Bevel Double, No Load RPM 3800, 15.0 Amps, Crosscut @ 45...More

Magnetic Drill Press Kit,Drill D 4 3/8
  • JANCY
  • Magnetic Drill Press Kit, Drill D 4 3/8 Magnetic Drill Press Kit,Drill D 4 3/8
  • Item # 4KYN7
  • Mfr. Model # USA200
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-3/8 In., 3/4 In. Weld-On Spindle Taper, 11.5 Amps, No...More

Dust Collection Kit, For Use With Mfr. No. 6480-20
  • HUBBELL
  • Tool Balancer Tool Balancer
  • Multiple product options available

    Tool Balancer, Series H, Ratchet Lock No, Housing Material Die Cast Aluminum, Cable Material Steel, Lock Mechanism Manual, Tension Adjustment No, Tapered Drum Tool...More

Cordless Rotary Hammer Kit,15 In. L
  • BOSCH
  • Cordless Rotary Hammer Kit, 15 In. L 36.0 Volt Cordless Rotary Hammer Drill
  • Item # 4WLJ2
  • Mfr. Model # 11536VSR
  • Cordless Rotary Hammer Drill Kit, Battery Included, Voltage 36.0, Chuck Type SDS Plus, Cordless Tool Battery...More

Shrinker/Stretcher,18 Gauge with Stand
Welder,Blade,1.2 Kva
  • DAYTON
  • Welder, Blade, 1.2 Kva Welder,Blade,1.2 Kva
  • Item # 4TJ96
  • Mfr. Model # 4TJ96
  • Blade Welder, Power Rating 1.2 Kilo Volt Amp, Voltage Rating 110 Volts, Current Rating 8 Amps, Frequency 60...More

Press,Arbor,4 Ton
  • DAYTON
  • Press, Arbor, 4 Ton Press,Arbor,4 Ton
  • Item # 5Z077
  • Mfr. Model # 5Z077
  • Arbor Press, Force in Tons 4, Swing (In.) 16-3/4 In., Table Work Surface (In.) 10 x 10-1/4 In., Anvil Dia....More

1 Motor HP Floor Drill Press, 120
  • WESTWARD
  • 1 Motor HP Floor Drill Press, 120 Floor Drill Press
  • Item # 1KEN7
  • Mfr. Model # 1KEN7
  • Floor Drill Press, Drive Type Belt, Swing 20 In., Voltage 120, Motor HP 1, Chuck Size 3/4 In., Number of...More

Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • DAYTON
  • Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • Item # 4KXD1
  • Mfr. Model # 4KXD1
  • Contractor Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 1-1/2, Amps AC 15/7.5, No Load RPM...More

Drum Mixer,Closed Drum,1/2 HP,316 SS
  • DAYTON
  • Drum Mixer, Closed Drum, 1/2 HP, 316 SS Drum Mixer,Closed Drum,1/2 HP,316 SS
  • Item # 32V136
  • Mfr. Model # 32V136
  • Drum Mixer, Bung Entering, Max. RPM 1725, Shaft Dia. (In.) 5/8, Shaft Length (In.) 29, 1/2 HP, Motor 115 to...More

Drum Mixer,1/2 HP,316 SS
  • DAYTON
  • Drum Mixer, 1/2 HP, 316 SS Drum Mixer,1/2 HP,316 SS
  • Item # 32V123
  • Mfr. Model # 32V123
  • Drum Mixer, Bung Entering, Max. RPM 2000, Shaft Dia. (In.) 5/8, Shaft Length (In.) 32, 1/2 HP, 316 Stainless...More

Demolition Hammer,SDS Max
  • MILWAUKEE
  • Demolition Hammer, SDS Max Demolition Hammer,SDS Max
  • Item # 38D240
  • Mfr. Model # 5446-21
  • Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 8.8, Blows per Minute 2200/2840Features 14 AMP...More

Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 3 28.0 Volt Cordless Combination
  • Item # 1CVH9
  • Mfr. Model # 0928-23
  • Cordless Combination Kit, Voltage 28.0, Number of Tools 3, Tools Included Hammer Drill, Light, Reciprocating...More

Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 8 12.0 Volt Cordless Combination Kit
  • Item # 23Y583
  • Mfr. Model # 2495-28
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 8, Tools Included (2) Drills, Impact Driver, Light,...More

Magnetic Drill Press Motor,11.5A,RPM 350
Portable Planer,2 HP,13 In W,6 In T,15A
  • DEWALT
  • Portable Planer, 2 HP, 13 In W, 6 In T, 15A Portable Planer,2 HP,13 In W,6 In T,15A
  • Item # 1EZ32
  • Mfr. Model # DW735
  • Portable Thickness Planer,2 Speed,Motor HP 2,15 Amps,Cutting Width (In.) 13,Cutting Thickness (In.) 6,Depth...More

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tool
  • DEWALT
  • Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 6 18.0 Volt Cordless Combination Kit
  • Item # 3HFW7
  • Mfr. Model # DCK655X
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 6, Tools Included Circular Saw, Cut Off Tool, Hammer...More

Sharpening System,10 In,115V
  • TORMEK
  • Sharpening System, 10 In, 115V Sharpening System,10 In,115V
  • Item # 5YNL0
  • Mfr. Model # TOR-T7
  • Sharpening System,No Load RPM 0, Wheel Dia. 10 x 2 In., Arbor Hole 1 In.N/A Handle Design, N/A Light, Y...More

SDS Max Rotary Hammer,14A @ 120V,450 rpm
  • MILWAUKEE
  • SDS Max Rotary Hammer, 14A @ 120V, 450 rpm Rotary Hammer
  • Item # 38D239
  • Mfr. Model # 5426-21
  • Rotary Hammer, SDS Max, Voltage 120, No Load RPM 350 to 450, Blows per Minute 2200 to 2840, 14 Amps, Solid...More

Universal NPT Threading Machine Die Head, 1/4 to 2&quo
  • RIDGID
  • Universal NPT Threading Machine Die Head, 1/4 to 2" Universal NPT Threading Machine Die Head, 1/4 to 2"
  • Item # 4CW40
  • Mfr. Model # 26132
  • Threading Machine Die Head, Nominal Conduit/Pipe 1/4 to 2 In., For Use With 4CW39 Pipe Threading Machine,...More

Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 In Combination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Microtool Kit w/ 12mm Jaw,110V
  • GREENLEE
  • Microtool Kit w/ 12mm Jaw, 110V Microtool Kit w/ 12mm Jaw,110V
  • Item # 36CG21
  • Mfr. Model # EK50ML12011
  • Microtool Kit w/ 12mm Jaw, Battery Type Li-Ion, Crimping Force 1.53 tons, Voltage 110, Includes (1) Li-Ion...More

Quick Action Tool Holder Kit, 8 to 11 In
4" x 4" Cordless Burnisher Kit, Voltage 18.0 Li-I
  • METABO
  • 4" x 4" Cordless Burnisher Kit, Voltage 18.0 Li-Ion, Battery Included Cordless Burnishers and Scarifiers
  • Item # 28CP35
  • Mfr. Model # S18 LTX 115 5.2
  • Cordless Burnisher Kit, Battery Included, Voltage 18.0, Size 4 In. x 4 In., Lock-off No, Lock-on Yes, 3000 No...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More