Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

670 Results Found that Include 698 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Switch
  • DAYTON
  • Switch Switch
  • Item # 31DP22
  • Mfr. Model # 9608066.01
  • Switch, For Use With Grainger Item Number 2LKR5, 2LKR6, 2LKR7, 2LKR8, 2LKR9, 2LKT2, 2LKU5, 3NYA6, 3NYA7, Fits...More

Drill Press Guard,1-3/4 to 3-1/2 Quill
Belt/Disc Sander,1/3 HP,120V
  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

Agitator Air Mixer,Size 55 Gallon
  • DAYTON
  • Agitator Air Mixer, Size 55 Gallon Agitator Air Mixer,Size 55 Gallon
  • Item # 32V132
  • Mfr. Model # 32V132
  • Agitator Air Mixer,Material, 50 to 80 psiMax. RPM 1000, Shaft Dia. (In.) 1/2, Shaft Length (In.) 321/2 HP316...More

Electric Engraver,3600 to 7200 SPM
  • DAYTON
  • Electric Engraver, 3600 to 7200 SPM Electric Engraver,3600 to 7200 SPM
  • Item # 12T034
  • Mfr. Model # 12T034
  • Engraver, Strokes per Minute 3600 and 7200, 2 Speed Switch, Engraves Most Surfaces, Dial Yes, Yes Soft Grip,...More

Tread Band
Press,Arbor,1/2 Ton
  • DAYTON
  • Press, Arbor, 1/2 Ton Press,Arbor,1/2 Ton
  • Item # 4TJ92
  • Mfr. Model # 4TJ92
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-1/2 In., Table Work Surface (In.) 4 x 4 In., Anvil Dia. Work...More

Bench Plate Shear,12 In,1/2 In Dia
  • DAYTON
  • Bench Plate Shear, 12 In, 1/2 In Dia Bench Plate Shear,12 In,1/2 In Dia
  • Item # 13W871
  • Mfr. Model # 13W871
  • Bench Plate Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 12 x 1/4, Cutting...More

Disc Sander,Cast Aluminum Table,1/3 HP
  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Switch, Paddle, 2 Poles
  • DAYTON
  • Switch, Paddle, 2 Poles Switch, Paddle, 2 Poles
  • Item # 35DU58
  • Mfr. Model # 16080.00
  • Switch, Paddle, 2 Poles, For Use With Grainger Item Number 1FYV6, 1FYV7, For Use With Mfr. Model Number...More

Motor with Key
Plate Shear, 8 In
  • DAYTON
  • Plate Shear, 8 In Plate Shear, 8 In
  • Item # 13W879
  • Mfr. Model # 13W879
  • Plate Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 1/4, Cutting Capacity...More

Shaft Arbor,1/2-20rh
  • DAYTON
  • Shaft Arbor, 1/2-20rh Shaft Arbor,1/2-20rh
  • Item # 3ZN17
  • Mfr. Model # 3ZN17
  • Fractional HP Motor Shaft Arbor, Thread 1/2-20RH, Maximum Wheel Width 1-1/16 Inches, Overall Length 3 1/2...More

Combination Belt and Bench Grinder,120V
  • DAYTON
  • Combination Belt and Bench Grinder, 120V Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

Shaft Arbor,3/8-24rh
  • DAYTON
  • Shaft Arbor, 3/8-24rh Shaft Arbor,3/8-24rh
  • Item # 3ZN05
  • Mfr. Model # 3ZN05
  • Fractional HP Motor Shaft Arbor, Thread 3/8-24RH, Maximum Wheel Width 1/2 Inch, Overall Length 2 Inches,...More

Stop Collar Set
Disc Sander,Cast Iron Table,3/4 HP
  • DAYTON
  • Disc Sander, Cast Iron Table, 3/4 HP Disc Sander,Cast Iron Table,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

Laboratory Drum Mixer,1/20 HP,316 SS
  • DAYTON
  • Laboratory Drum Mixer, 1/20 HP, 316 SS Laboratory Drum Mixer,1/20 HP,316 SS
  • Item # 32V142
  • Mfr. Model # 32V142
  • Laboratory Mixer, EconomyMax. RPM 1700, Shaft Dia. (In.) 5/16, Shaft Length (In.) 301/20 HP, Motor 115V...More

Rotary Machine, 22 ga, 2 In
  • DAYTON
  • Rotary Machine, 22 ga, 2 In Rotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

Stand,Arbor Press
  • DAYTON
  • Stand, Arbor Press Stand,Arbor Press
  • Item # 1UH15
  • Mfr. Model # 1UH15
  • Optional Floor Stand, Anvil Dia. Work Area (In.) 22 1/4, Height (In.) 35.8125, Width (In.) 11.8, Depth (In.)...More

Rotary Tool Kit,2LKU6,1.1 A
  • DAYTON
  • Rotary Tool Kit, 2LKU6,1.1 A Rotary Tool Kit,2LKU6,1.1 A
  • Item # 21C005
  • Mfr. Model # 21C005
  • Rotary Tool Kit, RPM from 3000 to 30000, 1.1 Amps @ 120V, Rocker On/Off Switch, For Use With All Rotary Tool...More

Replacement Carbide Engraver Bit,2 Pcs
Disc Sander,12 In,3/4HP,120V,7A
  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • DAYTON
  • Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • Item # 4KXD1
  • Mfr. Model # 4KXD1
  • Contractor Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 1-1/2, Amps AC 15/7.5, No Load RPM...More

Open Drum Mixer,1/4 HP,316 SS
  • DAYTON
  • Open Drum Mixer, 1/4 HP, 316 SS Open Drum Mixer,1/4 HP,316 SS
  • Item # 32V133
  • Mfr. Model # 32V133
  • Open Drum Mixer, Economy, Max. RPM 1750, Shaft Dia. (In.) 1/2, Shaft Length (In.) 32, 1/4 HP, Motor 115 to...More

Drum Mixer,1/4 to 1/2 HP,316 SS
Drill Press Guard,1-3/4 to 3-1/2 Quill
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More