Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

382 Results Found that Include 431 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MASTER APPLIANCE
  • Heat Gun Heat Gun
  • Multiple product options available

    Multiple product options available

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A502
  • Mfr. Model # HAS-041K
  • Heat Gun Element KitTemp. Range (F) 300 to 500For Use With 4Z714, Includes Element, Mica Insulation,...More

Replacement Part Kit,Use w/4Z714,4Z715
Ultratane Butane Fuel,3-3/4 oz,PK4
Cordset with Connector
  • MASTER APPLIANCE
  • Cordset with Connector Cordset with Connector
  • Item # 25WC32
  • Mfr. Model # 35029
  • Cordset with Connector, For Use With Grainger Item Number 3KH79, 6NE91, 6NE97, For Use With Mfr. Model Number...More

Heat Gun Storage Case
  • MASTER APPLIANCE
  • Heat Gun Storage Case Heat Gun Storage Case
  • Item # 33M693
  • Mfr. Model # 35351
  • Proheat Heat Gun Storage Case, Storage Case, Store Heat Gun and Accessories, For Use With 3KH79, 6NE97,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A503
  • Mfr. Model # HAS-011K
  • Heat Gun Element KitTemp. Range (F) 500 to 750For Use With 4Z715, 1YMJ7, Includes Element, Mica Insulation,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 1A504
  • Mfr. Model # HAS-015K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With HG-751A, Includes Element, Mica Insulation,...More

Switch
  • MASTER APPLIANCE
  • Switch Switch
  • Item # 25VZ64
  • Mfr. Model # 845
  • Switch, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, 5PYR0, 5PYR1, For Use With Mfr. Model...More

Thermal Fuse and Shrink Sleeve
  • MASTER APPLIANCE
  • Thermal Fuse and Shrink Sleeve Thermal Fuse and Shrink Sleeve
  • Item # 25VZ67
  • Mfr. Model # 50927
  • Thermal Fuse and Shrink Sleeve, For Use With Grainger Item Number 4Z717, 4Z718, 1YMJ9, 5PYR2, 5PYR0, 5PYR1,...More

Heat Gun Element Kit
  • MASTER APPLIANCE
  • Heat Gun Element Kit Heat Gun Element Kit
  • Item # 2A443
  • Mfr. Model # HAS-043K
  • Heat Gun Element KitTemp. Range (F) 750 to 1000For Use With 4Z716, 3KH80, 1YML7, Includes Element, Mica...More

Plastic Welding Kit,130 to 1000F,11A
  • MASTER APPLIANCE
  • Plastic Welding Kit, 130 to 1000F, 11A Plastic Welding Kit,130 to 1000F,11A
  • Item # 5PYL9
  • Mfr. Model # PH-1400WK
  • Plastic Welding Kit, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 1000 Degrees F,...More

Heat Shrink Gun Kit,650F,2A,3.8 cfm
  • MASTER APPLIANCE
  • Heat Shrink Gun Kit, 650F, 2A, 3.8 cfm Heat Shrink Gun Kit,650F,2A,3.8 cfm
  • Item # 5PYR3
  • Mfr. Model # 10009
  • Heat Shrink Gun Kit, Power Source Electric, Voltage 220, Temperature Range 650 Degrees F, Watts 450, Amps AC...More

Attachment,Heat Gun
  • MASTER APPLIANCE
  • Attachment, Heat Gun Attachment,Heat Gun
  • Item # 6NE98
  • Mfr. Model # 35292
  • Heat Gun Attachment, Specialty Connector, For Terminating Tubing and Specialty Connectors, For Use With 3KH79...More

Heat Gun Attachment Kit,For 3KH79,6NE89
  • MASTER APPLIANCE
  • Heat Gun Attachment Kit, For 3KH79,6NE89 Heat Gun Attachment Kit,For 3KH79,6NE89
  • Item # 1YML6
  • Mfr. Model # 35309
  • Heat Gun Attachment Kit, For Terminating Tubing and Specialty Connectors, Heat Temperature Sensitive...More

Taper Needle Tip 0.5mm dia.
  • MASTER APPLIANCE
  • Taper Needle Tip 0.5mm dia. Taper Needle Tip 0.5mm dia.
  • Item # 25WC10
  • Mfr. Model # 70-01-05
  • Taper Needle Tip 0.5mm dia., For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1, 6NE95,...More

Nozzle Screw,PK3
  • MASTER APPLIANCE
  • Nozzle Screw, PK3 Nozzle Screw,PK3
  • Item # 25VZ87
  • Mfr. Model # SRW-349K
  • Nozzle Screw, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7,...More

Barrier
  • MASTER APPLIANCE
  • Barrier Barrier
  • Item # 25VZ92
  • Mfr. Model # INN-101
  • Barrier, For Use With Grainger Item Number 5PYN3, 5PYN4, 5PYN6, 5PYN5, 4Z714, 1UNH8, 5PYN8, 5PYN7, 4Z715,...More

Heating Element
  • MASTER APPLIANCE
  • Heating Element Heating Element
  • Item # 25WA93
  • Mfr. Model # 815
  • Heating Element, For Use With Grainger Item Number 5PYR0, For Use With Mfr. Model Number AH-301, Fits Brand...More

Chisel Tip 2.4mm dia.
  • MASTER APPLIANCE
  • Chisel Tip 2.4mm dia. Chisel Tip 2.4mm dia.
  • Item # 25WC57
  • Mfr. Model # 91-01-02
  • Chisel Tip 2.4mm dia., For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model Number...More

Taper Needle Tip 1mm dia.
  • MASTER APPLIANCE
  • Taper Needle Tip 1mm dia. Taper Needle Tip 1mm dia.
  • Item # 25WA40
  • Mfr. Model # 70-01-01
  • Taper Needle Tip 1mm dia., For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1, 6NE95,...More

Heat Gun Attachment,Pinpoint Heat,3/8 In
Tip Kit
  • MASTER APPLIANCE
  • Tip Kit Tip Kit
  • Item # 25WC43
  • Mfr. Model # 20260
  • Tip Kit, For Use With Grainger Item Number 1YMK3, 1YMK2, 3W772, 5HD27, 1YMK1, 6NE95, 5PYT0,, For Use With...More

Needle Tip 1mm dia.
  • MASTER APPLIANCE
  • Needle Tip 1mm dia. Needle Tip 1mm dia.
  • Item # 25WC47
  • Mfr. Model # 91-01-01
  • Needle Tip 1mm dia., For Use With Grainger Item Number 6NE96, 5HD30, 5PYR9, For Use With Mfr. Model Number...More

Heat Gun Attachment,Bench Top Stand
  • MASTER APPLIANCE
  • Heat Gun Attachment, Bench Top Stand Heat Gun Attachment,Bench Top Stand
  • Item # 33M684
  • Mfr. Model # 35216
  • Proheat Heat Gun Attachment, Bench Top Stand for Heat Gun, Bench Top Stand for Heat Gun, For Use With 5PYP5,...More

Blue Stud No. 10, 14 to 16 AWG,PK50
Blue Stud .250 Female, 14 to 16 AWG,PK50
Blue Stud 1/4 In, 14 to 16 AWG,PK50
Blue Stud .250 Male, 14 to 16 AWG,PK50
Blue Stud, 14 to 16 AWG,PK50
  • MASTER APPLIANCE
  • Blue Stud, 14 to 16 AWG, PK50 Blue Stud, 14 to 16 AWG,PK50
  • Item # 25WC69
  • Mfr. Model # 10667
  • Blue Stud, 14 to 16 AWG, For Use With Grainger Item Number 1YMK7, 5HC25, 5HC47, 5HC46, For Use With Mfr....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More