Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Power Tools

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Crimped Wire End Brush,SS,1 in.
  • ANDERSON
  • Crimped Wire End Brush, SS, 1 in. Crimped Wire End Brush,SS,1 in.
  • Item # 34CP59
  • Mfr. Model # A07161
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006...More

Flared End Brush,Steel,3 in.,16,000 RPM
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Arbor Wire Wheel Brush, Knot Wire, 8" Brush Dia.
Crimped Wire End Brush,Steel,3/4 in.
  • ANDERSON
  • Crimped Wire End Brush, Steel, 3/4 in. Crimped Wire End Brush,Steel,3/4 in.
  • Item # 34CP56
  • Mfr. Model # A07031
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Arbor Wire Wheel Brush, Crimped Wire, 2-1/2" Brush
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Crimped Wire End Brush,Steel,1 in.
  • ANDERSON
  • Crimped Wire End Brush, Steel, 1 in. Crimped Wire End Brush,Steel,1 in.
  • Item # 34CP58
  • Mfr. Model # A07131
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Crimped Wire End Brush,SS,3/4 in.
  • ANDERSON
  • Crimped Wire End Brush, SS, 3/4 in. Crimped Wire End Brush,SS,3/4 in.
  • Item # 34CP57
  • Mfr. Model # A07071
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.006...More

Knot Wire End Brush,Steel,3/4 in.
  • ANDERSON
  • Knot Wire End Brush, Steel, 3/4 in. Knot Wire End Brush,Steel,3/4 in.
  • Item # 34CP60
  • Mfr. Model # A10921
  • Knot Wire End Brush, Fill Material Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Arbor Shell Mill Holder Disc Brush, Crimped Wire, 4"&#
5/8" Steel Single Spiral Tube Brush, Wire Dia. 0.
1/4" Black Nylon Single Spiral Brush, Wire Dia. 0
1/2" Steel Single Spiral Tube Brush, Wire Dia. 0.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More