Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

179 Results Found that Include 197 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heat Gun,120 to 1150F,11.7A,19 cfm
  • PORTER CABLE
  • Heat Gun, 120 to 1150F, 11.7A, 19 cfm Heat Gun,120 to 1150F,11.7A,19 cfm
  • Item # 34G833
  • Mfr. Model # PC1500HG
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1150 Degrees F, Watts 1500,...More

  • Category : Heat Guns
Router Collet,1/2 In
  • PORTER CABLE
  • Router Collet, 1/2 In Router Collet,1/2 In
  • Item # 3W903
  • Mfr. Model # 42950
  • Router Collet With Nut, Application For Use with All Current Porter Cable Models Except 4Z950, 1/2 Inch Drop...More

  • Category : Router Bits
  • PORTER CABLE
  • PORTER CABLE Cordless Drills PORTER CABLE Cordless Drills
  • Multiple product options available

    These cordless drills feature a 2-speed gearbox for high-speed drilling and high-torque fastening, while a variable-speed trigger and adjustable clutch provide you with...More

  • Category : Cordless Drills
Chop Saw,Retractable,Metal,14 in. dia.
Impact Wrench,120VAC,7.5 Amps,1/2"
Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 In Sander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

  • Category : Belt Sanders
Sander,Belt,3 X 21 In
  • PORTER CABLE
  • Sander, Belt, 3 X 21 In Sander,Belt,3 X 21 In
  • Item # 4Z954
  • Mfr. Model # 352VS
  • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

  • Category : Belt Sanders
Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • PORTER CABLE
  • Fixed Base Router, 2 1/4 HP, 12A, 23,000RPM Fixed Base Router,2 1/4 HP,12A,23,000RPM
  • Item # 2NER2
  • Mfr. Model # 892
  • Fixed Base Router, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 10,000 to 23,000, Power Source AC, Tool...More

  • Category : Routers
Cordless Impact Driver,8.0V,1/4 in.
  • PORTER CABLE
  • Cordless Impact Driver, 8.0V, 1/4 in. Cordless Impact Driver,8.0V,1/4 in.
  • Item # 30RW05
  • Mfr. Model # PCC842L
  • Cordless Impact Driver, Battery Included, Drive Configuration Straight, Voltage 8.0, Drive Size 1/4 In.,...More

  • Category : Cordless Impact Drivers
Router,1 3/4 HP
  • PORTER CABLE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 3UB91
  • Mfr. Model # 690LR
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 27,500, Power Source AC, Tool Length (In.)...More

  • Category : Routers
Router Combo Kit,1 3/4 HP,11A,2 Base
  • PORTER CABLE
  • Router Combo Kit, 1 3/4 HP, 11A, 2 Base Router Combo Kit,1 3/4 HP,11A,2 Base
  • Item # 2NDZ5
  • Mfr. Model # 693LRPK
  • Multi Base Router Kit, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 27,500, Power Source AC, Tool Length...More

  • Category : Routers
Cordless Reciprocating Saw,Bare Tool,20V
  • PORTER CABLE
  • Cordless Reciprocating Saw, Bare Tool, 20V Cordless Reciprocating Saw,Bare Tool,20V
  • Item # 25DT62
  • Mfr. Model # PCC670B
  • Cordless Reciprocating Saw, Bare Tool, Voltage 20.0, Cutting Action Straight, Length of Stroke 1 In., Shoe...More

  • Category : Cordless Reciprocating Saws
Lock Installation Kit
  • PORTER CABLE
  • Lock Installation Kit Lock Installation Kit
  • Item # 3JF40
  • Mfr. Model # 511
  • Locksmiths Hole Saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Not Included,...More

  • Category : Hole Saw Kits
Compact Router,1 1/4HP,7A
  • PORTER CABLE
  • Compact Router, 1 1/4HP, 7A Compact Router,1 1/4HP,7A
  • Item # 5NAJ6
  • Mfr. Model # 450
  • Compact Router, HP 1.25, Amps 7, Voltage 120, No Load RPM 30,000, Power Source AC, Tool Length (In.) 8.5,...More

  • Category : Routers
Templet Guide Kit
  • PORTER CABLE
  • Templet Guide Kit Templet Guide Kit
  • Item # 3W902
  • Mfr. Model # 42000
  • Router Template Guide Kit, Includes Seven Template Guides, 5/16, 7/16, 5/8, 3/8, 1/2, 3/4, 51/64 In., 2...More

  • Category : Router Accessories
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000-18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Cordless Flashlight,Black/Gray,LED
  • Cordless Flashlight, Black/Gray, LED Cordless Flashlight,Black/Gray,LED
  • Item # 25DT67
  • Mfr. Model # PCC700B
  • Rechargeable Flashlight, Lamp Type LED, Battery Size 20V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • Category : Cordless Flashlights
  • PORTER CABLE
  • 20.0 Volt Cordless Impact Driver 20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 20.0, Battery Type Li-Ion, Drive Size 1/4 In., Brushless Motor: No, No Load RPM 0 to 2900, Blows per Minute...More

  • Category : Cordless Impact Drivers
Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500 No Load RPM,...More

  • Category : Cordless Angle Grinders
Sub Base
  • PORTER CABLE
  • Sub Base Sub Base
  • Item # 41HZ50
  • Mfr. Model # 875807
  • Sub Base, For Use With Grainger Item Number 2NDZ5, 30RV84, 3UB91, 4Z950, 6Z308, For Use With Mfr. Model...More

  • Category : Parts
Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • PORTER CABLE
  • Hinge Butt Template Kit, 1 3/8-2 1/2 In T Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • Item # 2NDZ6
  • Mfr. Model # 59381
  • Hinge Butt Template Kit, Application Hinge Mortising in Doors and Jams, Capacity To Hang Both 3 And 4 Hinge...More

  • Category : Router Accessories
Forstner Drill Bit Set,1/4 To 1-3/8,8 Pc
Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tool
  • PORTER CABLE
  • Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4 18.0 Volt Cordless Combination Kit
  • Item # 34G821
  • Mfr. Model # PC418IDC-2
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Tools Included Drill, Impact Driver, Light,...More

  • Category : Cordless Combination Kits
Cordless Circular Saw Kt,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Circular Saw Kt, Bare Tool, 20.0V Cordless Circular Saw Kt,Bare Tool,20.0V
  • Item # 25DT63
  • Mfr. Model # PCC660B
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Bare Tool, Voltage 20.0, Blade Dia. 6-1/2 In., Blade...More

  • Category : Cordless Circular Saws
Circular Saw,Cast Magnesium,120V,7-1/4in
  • PORTER CABLE
  • Circular Saw, Cast Magnesium, 120V, 7-1/4in Circular Saw,Cast Magnesium,120V,7-1/4in
  • Item # 30RV97
  • Mfr. Model # PC15TCSM
  • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, Arbor Size 5/8 In., Depth of Cut @ 90 Deg. 2-3/8 In.,...More

  • Category : Circular Saws
Laminate Trimmer,5/8 HP,4.5V,4-1/4 in. L
  • PORTER CABLE
  • Laminate Trimmer, 5/8 HP, 4.5V, 4-1/4 in. L Laminate Trimmer,5/8 HP,4.5V,4-1/4 in. L
  • Item # 30RV94
  • Mfr. Model # PCE6430
  • Laminate Trimmer, HP 5/8, Amps 4.5, Voltage 120, No Load RPM 31,000, Power Source Corded, Tool Length (In.)...More

  • Category : Laminate Trimmers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More