Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

34 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0A Sheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • SKIL
  • Cntrctr Table Saw, 10 In Bld, 5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr
  • Item # 19M502
  • Mfr. Model # 3410-02
  • Contractor Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Amps AC 15, No Load RPM 5000, Blade Tilt Left,...More

  • SKIL
  • SKIL Cordless Drills SKIL Cordless Drills
  • Multiple product options available

    SKIL drills can use both Li-ion and NiCd type rechargeable batteries thanks to SelectSystem technology that offers you the flexibility to use either platform with the...More

Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5A Planer Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

Random Orbit Sander, Wheel Dia. 5 In.
  • SKIL
  • Random Orbit Sander, Wheel Dia. 5 In. Random Orbit Sander, Wheel Dia. 5 In.
  • Item # 19M494
  • Mfr. Model # 7492-02
  • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

Hammer Drill,120 V,1/2 In
  • SKIL
  • Hammer Drill, 120 V, 1/2 In Hammer Drill,120 V,1/2 In
  • Item # 19M492
  • Mfr. Model # 6445-04
  • Hammer Drill, Chuck Size 1/2 In., 3000 No Load RPM, 51000 Blows per Minute, Reversing No, Drill Chuck Type...More

Battery Charger,For 18V Batteries
4-Position Orbital Jigsaw, 800 to 3200 Strokes per Minute,&
Compound Miter Saw,28-1/5 In. L,42.5 lb.
  • SKIL
  • Compound Miter Saw, 28-1/5 In. L, 42.5 lb. Compound Miter Saw,28-1/5 In. L,42.5 lb.
  • Item # 19M490
  • Mfr. Model # 3821-01
  • Compound Miter Saw, Blade Dia. 12 In., Slide No, Bevel Single, No Load RPM 4500, Crosscut @ 45 Deg. H 4 x 4...More

Battery Pack,18V,Li-Ion,1.3A/hr.
Flooring Saw,Dry Cut,Elec,4-3/8 In Blade
  • SKIL
  • Flooring Saw, Dry Cut, Elec, 4-3/8 In Blade Flooring Saw,Dry Cut,Elec,4-3/8 In Blade
  • Item # 19M485
  • Mfr. Model # 3601-02
  • Flooring Saw, Cutting Type Dry, Power Source Electric, Blade Dia. 4-3/8 In., Arbor Hole 13/16 In., Full Load...More

Switch Kit
  • SKIL
  • Switch Kit Switch Kit
  • Item # 35LY66
  • Mfr. Model # 2610347481
  • Switch Kit, For Use With Grainger Item Number 35LY66, For Use With Mfr. Model Number 5190, Fits Brand Skil,...More

Cord
  • SKIL
  • Cord Cord
  • Item # 35LY37
  • Mfr. Model # 1619X04467
  • Cord, For Use With Grainger Item Number 35LY37, For Use With Mfr. Model Number 5585, Fits Brand Skil, For Use...More

Saw Stand,94-1/2 In.L,24 In.W,35 In.H
  • SKIL
  • Saw Stand, 94-1/2 In.L, 24 In.W, 35 In.H Saw Stand,94-1/2 In.L,24 In.W,35 In.H
  • Item # 19M480
  • Mfr. Model # 3302-02
  • Saw Stand, Length 94-1/2 In., Width 24 In., Height 35 In., For Use With Mfr. No. 3820-02, Features Supports...More

Switch
  • SKIL
  • Switch Switch
  • Item # 42AN03
  • Mfr. Model # 1607200190
  • Switch, Fits Brand Skil, For Use With Grainger Item Number 44H682, 44H685, For Use With Mfr. Model Number...More

Cable Sheath
  • SKIL
  • Cable Sheath Cable Sheath
  • Item # 42AP41
  • Mfr. Model # 1619PA0141
  • Cable Sheath, Fits Brand Skil, For Use With Grainger Item Number 19M485, For Use With Mfr. Model Number 3600,...More

Switch Kit
  • SKIL
  • Switch Kit Switch Kit
  • Item # 42AP11
  • Mfr. Model # 2610032209
  • Switch Kit, Fits Brand Skil, For Use With Grainger Item Number 19M485, For Use With Mfr. Model Number 3601

Brush set
  • SKIL
  • Brush set Brush set
  • Item # 42AP42
  • Mfr. Model # 1619PA0347
  • Brush set, Fits Brand Skil, For Use With Grainger Item Number 19M485, For Use With Mfr. Model Number 3600,...More

Charger,120V
Base Foot
  • SKIL
  • Base Foot Base Foot
  • Item # 42AN98
  • Mfr. Model # 2610013037
  • Base Foot, Fits Brand Skil, For Use With Grainger Item Number 19M502, For Use With Mfr. Model Number 3410

Brush Set
  • SKIL
  • Brush Set Brush Set
  • Item # 42AP48
  • Mfr. Model # 1619X07410
  • Brush Set, Fits Brand Skil, For Use With Grainger Item Number 22DL18, 38ZD54, 30RW23, For Use With Mfr. Model...More

Switch
  • SKIL
  • Switch Switch
  • Item # 42AP52
  • Mfr. Model # 1619X08653
  • Switch, Fits Brand Skil, For Use With Grainger Item Number 39CH52, 22DL18, 38ZD54, 30RW71, 38ZD52, For Use...More

Washer
  • SKIL
  • Washer Washer
  • Item # 42AP46
  • Mfr. Model # 1619X04683
  • Washer, Fits Brand Skil, For Use With Grainger Item Number 22DL18, 38ZD54, 30RW71, 38ZD52, For Use With Mfr....More

Power Supply Cord
  • SKIL
  • Power Supply Cord Power Supply Cord
  • Item # 42AP04
  • Mfr. Model # 2610013614
  • Power Supply Cord, Fits Brand Skil, For Use With Grainger Item Number 19M502, For Use With Mfr. Model Number...More

Cord
  • SKIL
  • Cord Cord
  • Item # 42AP13
  • Mfr. Model # 2610355306
  • Cord, Fits Brand Skil, For Use With Grainger Item Number 19TT58, For Use With Mfr. Model Number 3814, HD3824...More

Brush Set
  • SKIL
  • Brush Set Brush Set
  • Item # 35LY19
  • Mfr. Model # 2610993156
  • Brush Set, For Use With Grainger Item Number 35LY19, For Use With Mfr. Model Number 5190, Fits Brand Skil,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More