Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

64 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cordless Screwdriver Kit,3.6 V
  • HITACHI
  • Cordless Screwdriver Kit, 3.6 VCordless Screwdriver Kit,3.6 V
  • Item # 36H232
  • Mfr. Model # DB3DL2
  • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

Cordless Tool Battery,12V,Li-Ion,1.5A/hr
Spline Shank Rotary Hammer,8.4A @ 120V
  • HITACHI
  • Spline Shank Rotary Hammer, 8.4A @ 120VSpline Shank Rotary Hammer,8.4A @ 120V
  • Item # 5YAX2
  • Mfr. Model # DH38YE2
  • Rotary Hammer, Spline, Voltage 120, No Load RPM 510, Blows per Minute 2800, 8.4 Amps, Solid Bit Capacity...More

SDS Max Demolition Hammer Kit,3000 BPM
  • HITACHI
  • SDS Max Demolition Hammer Kit, 3000 BPMSDS Max Demolition Hammer Kit,3000 BPM
  • Item # 2CYD7
  • Mfr. Model # H45MRY
  • SDS Max Demolition Hammer Kit, Amps @120V 8.3, Impact Energy 9.2 ft lb, Blows per Minute 3000, Drive System...More

  • HITACHI Cordless DrillsHITACHI Cordless Drills
  • Multiple product options available

    Hitachi 2-speed cordless drills feature a 22-position clutch so you can choose the right amount of torque for your application. A bright LED helps you see your work when...More

  • HITACHI
  • Cordless Framing Nailer KitCordless Framing Nailer Kit
  • Multiple product options available

    Cordless Framing Nailer Kit, Battery Included, Voltage 7.2, Fastener Range 2" - 3-1/2", Magazine Angled, Magazine Loading Rear, Depth Control Adjustable, Battery...More

Spline Drive Rotary Hammer,9.2A @ 120V
  • HITACHI
  • Spline Drive Rotary Hammer, 9.2A @ 120VSpline Drive Rotary Hammer,9.2A @ 120V
  • Item # 19TA83
  • Mfr. Model # DH40FR
  • Rotary Hammer, Spline, Voltage 120, No Load RPM 240 to 480, Blows per Minute 1320 to 2650, 9.2 Amps, Solid...More

  • HITACHI
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Voltage 18.0, Drive Size 1/2", Battery Type Li-Ion and Handle Type Soft Grip; Varies by Battery Included/Bare Tool,...More

Concrete Nailer Kit,19/32 -1 9/16 In
  • HITACHI
  • Concrete Nailer Kit, 19/32 -1 9/16 InConcrete Nailer Kit,19/32 -1 9/16 In
  • Item # 3EYV2
  • Mfr. Model # NC40G
  • Cordless Concrete Nailer Kit, Battery Included, Voltage 7.2, Head Style Full Round, Fastener Range 19/32 In....More

Sliding Compound Miter Saw,9.2A,31 lb.
  • HITACHI
  • Sliding Compound Miter Saw, 9.2A, 31 lb.Sliding Compound Miter Saw,9.2A,31 lb.
  • Item # 5YAX5
  • Mfr. Model # C8FSE
  • Sliding Compound Miter Saw, Blade Dia. 8-1/2 In., Slide Yes, No Load RPM 5500, Crosscut @ 45 Deg. H 2-9/16...More

Diamond Saw Blade,7-1/4 In Dia,4 TPI
  • HITACHI
  • Diamond Saw Blade, 7-1/4 In Dia, 4 TPIDiamond Saw Blade,7-1/4 In Dia,4 TPI
  • Item # 5YAX6
  • Mfr. Model # 18008
  • Fiber Cement Circular Saw Blade, Cutting Type Dry, Rim Type Continuous, Blade Dia. 7-1/4 In., Cutting Depth...More

  • HITACHI
  • 18.0 Volt Battery Pack18.0 Volt Battery Pack
  • Multiple product options available

    Battery Pack, Battery Type Li-Ion, Features Overcharge and Over Discharge Protection and Charger Input Voltage 120VAC; Varies by Voltage, Battery Capacity and For Use...More

Sander Polisher,7 In,11V,0 to 3400 RPM
  • HITACHI
  • Sander Polisher, 7 In, 11V, 0 to 3400 RPMSander Polisher,7 In,11V,0 to 3400 RPM
  • Item # 19TA23
  • Mfr. Model # SP18VA(H)
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3400, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

  • HITACHI
  • Miter SawMiter Saw
  • Multiple product options available

    Multiple product options available

Reciprocating Saw,1-1/8 in.
  • HITACHI
  • Reciprocating Saw, 1-1/8 in.Reciprocating Saw,1-1/8 in.
  • Item # 19TA10
  • Mfr. Model # CR13V2
  • Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2800, Amps 17, Adjustable Shoe Yes,...More

Nibbler,9-7/8 In. L,3.5 lb,16 Ga
  • HITACHI
  • Nibbler, 9-7/8 In. L, 3.5 lb, 16 GaNibbler,9-7/8 In. L,3.5 lb,16 Ga
  • Item # 19TA28
  • Mfr. Model # CN16SA
  • Nibbler, Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 64, 3.5 Amps @ 120V, Min. Cut Radius...More

  • HITACHI
  • DrillDrill
  • Multiple product options available

    Multiple product options available

Rebar Cutter And  Bender,5/8 In,180 Deg
  • HITACHI
  • Rebar Cutter And Bender, 5/8 In, 180 DegRebar Cutter And Bender,5/8 In,180 Deg
  • Item # 2CYD8
  • Mfr. Model # VB16Y
  • Rebar Cutter And Bender, Amps @120V 8, Max. Capacity 5/8 In., Bend Angle 180 Deg., (2) Cutter Blade Type,...More

Router,3-1/4 HP,15A
  • HITACHI
  • Router, 3-1/4 HP, 15ARouter,3-1/4 HP,15A
  • Item # 19TA17
  • Mfr. Model # M12V2
  • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8000 to 22,000, Overall Depth (In.) 2-9/16, Tool Weight...More

Chop Saw,14 In. Blade,1 In. Arbor
  • HITACHI
  • Chop Saw, 14 In. Blade, 1 In. ArborChop Saw,14 In. Blade,1 In. Arbor
  • Item # 19TA26
  • Mfr. Model # CC14SFS
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4000 No Load RPM, 15 Amps, Cutting Capacity 5...More

Battery Pack,3.6V,Li-Ion,1.5A/hr.
  • HITACHI
  • Battery Pack, 3.6V, Li-Ion, 1.5A/hr.Battery Pack,3.6V,Li-Ion,1.5A/hr.
  • Item # 6HFY7
  • Mfr. Model # 326263
  • Battery Pack, Voltage 3.6, Battery Type Li-Ion, Battery Capacity 1.5Ah, For Use With Air Brad Nailer (6HFV7),...More

Die Grinder, 2000 to  8300 RPM
  • HITACHI
  • Die Grinder, 2000 to 8300 RPMDie Grinder, 2000 to 8300 RPM
  • Item # 19TA49
  • Mfr. Model # GP5V
  • Die Grinder, 4.7 Amps @ 120V, No Load RPM 2000 to 8300, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet Capacity...More

Cordless Die Grinder,12.0V
  • HITACHI
  • Cordless Die Grinder, 12.0VCordless Die Grinder,12.0V
  • Item # 22UM48
  • Mfr. Model # GP10DL
  • Cordless Die Grinder, Battery Included, Voltage 12.0, Battery Included 22UM60, Battery Pack Replacement...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More