Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

102 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Repl On/Off Switch,3 in,For JSG-6DC
Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

Arbor Press,1/2 Tons
  • JET
  • Arbor Press, 1/2 Tons Arbor Press,1/2 Tons
  • Item # 42W943
  • Mfr. Model # 333605
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-5/8, Max. Work Height (In.) 4-3/4, Ram Dimensions (In.) 3/4 x...More

Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

Drum Sander,11 Amps,104 lb.
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Arbor Press,2 Tons
  • JET
  • Arbor Press, 2 Tons Arbor Press,2 Tons
  • Item # 42W945
  • Mfr. Model # 333620
  • Arbor Press, Force in Tons 2, Swing (In.) 11-3/8, Max. Work Height (In.) 9, Ram Dimensions (In.) 1-1/4 x 13,...More

Foot Shear,16 Ga.
  • JET
  • Foot Shear, 16 Ga. Foot Shear,16 Ga.
  • Item # 18F222
  • Mfr. Model # 752652
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Gauge Type...More

Band Saw Rip Fence
  • JET
  • Band Saw Rip Fence Band Saw Rip Fence
  • Item # 3VRH7
  • Mfr. Model # 5782171
  • Band Saw Rip Fence, Size 6-1/2 x 6-3/5 x 26-1/2 In., For Use With for Contour Cutting, Straight Cutting and...More

Mill Drill Machine, 2 HP
  • JET
  • Mill Drill Machine, 2 HP Mill Drill Machine, 2 HP
  • Item # 18F194
  • Mfr. Model # 350018
  • , Swing 15-7/8 In., Motor HP 2 HP, 1 Phase, 230 V, 150-3000 RPM, Chuck Size 1/2, Spindle Taper R-8, Spindle...More

Deluxe Band Saw,HP 1-1/4,115/230 V
  • JET
  • Deluxe Band Saw, HP 1-1/4,115/230 V Deluxe Band Saw,HP 1-1/4,115/230 V
  • Item # 42W932
  • Mfr. Model # 710116K
  • Deluxe Band Saw, Cutting Capacity Round 13-1/2 In., Voltage 115/230, 1-1/4 HP, Speeds 1500 to 3000 fpm, Miter...More

JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • JET
  • JDS-12B 12 IN BNCH DISC SNDR NO FLTR JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • Item # 42W969
  • Mfr. Model # 708433
  • Disc Sander, 1 HP, Voltage 115/230, 10/5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Belt Size (In.) -, Belt...More

Planer, 3 HP, 15 A, 230V
  • JET
  • Planer, 3 HP, 15 A, 230V Planer, 3 HP, 15 A, 230V
  • Item # 42W897
  • Mfr. Model # 708531
  • Planer,Voltage 230V,4500 rpm Speed,Motor HP 3,15 Amps,Cutting Width (In.) 16,Cutting Thickness (In.) 6,Depth...More

Jointer Kit,1 HP,1/2 In
  • JET
  • Jointer Kit, 1 HP, 1/2 In Jointer Kit,1 HP,1/2 In
  • Item # 42W884
  • Mfr. Model # 708457DXK
  • Jointer Kit,Jointing Capacity (In.) 6-1/16,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,6.5...More

Oscillating Edge Sander,1-1/2 HP,115V
  • JET
  • Oscillating Edge Sander, 1-1/2 HP, 115V Oscillating Edge Sander,1-1/2 HP,115V
  • Item # 42W971
  • Mfr. Model # 708447
  • Oscillating Edge Sander, 1-1/2 HP, Voltage 115, 18/9 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 89, Belt...More

Mill/Drill Machine, 1 HP
  • JET
  • Mill/Drill Machine, 1 HP Mill/Drill Machine, 1 HP
  • Item # 18F193
  • Mfr. Model # 350017
  • , Swing 14-1/2 In., Motor HP 1 HP, 1 Phase, 115/230 V, 110-2,580 RPM, Chuck Size 1/2, Spindle Taper R-8,...More

Mill/Drill Machine,115/230V, 60Hz
  • JET
  • Mill/Drill Machine, 115/230V, 60Hz Mill/Drill Machine,115/230V, 60Hz
  • Item # 45PD01
  • Mfr. Model # 350401
  • Mill/Drill Machine, Swing 15-7/8 In., Motor HP 2, Motor Type TEFC - UL LISTED, 1 Phase, 115/230, 60 Hz, 150...More

Table Saw,120V,36 in. Cut. Rip Right
  • JET
  • Table Saw, 120V, 36 in. Cut. Rip Right Table Saw,120V,36 in. Cut. Rip Right
  • Item # 45PD02
  • Mfr. Model # 707000
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 4.4, Amps AC 15, No Load RPM 4000, Blade Tilt...More

Drum Sander,115/230V,15 DT,60 Hz
  • JET
  • Drum Sander, 115/230V, 15 DT, 60 Hz Drum Sander,115/230V,15 DT,60 Hz
  • Item # 45PD04
  • Mfr. Model # 708432K
  • Drum Sander, 1 In. HP, Voltage 115/230, 10.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Open Stand Drum Sander,1-1/2 HP,115 V
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

Slip Roll Bench, 24 x 20 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More