Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

46 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STEINEL
  • Heat Gun Heat Gun
  • Multiple product options available

    Multiple product options available

Spreader Nozzle,Size 75mm
  • STEINEL
  • Spreader Nozzle, Size 75mm Spreader Nozzle,Size 75mm
  • Item # 5KNT5
  • Mfr. Model # 75mm (3in) Spreader Nozzle
  • Spreader NozzleSize 75mmFor Drying, Stripping Paint, Shaping Plastic And Directing Air Over A large Area, For...More

Temperature Keys,5 Pc Set
  • STEINEL
  • Temperature Keys, 5 Pc Set Temperature Keys,5 Pc Set
  • Item # 5KNR5
  • Mfr. Model # 5 Piece Set Temperature Keys HB 1750
  • Temperature Keys, Size 2 x 2 x 1.5, Locks In Specific Temperature Ranges Color Coded Keys Blue 200 - 300 F....More

Wire Protection Tube,4.3 x 3.2 x 2.8,
  • STEINEL
  • Wire Protection Tube, 4.3 x 3.2 x 2.8, Wire Protection Tube,4.3 x 3.2 x 2.8,
  • Item # 5KNR4
  • Mfr. Model # Wire Protection Tube XX10 Heat Guns
  • Wire Protection Tube, -, Size 4.3 x 3.2 x 2.8, Temp. Range (F) -, Added Safety Helps Prevent Contact With Hot...More

Reflector Nozzle,Size 14mm
  • STEINEL
  • Reflector Nozzle, Size 14mm Reflector Nozzle,Size 14mm
  • Item # 5KNT0
  • Mfr. Model # 14mm or 5/8in Reflector Tip
  • Reflector Nozzle, Size 14mm, For Terminating Solder Sleeves, Small Profile Shrink Tubing And Connectors, For...More

Plastic Welding Kit,120 to 1150F,12.5A
  • STEINEL
  • Plastic Welding Kit, 120 to 1150F, 12.5A Plastic Welding Kit,120 to 1150F,12.5A
  • Item # 4JNX1
  • Mfr. Model # 2010E Plast Weld Kit
  • Plastic Welding Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1150 Degrees F,...More

ESD Heat Gun,120 to 1200F,12.5A
  • STEINEL
  • ESD Heat Gun, 120 to 1200F, 12.5A ESD Heat Gun,120 to 1200F,12.5A
  • Item # 5KNN8
  • Mfr. Model # HG 2510 ESD
  • ESD Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1200 Degrees F, Watts...More

Heat Gun Stand,Size 7.5 x 5 x 5
  • STEINEL
  • Heat Gun Stand, Size 7.5 x 5 x 5 Heat Gun Stand,Size 7.5 x 5 x 5
  • Item # 5KNR3
  • Mfr. Model # Heat Gun Stand XX10 Heat Guns
  • Heat Gun Stand, -, Size 7.5 x 5 x 5, Temp. Range (F) -, For Hands Free Operation And Bench Work, For Use With...More

Plastic Welding Nozzle,Size 6mm
  • STEINEL
  • Plastic Welding Nozzle, Size 6mm Plastic Welding Nozzle,Size 6mm
  • Item # 5KNT6
  • Mfr. Model # Plastic Welding Tip (6mm intake)
  • Plastic Welding NozzleSize 6mmFor Plastic Rod Welding Fits On 5KNT2, For Use With Mfr. No. HG 2510 ESD, HG...More

Reducer Nozzle,Size 9mm
  • STEINEL
  • Reducer Nozzle, Size 9mm Reducer Nozzle,Size 9mm
  • Item # 5KNT2
  • Mfr. Model # 9mm (3/8in) Reducer Tip
  • Reducer Nozzle, Size 9mm, For Precision Welding, Soldering And Detailing, For Use With 5KNN8, 5KNN7,...More

Roofing Heat Gun Kit,80 to 1250F,14.6A
  • STEINEL
  • Roofing Heat Gun Kit, 80 to 1250F, 14.6A Roofing Heat Gun Kit,80 to 1250F,14.6A
  • Item # 5KNP2
  • Mfr. Model # HAWK Roofing Kit
  • Roofing Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F,...More

SS Mesh,Size 10 x 5 x .2,10 Pc
  • STEINEL
  • SS Mesh, Size 10 x 5 x .2,10 Pc SS Mesh,Size 10 x 5 x .2,10 Pc
  • Item # 5KNR6
  • Mfr. Model # Steel Mesh 10 pcs for Autobody Welding
  • Stainless Steel Mesh, -, Size 10 x 5 x .2, Temp. Range (F) -, Plastic Repair Of Cracks & Fractures, For Use...More

Flathead Slit Nozzle,Size 40mm
Flooring Heat Gun Kit,80to1250F,14.6A
  • STEINEL
  • Flooring Heat Gun Kit, 80to1250F, 14.6A Flooring Heat Gun Kit,80to1250F,14.6A
  • Item # 5KNP4
  • Mfr. Model # HAWK Flooring Kit
  • Flooring Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F,...More

Power Cord  For HG350ESD Heat Tool
Heating Element,For Use With 5KNP7
Heating Element For HG350ESD Heat Tool
Reflector,40mm,For HG350ESD Heat Tool
Heat Blower Kit,200 to 1200F,14.6A
  • STEINEL
  • Heat Blower Kit, 200 to 1200F, 14.6A Heat Blower Kit,200 to 1200F,14.6A
  • Item # 24A399
  • Mfr. Model # HB1750K
  • Heat Blower Kit, Power Source Electric, Voltage 120, Temperature Range 200 Degrees to 1200 Degrees F, Watts...More

Autobody Heat Gun Kit,120to1200F,12.5A
  • STEINEL
  • Autobody Heat Gun Kit, 120to1200F, 12.5A Autobody Heat Gun Kit,120to1200F,12.5A
  • Item # 5KNN6
  • Mfr. Model # Autobody Welding Kit w/ HG 2310
  • Autobody Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1200 Degrees F,...More

Heat Blower Nozzle,7mm Reducer
  • STEINEL
  • Heat Blower Nozzle, 7mm Reducer Heat Blower Nozzle,7mm Reducer
  • Item # 5KNP8
  • Mfr. Model # 7mm Reducer/ HB 1750
  • Heat Blower Nozzle, -, Size 7mm Reducer, Temp. Range (F) -, To Solder / Desolder And For Detailing, For Use...More

Reflector Nozzle,Size 39mm
  • STEINEL
  • Reflector Nozzle, Size 39mm Reflector Nozzle,Size 39mm
  • Item # 5KNT1
  • Mfr. Model # 39mm or 1 1/2in Reflector Tip
  • Reflector Nozzle, Size 39mm, For Terminating Solder Sleeves, Shrink Tubing, Connectors And Providing Even...More

Reflector Nozzle,Size 9mm
  • STEINEL
  • Reflector Nozzle, Size 9mm Reflector Nozzle,Size 9mm
  • Item # 5KNR9
  • Mfr. Model # 9mm or 3/8in Reflector Tip
  • Reflector NozzleSize 9mmFor Terminating Small Profile Shrink Tubing And Connectors, For Use With Mfr. No. HG...More

Reducer Nozzle,Size 14mm
  • STEINEL
  • Reducer Nozzle, Size 14mm Reducer Nozzle,Size 14mm
  • Item # 5KNT3
  • Mfr. Model # 14 mm ( 5/8in ) Reducer Tip
  • Reducer NozzleSize 14mmFor Precision Welding, Soldering And Detailing, For Use With Mfr. No. HG 2510 ESD, HG...More

Speed Welding Nozzle,Size 3.1 x 1.2 x .4
Spreader Nozzle,200mm,For 5KNP7, 4KFU6
Reducer Nozzle, Size 20mm
  • STEINEL
  • Reducer Nozzle, Size 20mm Reducer Nozzle, Size 20mm
  • Item # 5KNT4
  • Mfr. Model # 20mm (3/4in) Reducer Tip
  • Reducer Nozzle, Size 20mm, For Preheating Materials And Detail Work, For Use With 5KNN8, 5KNN7, 5KNP1,5KNN9,...More

Reducer Nozzle,5mm
Angle Slit Nozzle,40mm
  • STEINEL
  • Angle Slit Nozzle, 40mm Angle Slit Nozzle,40mm
  • Item # 30TU03
  • Mfr. Model # 07511
  • Angle Slit Nozzle, Size 40mm, Multipurpose, For Use With Mfr. No. HL1910E, HL2010E, HG2310LCD, HG2510ESD...More

Welding Temperature Guard,3.2x3.2x.01
Temp Indicator For HG350ESD Heat Tool
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More