Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

30 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lathe Mill Drill,10 x 20 In
  • OPTIMUM
  • Lathe Mill Drill, 10 x 20 In Lathe Mill Drill,10 x 20 In
  • Item # 11A141
  • Mfr. Model # M250
  • Lathe Mill Drill, Swing 9.85 In., Motor HP Mill 3/4 and Lathe 1, 1 Phase, 115, 60 Hz, Spindle Taper Mill MT2...More

Bench Turret Mill,11In,115/230v,1.5 HP
  • OPTIMUM
  • Bench Turret Mill, 11In, 115/230v, 1.5 HP Bench Turret Mill,11In,115/230v,1.5 HP
  • Item # 5TXF1
  • Mfr. Model # DM15
  • Bench Turret Mill, Swing 11 In., Motor HP 1-1/2, 1 Phase, 115/230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

Mill/Drill Machine,115V,60 Hz,1 Phase
  • OPTIMUM
  • Mill/Drill Machine, 115V, 60 Hz, 1 Phase Mill/Drill Machine,115V,60 Hz,1 Phase
  • Item # 38UK48
  • Mfr. Model # BF16V
  • Mill/Drill Machine, Swing 13-1/2 In., Motor HP 5/8, 1 Phase, 115, 60 Hz, 100 to 3000 RPM, Chuck Size Varies,...More

3 Motor HP Floor Drill Press w/Power Feed, 230
  • OPTIMUM
  • 3 Motor HP Floor Drill Press w/Power Feed, 230 3 Motor HP Floor Drill Press w/Power Feed, 230
  • Item # 5TPR3
  • Mfr. Model # B30VGM
  • Floor Drill Press w/Power Feed, Drive Type Belt, Swing 22 In., Voltage 230, Motor HP 3, Chuck Size 5/8 In.,...More

  • OPTIMUM
  • Cold Saw Cold Saw
  • Multiple product options available

    Multiple product options available

Gear Head Mill/Drill,14 In. Swing,1 HP
  • OPTIMUM
  • Gear Head Mill/Drill, 14 In. Swing, 1 HP Gear Head Mill/Drill,14 In. Swing,1 HP
  • Item # 5TXF5
  • Mfr. Model # BF20
  • Gear Head Mill/Drill, Swing 14 In., Motor HP 1, 1 Phase, 115, 60 Hz, 1750 RPM, Chuck Size Optional, 2MT...More

Quick Action Tool Holder Kit,12 to 14 In
Quick Action Tool Holder Kit, 8 to 11 In
Square Tool Holder, 3/4 In x 3-7/8 In
Square Tool Holder, 3/4 In x 3-1/2 In
Square Tool Holder, 1/2 In x 2 In
Square Tool Holder, 1-3/8 In x 5-7/8 In
Round Tool Holder, 1 In x 3-7/8 In
Round Tool Holder, 3/4 In x 3-1/2 In
Round  Tool Holder 1/2 In x 2 In
Quick Action Tool Holder Kit, Under 7In
Quick Action Tool Holder Kit, 20 to 22In
Round Tool Holder, 1-3/8 In x 5-7/8 In
Round Tool Holder, 1-1/8 In x 4-3/4 In
Square Tool Holder, 1 In x 4-3/4 In
Quick Action Tool Holder Kit,15 to 18 In
Belt Grinder,4HP,230V,13A,3x79 Belt
  • OPTIMUM
  • Belt Grinder, 4HP, 230V, 13A, 3x79 Belt Belt Grinder,4HP,230V,13A,3x79 Belt
  • Item # 5PHE1
  • Mfr. Model # BSM75
  • Belt Grinder, 4 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

Belt Grinder,5HP,230V,13A,6x79 Belt
  • OPTIMUM
  • Belt Grinder, 5HP, 230V, 13A, 6x79 Belt Belt Grinder,5HP,230V,13A,6x79 Belt
  • Item # 5PHE2
  • Mfr. Model # BSM150
  • Belt Grinder, 5 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

Gear Head Mill/Drill,20 In,VS,230v,3HP
  • OPTIMUM
  • Gear Head Mill/Drill, 20 In, VS, 230v, 3HP Gear Head Mill/Drill,20 In,VS,230v,3HP
  • Item # 5TXG3
  • Mfr. Model # BF46
  • Gear Head Mill/Drill, Swing 20 In., Motor HP 3, 1 Phase, 230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

Gear Head Mill/Drill,3 HP
  • OPTIMUM
  • Gear Head Mill/Drill, 3 HP Gear Head Mill/Drill,3 HP
  • Item # 5TXG1
  • Mfr. Model # BF30
  • Gear Head Mill/Drill, Swing 17 In., Motor HP 3, 1 Phase, 230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More