Skip Content

Filter Results By

Power Tools

140 Results Found that Include 281 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV79
  • Mfr. Model # DWE4887
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

7" or 9" Angle Grinder, 15 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15 Amps 7" or 9" Angle Grinder, 15 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

Cordless Oscillating Tool,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool, 18V, 20,000 Cordless Oscillating Tool,18V,20,000
  • Item # 24N062
  • Mfr. Model # XMT03Z
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 18.0, 20,000 Orbits per Minute, Battery Included...More

Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4Z818
  • Mfr. Model # 5192
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

Westward Oscillating Kit,2.3 A,120 V
  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

Combination Belt and Bench Grinder,120V
  • DAYTON
  • Combination Belt and Bench Grinder, 120V Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

5" Tuckpoint Grinder, 11,000 No Load RPM, 8.5 Amps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More