Skip Content

Filter Results By

Power Tools

200 Results Found that Include 345 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Sander,Random Orbital
  • DEWALT
  • Sander, Random Orbital Sander,Random Orbital
  • Item # 4ZA17
  • Mfr. Model # D26451K
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 In Sander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Disc Sander,12 In,3/4HP,120V,7A
  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 In Electric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in L Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180B
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Disc Sander,Cast Aluminum Table,1/3 HP
  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

7" or 9" Angle Grinder, 15 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15 Amps 7" or 9" Angle Grinder, 15 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder, 12.5 Amps
  • BOSCH
  • 6" Angle Grinder, 12.5 Amps 6" Angle Grinder, 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • PORTER CABLE
  • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5A Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • Item # 1LPP8
  • Mfr. Model # 371K
  • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More