Skip Content

Filter Results By

Power Tools

104 Results Found that Include 259 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In. Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Rotary Tool, 120 V, 1.2 A
  • DREMEL
  • Rotary Tool, 120 V, 1.2 A Rotary Tool, 120 V, 1.2 A
  • Item # 14H446
  • Mfr. Model # 3000-1/24
  • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

Cordless Rotary Tool Kit,12 V,30 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 30 Pcs Cordless Rotary Tool Kit,12 V,30 Pcs
  • Item # 34E359
  • Mfr. Model # 8220-1/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

Rotary Tool,1.6A,120V,9 in. L
  • DREMEL
  • Rotary Tool, 1.6A, 120V, 9 in. L Rotary Tool,1.6A,120V,9 in. L
  • Item # 40TF47
  • Mfr. Model # 4200-4/36
  • Rotary Tool, 35,000 No Load RPM, 1.6 Amps @ 120V, EZ Change Allows Fastest Accessory Change, Speed Control,...More

Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

Sander,Random Orbital
  • DEWALT
  • Sander, Random Orbital Sander,Random Orbital
  • Item # 4ZA19
  • Mfr. Model # D26453K
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 3.0, Orbits per Minute 7000 to...More

Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • BOSCH
  • Angle Grinder, 18.0V, 10,000RPM, 12-1/2in L Angle Grinder,18.0V,10,000RPM,12-1/2in L
  • Item # 35GR05
  • Mfr. Model # CAG180B
  • Cordless Angle Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

7" or 9" Angle Grinder, 15 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15 Amps 7" or 9" Angle Grinder, 15 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder, 12.5 Amps
  • BOSCH
  • 6" Angle Grinder, 12.5 Amps 6" Angle Grinder, 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Cordless RA Grinder Kit,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless RA Grinder Kit, 18V, 4-1/2 In. 18.0 Volt Cordless Right Angle Grinder
  • Item # 4LER1
  • Mfr. Model # 2680-22
  • Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More