Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

498 Results Found that Include 544 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

  • Category : Mechanical Machining Shears
Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Box and Pan Brake
Tube Notcher
Multi Hammer,100 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Multi Hammer, 100 in. Bend L, Steel Multi Hammer,100 in. Bend L,Steel
  • Item # 45AW34
  • Mfr. Model # MH-37HD
  • Multi Hammer, Bending Length (In.) 100, Cutting Width (In.) 1/8, Rolls 20, Capacity of Mild Steel (Gauge) 16,...More

  • Category : Metal Forming Machines
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

  • Category : Metal Forming Machines
Router Table,4 HP,220V,45 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 45 in. H, 65A Router Table,4 HP,220V,45 in. H,65A
  • Item # 45AW28
  • Mfr. Model # WR-48V
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Crosscut 36 In., Max. Rip Cut Unlimited, Max. Cut...More

  • Category : Table Routers
Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

  • Category : Belt Sanders
Mill/Drill Machine,1P,110V,70 to 1500rpm
Coolant Pump, 1/8 HP, 110V, 1-Ph, 60 Hz
Chip Brush
  • BAILEIGH INDUSTRIAL
  • Chip Brush Chip Brush
  • Item # 38VD25
  • Mfr. Model # BS-147-330
  • Chip Brush, For Use With Grainger Item Number 31XU49, 31XU52, 31XU59, For Use With Mfr. Model Number BS-300M,...More

  • Category : Parts
Contact Brush, Copper Pin Grounding Cont
Hybrid Table Saw,5/8 In,1-3/4 HP,Steel
  • BAILEIGH INDUSTRIAL
  • Hybrid Table Saw, 5/8 In, 1-3/4 HP, Steel Hybrid Table Saw,5/8 In,1-3/4 HP,Steel
  • Item # 36HZ64
  • Mfr. Model # TS-1044H
  • Hybrid Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 1-3/4, Amps 14.0, No Load RPM 4000, Blade...More

  • Category : Table Saws
Router Table,98 in. L,Wood
  • BAILEIGH INDUSTRIAL
  • Router Table, 98 in. L, Wood Router Table,98 in. L,Wood
  • Item # 36HZ61
  • Mfr. Model # WR-48
  • Router Table, Wood, Plastic, Includes Dust Hood, Dust Hose, Dust Hose Clamp, Tool Box, Hand Held Control, PC...More

  • Category : Table Routers
Straight Brake
Hydraulic Shear, Cut Length 60 In.
Flat Pressure Washer, for HSP-100A
Box and Pan Brake
Oscillating Splindle Sander,1 HP,110V
  • BAILEIGH INDUSTRIAL
  • Oscillating Splindle Sander, 1 HP, 110V Oscillating Splindle Sander,1 HP,110V
  • Item # 36HZ76
  • Mfr. Model # OS-2424
  • Oscillating Spindle Sander, 1 HP, Voltage 110, 16 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-17/32, 59 Strokes...More

  • Category : Specialty Sanders
Hex Head Cap Screw, 1/2-13 x 1-1/2 in.
Ball Bearing 6201RS
  • BAILEIGH INDUSTRIAL
  • Ball Bearing 6201RS Ball Bearing 6201RS
  • Item # 38VD19
  • Mfr. Model # BS-112-330
  • Ball Bearing 6201RS, For Use With Grainger Item Number 31XU51, For Use With Mfr. Model Number BS-330M, Fits...More

  • Category : Parts
Rectifier, 20A, for Magnetic Brakes
Metal Forming Machine
Box and Pan Brake
Ironworker,4In Throat Depth,Manual
Ironworker,6In Throat Depth,19spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6In Throat Depth, 19spm Ironworker,6In Throat Depth,19spm
  • Item # 31XW01
  • Mfr. Model # SW-503
  • Ironworker, Max. Force (Tons) 50, Speed (Strokes/Minute) 19, Throat Depth (In.) 6, Height (In.) 62, Width...More

  • Category : Metal Fabrication Machines
Straight Brake
Ironworker,16In Throat Depth,38spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 16In Throat Depth, 38spm Ironworker,16In Throat Depth,38spm
  • Item # 31XW04
  • Mfr. Model # SW-95
  • Ironworker, Max. Force (Tons) 95, Speed (Strokes/Minute) 38, Throat Depth (In.) 16, Height (In.) 73-13/32,...More

  • Category : Metal Fabrication Machines
Racer Brake
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More