Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Power Tools

26 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt/Disc Sander,2 HP,230/460V
  • POWERMATIC
  • Belt/Disc Sander, 2 HP, 230/460V Belt/Disc Sander,2 HP,230/460V
  • Item # 42W957
  • Mfr. Model # 1791292K
  • Belt/Disc Sander, 2 HP, Voltage 230/460, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Power Feeder,Steel,18-5/64 in. W
  • POWERMATIC
  • Power Feeder, Steel, 18-5/64 in. W Power Feeder,Steel,18-5/64 in. W
  • Item # 45PD08
  • Mfr. Model # 1790807K
  • Power Feeder, Length 43-15/64 In., Width 18-5/64 In., Height 29-1/2 In., Thickness 9-53/64 In., Material...More

Table Saw,230V,30 in. Cut. Rip Right
  • POWERMATIC
  • Table Saw, 230V, 30 in. Cut. Rip Right Table Saw,230V,30 in. Cut. Rip Right
  • Item # 45PD12
  • Mfr. Model # 1792002K
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 3, Amps AC 13, No Load RPM 3600, Blade Tilt Left,...More

Table Saw,230V,50in. Cut. Rip Right,Hz60
  • POWERMATIC
  • Table Saw, 230V, 50in. Cut. Rip Right, Hz60 Table Saw,230V,50in. Cut. Rip Right,Hz60
  • Item # 45PD11
  • Mfr. Model # 1792001K
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 3, Amps AC 13, No Load RPM 3600, Blade Tilt Left,...More

  • POWERMATIC
  • Table Saw Table Saw
  • Multiple product options available

    Multiple product options available

Planer,Cast Iron,5000 rpm
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm Planer,Cast Iron,5000 rpm
  • Item # 36VE12
  • Mfr. Model # 1791315
  • Planer,5000 rpm Speed,Motor HP 5,28 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

Mortiser,1 HP,1 PH,115/230 V,4x15-1/2 In
1 Motor HP Drill Press, 115/230
  • POWERMATIC
  • 1 Motor HP Drill Press, 115/230 1 Motor HP Drill Press, 115/230
  • Item # 36VE10
  • Mfr. Model # 1792800B
  • Drill Press, Drive Type Belt, Swing 18 In., Voltage 115/230, Motor HP 1, Chuck Size 5/8 In., Number of Speeds...More

Blade Guide Side Bearing,Mfr.No.1791216K
Table Saw,230V,50 in. Cut. Rip Right
  • POWERMATIC
  • Table Saw, 230V, 50 in. Cut. Rip Right Table Saw,230V,50 in. Cut. Rip Right
  • Item # 45PD13
  • Mfr. Model # 1792010K
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 5, Amps AC 21, No Load RPM 3600, Blade Tilt Left,...More

Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

Power Feeder,Steel,23-37/64 in. W
  • POWERMATIC
  • Power Feeder, Steel, 23-37/64 in. W Power Feeder,Steel,23-37/64 in. W
  • Item # 45PD09
  • Mfr. Model # 1790812K
  • Power Feeder, Length 43-15/64 In., Width 23-37/64 In., Height 29-31/64 In., Thickness 9-53/64 In., Material...More

Planer,Cast Iron,4500 rpm,3 HP
  • POWERMATIC
  • Planer, Cast Iron, 4500 rpm, 3 HP Planer,Cast Iron,4500 rpm,3 HP
  • Item # 36VE11
  • Mfr. Model # 1791213
  • Planer,4500 rpm Speed,Motor HP 3,28 Amps,Cutting Width (In.) 14-7/8,Cutting Thickness (In.) 6,Depth of Cut...More

Jointer,Cast Iron,1 HP,60 Hz
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP, 60 Hz Jointer,Cast Iron,1 HP,60 Hz
  • Item # 36VE15
  • Mfr. Model # 1791279DXK
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

Shaper,5HP,3PH
  • POWERMATIC
  • Shaper, 5HP, 3PH Shaper,5HP,3PH
  • Item # 42W910
  • Mfr. Model # 1280102C
  • Shaper, Motor HP 5, Table Surface w/Extension 40 x 30 In., Overall Height 45 In., Overall Width 37 In.,...More

Panel Saw,4300 rpm,8 in. dia.
  • POWERMATIC
  • Panel Saw, 4300 rpm, 8 in. dia. Panel Saw,4300 rpm,8 in. dia.
  • Item # 36VE09
  • Mfr. Model # 1510007
  • Panel Saw, Blade Dia. 8 In., No Load RPM 4300, Voltage 120, Amps @ 120V 13.0, Cutting Height 62 In., Cutting...More

Planer,5 HP,14 A
  • POWERMATIC
  • Planer, 5 HP, 14 A Planer,5 HP,14 A
  • Item # 42W894
  • Mfr. Model # 1791316
  • Planer,5000 rpm Speed,Motor HP 5,14 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

Jointer,Cast Iron,1 HP
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP Jointer,Cast Iron,1 HP
  • Item # 36VE16
  • Mfr. Model # 1791317K
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

Planer,Cast Iron,5000 rpm,15 HP
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm, 15 HP Planer,Cast Iron,5000 rpm,15 HP
  • Item # 36VE14
  • Mfr. Model # 1791303
  • Planer,5000 rpm Speed,Motor HP 15,18.5 Amps,Cutting Width (In.) 25,Cutting Thickness (In.) 9-1/4,Depth of Cut...More

Jointer, 3 HP,3/4 In
  • POWERMATIC
  • Jointer, 3 HP, 3/4 In Jointer, 3 HP,3/4 In
  • Item # 42W882
  • Mfr. Model # 1791308
  • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 3/4,Depth of Cut (In.) 3/4,HP 3,6.5 Amps,60...More

Planer,Cast Iron,4800 rpm,7-1/2 HP
  • POWERMATIC
  • Planer, Cast Iron, 4800 rpm, 7-1/2 HP Planer,Cast Iron,4800 rpm,7-1/2 HP
  • Item # 36VE13
  • Mfr. Model # 1791268
  • Planer, 4800 rpm Speed, Motor HP 7-1/2, Cutting Width (In.) 22, Cutting Thickness (In.) 9-1/4, Depth of Cut...More

Jointer,Cast Iron,2 HP
  • POWERMATIC
  • Jointer, Cast Iron, 2 HP Jointer,Cast Iron,2 HP
  • Item # 36VE17
  • Mfr. Model # 1610082
  • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 2, 0.3 Amps @...More

Blade Backup Bearing,Use WithMfN1791216K
Insert Blade,For Use With Mfr.No.1352001
Tire,For Use With Mfr. No. 1352001
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More