Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Tools

66 Results Found that Include 178 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4-1/2" Cut-Off Wheel, 0.040" Thickness, 7/8"
6" Cut-Off Wheel, .040" Thickness, 7/8" Arbor
6" Cut-Off Wheel, 0.045" Thickness, 7/8" Arbor&#x
Chop Saw,14 In. Blade,1 In. Arbor
  • METABO
  • Chop Saw, 14 In. Blade, 1 In. Arbor Chop Saw,14 In. Blade,1 In. Arbor
  • Item # 38D142
  • Mfr. Model # CS23-355
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4100 No Load RPM, 15.0 Amps, Cutting Capacity...More

Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0 Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 In Die Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4A Die Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 In Die Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

Battery Charger,120V,Li-Ion,14.4 to 18V
  • METABO
  • Battery Charger, 120V, Li-Ion, 14.4 to 18V Battery Charger,120V,Li-Ion,14.4 to 18V
  • Item # 45KC05
  • Mfr. Model # ASC 30-36 Battery Charger 120V
  • Battery Charger, Charger Output Voltage 14.4/18.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage...More

Pipe Surface Polisher Kit,10.0 A, In
  • METABO
  • Pipe Surface Polisher Kit, 10.0 A, In Pipe Surface Polisher Kit,10.0 A, In
  • Item # 36H087
  • Mfr. Model # RBE12-180
  • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features Variable...More

Var Speed High Torque Mini Polisher,7 In
  • METABO
  • Var Speed High Torque Mini Polisher, 7 In Var Speed High Torque Mini Polisher,7 In
  • Item # 36H088
  • Mfr. Model # PE12-175
  • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

Cordless Reciprocating Saw,18 V,1-1/8 In
  • METABO
  • Cordless Reciprocating Saw, 18 V, 1-1/8 In Cordless Reciprocating Saw,18 V,1-1/8 In
  • Item # 38D155
  • Mfr. Model # ASE18 LTX BARE
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Dual Random Orbit Sander,6 In
  • METABO
  • Dual Random Orbit Sander, 6 In Dual Random Orbit Sander,6 In
  • Item # 38D173
  • Mfr. Model # SXE 450 TurboTec
  • Dual Random Orbit Sander, Pad Size 6 In., No Load RPM 8400-22000, Amps @ 120V 3.4, Orbits per Minute...More

  • METABO
  • METABO Cordless Drills METABO Cordless Drills
  • Multiple product options available

    Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic...More

6" Fillet Weld Grinder, 10 Amps
  • METABO
  • 6" Fillet Weld Grinder, 10 Amps 6" Fillet Weld Grinder, 10 Amps
  • Item # 36H090
  • Mfr. Model # KNSE12-150
  • Fillet Weld Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 1300 to 4000, 10 Amps, Spindle Thread Size...More

Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle Switch Corded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # GP 400
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

7" Surface Preparation Kit, 15 Amps
  • METABO
  • 7" Surface Preparation Kit, 15 Amps 7" Surface Preparation Kit, 15 Amps
  • Item # 38ZM45
  • Mfr. Model # 7" SURFACE PREP KIT
  • Surface Preparation Kit, Voltage 120, Wheel Dia. 7 In., No Load RPM 6600, 15 Amps, Spindle Thread Size 5/8...More

Rechargeable Floodlight,Green,LED,1800Lm
  • Rechargeable Floodlight, Green, LED, 1800Lm Rechargeable Floodlight,Green,LED,1800Lm
  • Item # 28CP53
  • Mfr. Model # BSA 14.4-18 LED BARE
  • LED Flashlight, Cordless, Description/Special Features Powerful Cordless Site Light with 18 LEDs, 1800 Lumens...More

Bandfile Kit,1/4 to 3/4 W x 18 L In
  • METABO
  • Bandfile Kit, 1/4 to 3/4 W x 18 L In Bandfile Kit,1/4 to 3/4 W x 18 L In
  • Item # 38D174
  • Mfr. Model # 602134620
  • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More