Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By
Ratings

Power Tools

35 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    Lightweight, ergonomic design provides comfortable all-day use. Tool-only options allow you to expand your system as needed, and stay within your budget. Select models...More

Cordless Reciprocating Saw,17-1/2 In. L
  • DEWALT
  • Cordless Reciprocating Saw, 17-1/2 In. L18.0 Volt Cordless Reciprocating Saw
  • Item # 4YDZ4
  • Mfr. Model # DC385B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 18.0V18.0 Volt Cordless Cutoff Tool
  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500...More

  • DEWALT
  • 18.0 Volt Cordless Impact Wrench18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0 and Battery Included No; Varies by Drive Size, No Load RPM, Blows per Minute,...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Cordless Cutoff Tool,Bare Tool,20.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T857
  • Mfr. Model # DCG412B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000...More

Cordless Jigsaw,18.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw, 18.0VDC, 4 PositionCordless Jigsaw,18.0VDC,4 Position
  • Item # 4YEC3
  • Mfr. Model # DC330B
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 18.0, Cutting Action 4 Position Orbital and Straight, Length...More

Cordless Reciprocating Saw,Li-Ion,20.0V
  • DEWALT
  • Cordless Reciprocating Saw, Li-Ion, 20.0V20.0 Volt Cordless Reciprocating Saw
  • Item # 24T859
  • Mfr. Model # DCS380B
  • Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

Cordless Hammer Drill,Li-Ion,20.0V
  • DEWALT
  • Cordless Hammer Drill, Li-Ion, 20.0V20.0 Volt Cordless Hammer Drill
  • Item # 24T854
  • Mfr. Model # DCD985B
  • Cordless Hammer Drill, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Jobsite Radio,7.2 to 18.0V
  • DEWALT
  • Jobsite Radio, 7.2 to 18.0VJobsite Radio,7.2 to 18.0V
  • Item # 4HVH1
  • Mfr. Model # DC012
  • Jobsite Radio, Bare Tool (No Battery), Voltage 7.2 to 18.0 or 120, For Use With 7.2 to 18.0V or 120VAC,...More

Cordless Band Saw,Bare Tool,18.0
  • DEWALT
  • Cordless Band Saw, Bare Tool, 18.018.0 Volt Cordless Band Saw
  • Item # 6XVZ0
  • Mfr. Model # DCS370B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Cordless Rotary Hammer Drill,5.25 lb.
  • DEWALT
  • Cordless Rotary Hammer Drill, 5.25 lb.18.0 Voltage Cordless Rotary Hammer Drill
  • Item # 4YEC2
  • Mfr. Model # DC212B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18.0, Chuck Type SDS, Battery Type NiCd,...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion and Battery Included No;...More

Cordless Circular Saw,Bare Tool,20V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 20VCordless Circular Saw,Bare Tool,20V
  • Item # 24T860
  • Mfr. Model # DCS391B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 20.0, Blade Dia. 6-1/2 In.,...More

Cordless RA Drill/Driver,20V,3/8 In.
  • DEWALT
  • Cordless RA Drill/Driver, 20V, 3/8 In.Cordless RA Drill/Driver,20V,3/8 In.
  • Item # 24T852
  • Mfr. Model # DCD740B
  • Cordless Right Angle Drill/Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to...More

Cordless Jigsaw,20.0VDC,4 Position
  • DEWALT
  • Cordless Jigsaw, 20.0VDC, 4 PositionCordless Jigsaw,20.0VDC,4 Position
  • Item # 24T858
  • Mfr. Model # DCS331B
  • Cordless Jigsaw, Bare Tool (No Battery), Voltage 20.0, Cutting Action 4 Position Orbital, Length of Stroke 1...More

  • DEWALT
  • 20.0 Volt Cordless Impact Driver20.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Battery Type: Li-Ion, Drive Configuration: Straight, Voltage 20.0, Drive Size 1/4 In. Hex, Brushless Motor: No. Varies by: No Load RPM, Battery...More

Worksite Charger Radio,12V,3.0A/hr
  • DEWALT
  • Worksite Charger Radio, 12V, 3.0A/hrWorksite Charger Radio,12V,3.0A/hr
  • Item # 21RL65
  • Mfr. Model # DCR015
  • Jobsite Charger Radio, Bare Tool (No Battery), Voltage 12.0, For Use With All 12V and 20V Dewalt Batteries,...More

  • DEWALT
  • Cordless Caulk GunCordless Caulk Gun
  • Multiple product options available

    Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 135 Sec/Cartridge, Expels 25 in./min., Battery Included No, Battery Pack Replacement...More

Cordless Cut Out Tool,Bare Tool,18V
  • DEWALT
  • Cordless Cut Out Tool, Bare Tool, 18VCordless Cut Out Tool,Bare Tool,18V
  • Item # 4YEA1
  • Mfr. Model # DC550B
  • Cordless Cut Out Tool, Bare Tool (No Battery), Voltage 18.0, No Load RPM 26,000, Collet Capacity 1/4 In., 1/8...More

  • DEWALT
  • Cordless ShearCordless Shear
  • Multiple product options available

    Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Stainless Steel Capacity 20 ga., Speed Range 0 to 2300 spm, Swivel Angle 360°, Waste Curl 7/32", Battery Included...More

Cordless Hammer Drill/Driver,20V
  • DEWALT
  • Cordless Hammer Drill/Driver, 20V20.0 Volt Cordless Hammer Drill/Driver
  • Item # 24WY38
  • Mfr. Model # DCD995B
  • Cordless Hammer Drill/Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In.,...More

Jobsite Radio, 12V/18V/20V
  • DEWALT
  • Jobsite Radio, 12V/18V/20VJobsite Radio, 12V/18V/20V
  • Item # 25DU78
  • Mfr. Model # DCR018
  • Jobsite Radio, Bare Tool (No Battery), Voltage 12.0, 18.0 or 20.0, For Use With 6CXN0, 11A165, 11A168,...More

Cordless Band Saw,Bare Tool,20V,9.4 lb.
  • DEWALT
  • Cordless Band Saw, Bare Tool, 20V, 9.4 lb.20.0 Volt Cordless Band Saw
  • Item # 25DU77
  • Mfr. Model # DCS371B
  • Cordless Band Saw, Bare Tool (No Battery), Voltage 20.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2...More

Cordless Circular Metal Saw,Bare Tool
  • DEWALT
  • Cordless Circular Metal Saw, Bare ToolCordless Circular Metal Saw,Bare Tool
  • Item # 38A920
  • Mfr. Model # DCS372B
  • Cordless Circular Metal Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia....More

Brad Nailer,5/8 to 2 In,18 Ga
  • DEWALT
  • Brad Nailer, 5/8 to 2 In, 18 GaBrad Nailer,5/8 to 2 In,18 Ga
  • Item # 6LCU4
  • Mfr. Model # DC608B
  • Cordless Brad Nailer, Bare Tool (No Battery), Voltage 18.0, Head Style Flat, Fastener Range 5/8 In. - 2 In.,...More

Cordless Rotary Hammer Drill,Bare,20 V
  • DEWALT
  • Cordless Rotary Hammer Drill, Bare, 20 V20.0 Voltage Cordless Rotary Hammer Drill
  • Item # 21RL07
  • Mfr. Model # DCH253B
  • Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 20.0, Chuck Type SDS Plus, Battery Type Li-Ion,...More

Cordless Circular Metal Saw,Bare Tool
  • DEWALT
  • Cordless Circular Metal Saw, Bare ToolCordless Circular Metal Saw,Bare Tool
  • Item # 38A919
  • Mfr. Model # DCS373B
  • Cordless Circular Metal Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 20.0, Blade Dia....More

Oscillating Tool,20V,21000
  • DEWALT
  • Oscillating Tool, 20V, 21000Oscillating Tool,20V,21000
  • Item # 25DU81
  • Mfr. Model # DCS355B
  • Oscillating Tool, Bare Tool (No Battery), Voltage 20.0, 21,000 Orbits per Minute, Brushless Motor Yes,...More

Cordless Cut Out,20V,26000RPM,9-3/4In
  • DEWALT
  • Cordless Cut Out, 20V, 26000RPM, 9-3/4InCordless Cut Out,20V,26000RPM,9-3/4In
  • Item # 31AC33
  • Mfr. Model # DCS551B
  • Cordless Cut Out Tool, Bare Tool (No Battery), Voltage 20.0, No Load RPM 26,000, Collet Capacity 1/4 In., 1/8...More

Results per page: 16 | 32 | 48