Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Power Tools

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Cordless Rotary Tool Kit,8V,LED
    • DREMEL
    • Cordless Rotary Tool Kit, 8V, LEDCordless Rotary Tool Kit,8V,LED
    • Item # 35KG79
    • Mfr. Model # 8050-N/18
    • Cordless Rotary Tool Kit, Battery Included, Voltage 8.0, 5000 to 28,000 No Load RPM, Battery Type Li-Ion,...More

    Circular Saw,4 in dia. Blade,13 in.L.
    • DREMEL
    • Circular Saw, 4 in dia. Blade, 13 in.L.Circular Saw,4 in dia. Blade,13 in.L.
    • Item # 35KG83
    • Mfr. Model # US40
    • Circular Saw, Blade Dia. 4 In., Blade Side Left, No Load RPM 13000, Arbor Size 7/16 In., Amps 7.5, Tool...More

    Corded Oscillating Tool Kit,2.5A,120V
    • DREMEL
    • Corded Oscillating Tool Kit, 2.5A, 120VCorded Oscillating Tool Kit,2.5A,120V
    • Item # 36UV32
    • Mfr. Model # MM30-03
    • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

    Oscillating MultiTool,3.0A,10-5/8in L.
    • DREMEL
    • Oscillating MultiTool, 3.0A, 10-5/8in L.Oscillating MultiTool,3.0A,10-5/8in L.
    • Item # 35KG84
    • Mfr. Model # MM40-04
    • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 10,000 to 21,000, Tool Length 10-5/8 In.,...More

    Compact Circle Saw Blade Set,3 in. dia.
    • DREMEL
    • Compact Circle Saw Blade Set, 3 in. dia.Compact Circle Saw Blade Set,3 in. dia.
    • Item # 35KG82
    • Mfr. Model # SM710
    • Compact Circle Saw Blade Set,Tip Material Aluminum Oxide,Blade Type Cut-Off,Blade Dia. 3 In.,Number of Teeth...More

    Cutting Wheel,3-1/2 in. dia.
    • DREMEL
    • Cutting Wheel, 3-1/2 in. dia.Cutting Wheel,3-1/2 in. dia.
    • Item # 38EY48
    • Mfr. Model # US510-01
    • Cutting Wheel, Metal Cutting, Dia. (In.) 3-1/2, Overall Length (In.) 3-1/2, For Use With Dremel Ultra Saw,...More

    Sanding Paper,Diamond,3-1/2 in.
    • DREMEL
    • Sanding Paper, Diamond, 3-1/2 in.Sanding Paper,Diamond,3-1/2 in.
    • Item # 35KG81
    • Mfr. Model # MM910
    • Sanding Paper, Material Diamond, Size 3-1/2 In., Application Cement, Masonry, Stone, Plaster, and Thin-Set...More

    Contour Sanding Accessory,Rubber,15 pcs.
    • DREMEL
    • Contour Sanding Accessory, Rubber, 15 pcs.Contour Sanding Accessory,Rubber,15 pcs.
    • Item # 35KG80
    • Mfr. Model # MM730
    • Contour Sanding Accessory, Material Rubber, Application Wood and Metal Sanding, For Use With Bosch, Ridgid,...More

    Cutting Wheel,Carbide,3-1/2 in. dia.
    Cutting Wheel,Diamond,3-1/2 in. dia.
    Flush Cut Wheel,Carbide,4 in. dia.
    Cutting Wheel,Carbide,4 in. dia.
    Cutting Wheel,Aluminum Oxide,3-1/2 in.
    Surface Preparation Wheel,Diamond,4 in.
    Surface Preparation Wheel,4 in. dia.
    Grinding Wheel,Aluminum Oxide,PK2
    • DREMEL
    • Grinding Wheel, Aluminum Oxide, PK2Grinding Wheel,Aluminum Oxide,PK2
    • Item # 38EY44
    • Mfr. Model # EZ541GR
    • Grinding Wheel, Surface Grinding, Dia. (In.) 1-1/2, Overall Length (In.) 1-1/2, For Use With Dremel Quick...More

    Results per page: 16 | 32 | 48