Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Power Tools

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Polishing Pad,4 in. Dia.,200 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 200 Grit
    • Item # 31NE47
    • Mfr. Model # S-4WPP-200
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 200 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Polishing Pad,4 In. Dia.,100 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 In. Dia., 100 Grit
    • Item # 31NE46
    • Mfr. Model # S-4WPP-100
    • Polishing Pad, Standard, Material Resin Bond, Fine Diamonds, and Velcro Backing, Works With Grinder, 100...More

    Polishing Pad,4 in. Dia.,800 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 800 Grit
    • Item # 31NE49
    • Mfr. Model # S-4WPP-800
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 800 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Polishing Pad,4 in. Dia.,50 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 50 Grit
    • Item # 31NE45
    • Mfr. Model # S-4WPP-50
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 50 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Polishing Pad,4 in. Dia.,400 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 400 Grit
    • Item # 31NE48
    • Mfr. Model # S-4WPP-400
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 400 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Polishing Pad,4 in. Dia.,1500 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 1500 Grit
    • Item # 31NE50
    • Mfr. Model # S-4WPP-1500
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 1500 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Polishing Pad,4 in. Dia.,3000 Grit
    • DIAMOND VANTAGE
    • Polishing Pad, 4 in. Dia., 3000 Grit
    • Item # 31NE51
    • Mfr. Model # S-4WPP-3000
    • Polishing Pad, Standard, Material Diamond, Works With Grinder, 3000 Grit, Dia. (In.) 4 In., Stone, Includes...More

    Core Bit,1-3/8 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-3/8 in. L., 5/8-11 Thread
    • Item # 31NE66
    • Mfr. Model # S-01312HDSBSLX4
    • Core Bit, Size (In.) 1-3/8 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,4 in. Dia.,Wet/Dry
    • DIAMOND VANTAGE
    • Stone Blade, 4 in. Dia., Wet/Dry
    • Item # 31NE40
    • Mfr. Model # S-0408CDZX2-1
    • Stone Blade, Cutting Type Wet/Dry, Rim Type Turbo, Blade Dia. 4 In., Cutting Depth 3/4 In., Max. RPM 15,000,...More

    Stone Blade,4-1/2 in. Dia.,Wet/Dry
    • DIAMOND VANTAGE
    • Stone Blade, 4-1/2 in. Dia., Wet/Dry
    • Item # 31NE44
    • Mfr. Model # S-4508CDZX2-1
    • Stone Blade, Cutting Type Wet/Dry, Rim Type Turbo, Blade Dia. 4-1/2 In., Cutting Depth 1 In., Max. RPM...More

    Core Bit,1 In. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1 In. L., 5/8-11 Thread
    • Item # 31NE64
    • Mfr. Model # S-01012HDSBSLX4
    • Core Bit, Size (In.) 1 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,14 In. Dia.,Wet
    • DIAMOND VANTAGE
    • Stone Blade, 14 In. Dia., Wet
    • Item # 31NE73
    • Mfr. Model # S-1412LWGX3-1S15
    • Stone Blade, Cutting Type Wet, Rim Type Segmented, Blade Dia. 14 In., Cutting Depth 4-5/8 In., Max. RPM 2000,...More

    Core Bit,1-1/2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-1/2 in. L., 5/8-11 Thread
    • Item # 31NE67
    • Mfr. Model # S-01512HDSBSLX4
    • Core Bit, Size (In.) 1-1/2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,18 In. Dia.,Wet
    • DIAMOND VANTAGE
    • Stone Blade, 18 In. Dia., Wet
    • Item # 31NE75
    • Mfr. Model # S-1812LWGX3-1S20
    • Stone Blade, Cutting Type Wet, Rim Type Segmented, Blade Dia. 18 In., Cutting Depth 6-5/8 In., Max. RPM 1550...More

    Core Bit,1-1/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-1/4 in. L., 5/8-11 Thread
    • Item # 31NE65
    • Mfr. Model # S-01212HDSBSLX4
    • Core Bit, Size (In.) 1-1/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,7 in. Dia.,Wet/Dry
    • DIAMOND VANTAGE
    • Stone Blade, 7 in. Dia., Wet/Dry
    • Item # 31NE43
    • Mfr. Model # S-0709UDZX2-1
    • Stone Blade, Cutting Type Wet/Dry, Rim Type Turbo, Blade Dia. 7 In., Cutting Depth 2-1/4 In., Max. RPM 8730,...More

    Core Bit,3 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 3 in. L., 5/8-11 Thread
    • Item # 31NE72
    • Mfr. Model # S-03012HDSBSLX4
    • Core Bit, Size (In.) 3 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,16 In. Dia.,Wet
    • DIAMOND VANTAGE
    • Stone Blade, 16 In. Dia., Wet
    • Item # 31NE74
    • Mfr. Model # S-1612LWGX3-1S15
    • Stone Blade, Cutting Type Wet, Rim Type Segmented, Blade Dia. 16 In., Cutting Depth 6 In., Max. RPM 1750 ,...More

    Stone Blade,6 in. Dia.,Wet/Dry
    • DIAMOND VANTAGE
    • Stone Blade, 6 in. Dia., Wet/Dry
    • Item # 31NE42
    • Mfr. Model # S-0609CDZX2-1
    • Stone Blade, Cutting Type Wet/Dry, Rim Type Turbo, Blade Dia. 6 In., Cutting Depth 1-3/4 In., Max. RPM...More

    Core Bit,2-1/2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2-1/2 in. L., 5/8-11 Thread
    • Item # 31NE71
    • Mfr. Model # S-02512HDSBSLX4
    • Core Bit, Size (In.) 2-1/2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Stone Blade,5 in. Dia.,Wet/Dry
    • DIAMOND VANTAGE
    • Stone Blade, 5 in. Dia., Wet/Dry
    • Item # 31NE41
    • Mfr. Model # S-0508CDZX2-1
    • Stone Blade, Cutting Type Wet/Dry, Rim Type Turbo, Blade Dia. 5 In., Cutting Depth 1-1/4 In., Max. RPM...More

    Core Bit,2-1/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2-1/4 in. L., 5/8-11 Thread
    • Item # 31NE70
    • Mfr. Model # S-02212HDSBSLX4
    • Core Bit, Size (In.) 2-1/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,2 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 2 in. L., 5/8-11 Thread
    • Item # 31NE69
    • Mfr. Model # S-02012HDSBSLX4
    • Core Bit, Size (In.) 2 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Core Bit,1-3/4 in. L.,5/8-11 Thread
    • DIAMOND VANTAGE
    • Core Bit, 1-3/4 in. L., 5/8-11 Thread
    • Item # 31NE68
    • Mfr. Model # S-01712HDSBSLX4
    • Core Bit, Size (In.) 1-3/4 In., Overall Length 4-2/5 In., Drilling Length (In.) 3 In., Thread Size 5/8-11,...More

    Results per page: 16 | 32 | 48