Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

48 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Battery Pack,18V,NiCd,2.2A/hr.,PK2
  • DEWALT
  • Battery Pack, 18V, NiCd, 2.2A/hr., PK2 18.0 Volt Battery Pack
  • Item # 6VEE3
  • Mfr. Model # DC9096-2
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type NiCd, Battery Capacity 2.2Ah, For Use With DEWALT(R)...More

  • Category : Cordless Tool Batteries
Security Set,31 Pcs
  • DEWALT
  • Security Set, 31 Pcs Security Set,31 Pcs
  • Item # 34D642
  • Mfr. Model # DWAX200
  • Security Screwdriving Set, Number of Pieces 31, Material Steel, Screwdriving, Includes (9) Security Star Bits...More

  • Category : Screwdriver Bit Sets
Impact Ready Driver Set,1/4 In Dr,38 Pc
  • DEWALT
  • Impact Ready Driver Set, 1/4 In Dr, 38 Pc Impact Ready Driver Set
  • Item # 2AEX8
  • Mfr. Model # DW2169
  • Impact Ready Driver Set, Includes (8) 1 In. PH2, (8) 1 In. Drywall Bits -PR2, (1) PH1, (1) PH3, (1) 1 In....More

  • Category : Impact Wrench Accessories
Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of To
Battery Charger,Li-Ion,12 to 20V
Pro-Drilling And Driving Set,80 Pcs
  • DEWALT
  • Pro-Drilling And Driving Set, 80 Pcs Pro-Drilling And Driving Set,80 Pcs
  • Item # 6XDP3
  • Mfr. Model # DW2587
  • Drilling/Driving Set, 80 Pcs, Steel, Includes1/4" Hex Screwdriver Bits 1":Phillip (2)#1,(6)#2,(3)#3, Sq...More

  • Category : Screwdriver Bit Sets
  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • Category : Cordless Impact Wrenches
Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Cordless/Corded Wet/Dry Vacuum, 2 gal. Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

  • Category : Cordless Vacuum Cleaners
  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

  • Category : Cordless Impact Wrenches
Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V 18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex,...More

  • Category : Cordless Impact Drivers
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
Screwdriving Set,31 Pcs
  • DEWALT
  • Screwdriving Set, 31 Pcs Screwdriving Set,31 Pcs
  • Item # 34D640
  • Mfr. Model # DWAX100
  • Screwdriver Set, Number of Pieces 31, Material Steel, Screwdriving, Includes (10) 1 in. PH Bits (2) PH1, (6)...More

  • Category : Screwdriver Bit Sets
Cordless Cutoff Tool,Bare Tool,18.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 18.0V 18.0 Volt Cordless Cutoff Tool
  • Item # 4YDZ6
  • Mfr. Model # DC411B
  • Cordless Cutoff Tool, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No Load RPM,...More

  • Category : Cordless Angle Grinders
Impact Ready Screwdriving Set,40 pcs.
Cordless Reciprocating Saw,17-1/2 In. L
  • DEWALT
  • Cordless Reciprocating Saw, 17-1/2 In. L 18.0 Volt Cordless Reciprocating Saw
  • Item # 4YDZ4
  • Mfr. Model # DC385B
  • Cordless Reciprocating Saw, Bare Tool, Voltage 18.0, Cutting Action Straight, Length of Stroke 1-1/8 In.,...More

  • Category : Cordless Reciprocating Saws
  • DEWALT
  • 20.0 Volt Cordless Reciprocating Saw 20.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Cutting Action: Orbital, Length of Stroke: 1-1/8", No Load Strokes/Minute: 0 to 3000, Shoe Design: Pivoting Adjustable,...More

  • Category : Cordless Reciprocating Saws
Cordless Jigsaw, Voltage 20.0 Li-Ion, Bare Tool
Cordless Band Saw,Bare Tool,20V,9.4 lb.
  • DEWALT
  • Cordless Band Saw, Bare Tool, 20V, 9.4 lb. 20.0 Volt Cordless Band Saw
  • Item # 25DU77
  • Mfr. Model # DCS371B
  • Cordless Band Saw, Bare Tool, Voltage 20.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2 In., Round...More

  • Category : Cordless Band Saws
Impact Ready Screwdriving Set,35 pcs.
  • DEWALT
  • Impact Ready Screwdriving Set, 35 pcs. Impact Ready Screwdriving Set,35 pcs.
  • Item # 20UH15
  • Mfr. Model # DWA2T35IR
  • Impact Ready Screwdriving Set, Includes Impact Ready Socket Adapters 3/8 In., 7/16 In., 1/2 In., 9/16 In.,...More

  • Category : Impact Driver Bits
Rechargeable Worklight,LED,Plastic,20V
Cordless Circular Saw,Bare Tool,20V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 20V 20.0 Volt Cordless Circular Saw
  • Item # 24T860
  • Mfr. Model # DCS391B
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool, Voltage 20.0, Blade Dia. 6-1/2 In., Blade Side...More

  • Category : Cordless Circular Saws
  • DEWALT
  • Cordless Caulk Gun Cordless Caulk Gun
  • Multiple product options available

    Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 135 Sec/Cartridge, Expels 25 in./min., Battery Included No, Battery Pack Replacement...More

  • Category : Cordless Caulking Guns
Cordless Cutoff Tool,Bare Tool,20.0V
  • DEWALT
  • Cordless Cutoff Tool, Bare Tool, 20.0V 20.0 Volt Cordless Cutoff Tool
  • Item # 24T857
  • Mfr. Model # DCG412B
  • Cordless Cutoff Tool, Bare Tool, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No Load RPM,...More

  • Category : Cordless Angle Grinders
Oscillating Tool,20V,21000
  • DEWALT
  • Oscillating Tool, 20V, 21000 Oscillating Tool,20V,21000
  • Item # 25DU81
  • Mfr. Model # DCS355B
  • Oscillating Tool, Bare Tool, Voltage 20.0, 21,000 Orbits per Minute, Brushless Motor Yes, Battery Included...More

  • Category : Cordless Oscillating Tools
Screwdriver Set
  • DEWALT
  • Screwdriver Set Screwdriver Set
  • Item # 4WM46
  • Mfr. Model # DW2163
  • Screwdriving Set, Number of Pieces 37, Includes Compact Magnetic Drive Guide, Bit Tips #1, (10) #2 and #3...More

  • Category : Screwdriver Bit Sets
Cordless RA Drill/Driver,20V,3/8 In.
  • DEWALT
  • Cordless RA Drill/Driver, 20V, 3/8 In. Cordless RA Drill/Driver,20V,3/8 In.
  • Item # 24T852
  • Mfr. Model # DCD740B
  • Cordless Right Angle Drill/Driver, Bare Tool, Voltage 20.0, Chuck Size 3/8 In., 0 to 650/0 to 2000 No Load...More

  • Category : Cordless Right Angle Drills
Cordless Wet/Dry Vacuum,2 gal.
  • Cordless Wet/Dry Vacuum, 2 gal. Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

  • Category : Cordless Vacuum Cleaners
Cordless Brad Nailer, Voltage 18.0, Bare Tool, Fastener Ran
Cordless Band Saw,Bare Tool,18.0
  • DEWALT
  • Cordless Band Saw, Bare Tool, 18.0 18.0 Volt Cordless Band Saw
  • Item # 6XVZ0
  • Mfr. Model # DCS370B
  • Cordless Band Saw, Bare Tool, Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2 In. x 2-1/2...More

  • Category : Cordless Band Saws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More