Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

17 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Impact Wrench Kit,120VAC,7.5 Amps,3/4"
  • DEWALT
  • Impact Wrench Kit, 120VAC, 7.5 Amps, 3/4" Impact Wrench Kit,120VAC,7.5 Amps,3/4"
  • Item # 1NK10
  • Mfr. Model # DW297
  • Impact Wrench, Drive Size 3/4 In., Max. Torque 434 ft.-lb., Blows per Minute 0 to 1800, No Load RPM 0 to...More

1/2" Cordless Impact Wrench Kit, Voltage 36.0 Li-Ion,&
  • DEWALT
  • 1/2" Cordless Impact Wrench Kit, Voltage 36.0 Li-Ion, Battery Included 1/2" Cordless Impact Wrench Kit, Voltage 36.0 Li-Ion, Battery Included
  • Item # 2YA93
  • Mfr. Model # DC800KL
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 36.0, Drive Size 1/2 In.,...More

Scroll Saw,20 In.Throat,3/4 In.Stroke
  • DEWALT
  • Scroll Saw, 20 In.Throat, 3/4 In.Stroke Scroll Saw,20 In.Throat,3/4 In.Stroke
  • Item # 4GD67
  • Mfr. Model # DW788
  • Variable Speed Scroll Saw, Throat Depth 20 In., Blade Stroke 3/4 In., 2 In. @ 90 Degrees , 13/16 In. @ 45...More

Cordless Framing Nailer, Voltage 20.0 Li-Ion, Bare Tool &#x
  • DEWALT
  • Cordless Framing Nailer, Voltage 20.0 Li-Ion, Bare Tool (No Battery), Fastener Range 2" to 3-1/2" Cordless Framing Nailer
  • Item # 30PL21
  • Mfr. Model # DCN692B
  • Cordless Framing Nailer, Bare Tool (No Battery), Voltage 20.0, Head Style Various, Fastener Range 2 In. to...More

Shear,12 Gauge Steel
  • DEWALT
  • Shear, 12 Gauge Steel Shear,12 Gauge Steel
  • Item # 4LF17
  • Mfr. Model # DW893
  • Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 14, Amps @ 120V 6.5, Min. Cut Radius 1,...More

Spline Combination Hammer Kit,13.5A@120V
  • DEWALT
  • Spline Combination Hammer Kit, 13.5A@120V SDS Max Combination Hammer Kit
  • Item # 5YAW4
  • Mfr. Model # D25651K
  • Rotary Hammer Kit, Spline, Voltage 120, No Load RPM 210 to 415, Blows per Minute 1430 to 2840, 13.5 Amps,...More

SDS Max Combination Hammer,210 to 415rpm
  • DEWALT
  • SDS Max Combination Hammer, 210 to 415rpm Rotary Hammer
  • Item # 30RV69
  • Mfr. Model # D25601K
  • Rotary Hammer, SDS Max, Voltage 120, No Load RPM 210 to 415, Blows per Minute 1430 to 2840, 13.5 Amps, Solid...More

Chipping Hammer Kit,SDS Max,13.5A
  • DEWALT
  • Chipping Hammer Kit, SDS Max, 13.5A Chipping Hammer Kit,SDS Max,13.5A
  • Item # 5YAW2
  • Mfr. Model # D25831K
  • Chipping Hammer Kit, Amps @ 120V 13.5, Impact Energy (Ft.-Lb.) 9.5, Blows per Minute 1430-2840, Drive System...More

Demolition Hammer Kit,120V 13.5
  • DEWALT
  • Demolition Hammer Kit, 120V 13.5 Demolition Hammer Kit,120V 13.5
  • Item # 5YAW5
  • Mfr. Model # D25851K
  • Demolition Hammer Kit, Amps @ 120V 13.5, Impact Energy (Ft.-Lb.) 8.0, Blows per Minute 1430-2840, Drive...More

Nibbler,Profile
  • DEWALT
  • Nibbler, Profile Nibbler,Profile
  • Item # 4LF25
  • Mfr. Model # DW897
  • Profile Nibbler, Gauge Steel 16, Stainless Steel Gauge 18, Current @ 120 VAC 6.5 Amps, No Load Speed 1950...More

Cordless Finishing Nailer, Voltage 20.0 Li-Ion, Battery Included
  • DEWALT
  • Cordless Finishing Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener Range 1-1/2" - 2-1/2" Cordless Finishing Nailer
  • Item # 39RW07
  • Mfr. Model # DCN693M1
  • Cordless Finishing Nailer, Battery Included, Voltage 20.0, Head Style Round, Fastener Range 1-1/2 In. - 2-1/2...More

Reciprocating Saw Blade,8 In. L,PK100
  • DEWALT
  • Reciprocating Saw Blade, 8 In. L, PK100 Bi-Metal Reciprocating Saw Blade
  • Item # 10D898
  • Mfr. Model # DWA4188B
  • Reciprocating Saw Blade, Primary Saw Application Wood, Length 8 In., Teeth per Inch 14/18, Material Bi-Metal,...More

Reciprocating Saw Blade,Straight,PK100
  • DEWALT
  • Reciprocating Saw Blade, Straight, PK100 High Speed Steel Reciprocating Saw Blade
  • Item # 20UN56
  • Mfr. Model # DWA41712B
  • Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 12 In., Teeth per Inch 10, Material...More

Cordless Metal Connector Nailer, Voltage 20.0 Li-Ion, Battery&#x
  • DEWALT
  • Cordless Metal Connector Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener Range 1-1/2" to 2-1 Cordless Metal Connector Nailer
  • Item # 32ZU48
  • Mfr. Model # DCN693M1
  • Cordless Metal Connector Nailer, Battery Included, Voltage 20.0, Head Style Round Head, Fastener Range 1-1/2...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More