Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

16 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cordless Rotary Hammer Drill,Li-Ion,20V
  • DEWALT
  • Cordless Rotary Hammer Drill, Li-Ion, 20V 20.0 Volt Cordless Rotary Hammer Drill
  • Item # 44YX78
  • Mfr. Model # DCH273P2
  • Cordless Rotary Hammer Drill, Battery Included, Voltage 20.0, Chuck Type Keyless, Cordless Tool Battery Type...More

Chop Saw,14 In. Blade,1 In. Arbor
  • DEWALT
  • Chop Saw, 14 In. Blade, 1 In. Arbor Chop Saw
  • Item # 4YL17
  • Mfr. Model # DW872
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 1300 No Load RPM, 15 Amps, Cutting Capacity...More

Sliding Compound Miter Saw,20-4/5 In. L
  • DEWALT
  • Sliding Compound Miter Saw, 20-4/5 In. L Sliding Compound Miter Saw,20-4/5 In. L
  • Item # 3GRF9
  • Mfr. Model # DW717
  • Sliding Compound Miter Saw, Blade Dia. 10 In., Slide Yes, Bevel Double, No Load RPM 4000, 15.0 Amps, Crosscut...More

  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

Handheld Cutoff Saw,12In Blade,1In Arbor
  • DEWALT
  • Handheld Cutoff Saw, 12In Blade, 1In Arbor Handheld Cutoff Saw,12In Blade,1In Arbor
  • Item # 4BU69
  • Mfr. Model # D28754
  • Handheld Cutoff Saw, Voltage 120, Blade Dia. 12 In., Arbor Size 1 In., 5000 No Load RPM, 15 Amps, Cutting...More

6-1/2" Track Saw, 1750-4000 No Load RPM, 12 Amps&
  • DEWALT
  • 6-1/2" Track Saw, 1750-4000 No Load RPM, 12 Amps @ 120V 6-1/2" Track Saw, 1750-4000 No Load RPM, 12 Amps @ 120V
  • Item # 3FRD7
  • Mfr. Model # DWS520K
  • Track Saw, Blade Dia. 6-1/2 In., Blade Side Right, No Load RPM 1750-4000, Arbor Size 13/16 In., Depth of Cut...More

Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tool
  • DEWALT
  • Cordless Combination Kit, Voltage 18.0 NiCd, Number of Tools 4 18.0 Volt Cordless Combination Kit
  • Item # 3HFX4
  • Mfr. Model # DCK450X
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 4, Tools Included Circular Saw, Hammer Drill, Light,...More

Nibbler,14 Gauge Steel
  • DEWALT
  • Nibbler, 14 Gauge Steel Nibbler,14 Gauge Steel
  • Item # 4LF31
  • Mfr. Model # DW898
  • Nibbler, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 6.5 Amps, No Load Speed 1950 Strokes per...More

Table Saw, 10 in.
  • DEWALT
  • Table Saw, 10 in. Table Saw
  • Item # 25AX03
  • Mfr. Model # DWE7480
  • Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 2, Amps AC 15, No Load RPM 4800, Blade Tilt Right,...More

1/2" Cordless Hammer Drill/Driver Kit, Voltage 36.0&#x
Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • DEWALT
  • Cordless Cutoff Tool Kit, 36.0V, 4-1/2 In. Cordless Cutoff Tool Kit,36.0V,4-1/2 In.
  • Item # 18E810
  • Mfr. Model # DC415KL
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 36.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 6500 No...More

SDS Rotary Hammer
  • DEWALT
  • SDS Rotary Hammer Rotary Hammer
  • Item # 30RV74
  • Mfr. Model # D25416K
  • Rotary Hammer, SDS, Voltage 120, No Load RPM 0 to 820, Blows per Minute 0 to 4700, 9 Amps, Solid Bit Capacity...More

Planer,Thickness 1 HP
  • DEWALT
  • Planer, Thickness 1 HP Planer,Thickness 1 HP
  • Item # 3AB12
  • Mfr. Model # DW734
  • Portable Thickness Planner,1 Speed,Motor HP 1,15 Amps,Cutting Width (In.) 12-1/2,Cutting Thickness (In.)...More

Reciprocating Saw Blade,Tapered,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More